Buy more than* S$200* and get FREE SHIPPING

TiAlN Coat 2 Flute Carbide End Mill (Gash Type)

4.52 (23)
Number of Blades
2
Coating
TiAlN
Helix Angle (Degree)
30
...see all>
Product Options
ADD TO CART
Material Overall Length (mm) Blade Length (mm) Shank Diameter (phi mm) Blade Diameter (phi mm) Blade Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Overall Length (mm) Blade Length (mm) Shank Diameter (phi mm) Blade Diameter (phi mm) Blade Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cemented carbide 50 12.5 6 5 0--0.03 1pc 1 2SG-5 19120508 15.99 SGD
Shipped after 2019-03-25
Cemented carbide 70 25 10 10 0--0.03 1pc 1 2SG-10 19120535 30.99 SGD
Shipped after 2019-03-25
Cemented carbide 40 2.5 3 1 0--0.03 1pc 1 2SG-1 19120456 -
Discontinued
[x]
- 60 17.5 8 7 0--0.03 1pc 1 2CEM-G-2.5D-7 31570577 24.99 SGD
Shipped after 2019-03-25
- 40 2.5 4 1 - 1pc 1 2CEM-G-2.5D-1 34688018 10.99 SGD
Shipped after 2019-03-25
- 40 5 4 2 - 1pc 1 2CEM-G-2.5D-2 34688054 10.99 SGD
Shipped after 2019-03-25
- 40 3.75 4 1.5 - 1pc 1 2CEM-G-2.5D-1.5 34688045 10.99 SGD
Shipped after 2019-03-25
Cemented carbide 50 15 6 6 0--0.03 1pc 1 2SG-6 19120517 15.99 SGD
Shipped after 2019-03-25
Cemented carbide 40 5 3 2 0--0.03 1pc 1 2SG-2 19120474 -
Discontinued
[x]
Cemented carbide 50 7.5 3 3 0--0.03 1pc 1 2SG-3 19120483 -
Discontinued
[x]
Cemented carbide 50 10 4 4 0--0.03 1pc 1 2SG-4 19120492 -
Discontinued
[x]
Cemented carbide 60 20 8 8 0--0.03 1pc 1 2SG-8 19120526 24.99 SGD
Shipped after 2019-03-25
Cemented carbide 75 30 12 12 0--0.03 1pc 1 2SG-12 19120544 41.99 SGD
Shipped after 2019-03-25
Cemented carbide 40 3.75 3 1.5 0--0.03 1pc 1 2SG-1.5 19120465 -
Discontinued
[x]
- 50 7.5 6 3 - 1pc 1 2CEM-G-2.5D-3 34688088 13.99 SGD
Shipped after 2019-03-25
- 50 10 6 4 - 1pc 1 2CEM-G-2.5D-4 34688106 15.99 SGD
Shipped after 2019-03-25
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.52
23 Customer Reviews
The reviews are automatic translation.
溝堀りに使っています、
5
From Japan
On 2019-02-15 20:52:27
SK材の溝掘りに使いましたが普通に使えるので満足です
This review is about item#19120526.
切削加工
5
From Japan
On 2019-02-13 17:31:34
主にSS400の切削に使用していますが切れ味良好で耐久性あり。
This review is about item#19120508.
Cutting
4
From Japan
On 2018-12-21 17:53:03
For now, it is used without problems. I hope the price goes down further.
This review is about item#34688045.
When opening the orthogonal hole of the free-cutting brass round bar, with the drill the cut end escaped and can not be opened in the center, so I used the end mill.
5
From Japan
On 2018-12-17 18:09:36
As expected, it was possible to pass a 1 mm brass wire through a 1 mm hole at right angle to a Φ 1.5 mm round bar. Again the use of end mills is right for perforating on unstable surfaces.
This review is about item#34688018.
As a substitute for woodworking straight bit
5
From Japan
On 2018-10-05 12:08:27
I bought it as a substitute for a straight bit when making a woodworking group. The result was able to cut smoothly without resistance like a straight bit. The spiral bit for woodworking is expensive, but the end mill is cheap and cheaper than the straight bit and the cutting edge is also beautiful, so I would like to continue to use it. I'm looking forward to just how much sharpness will last.
This review is about item#19120526.
Key groove processing with milling machine.
5
From Japan
On 2018-09-25 16:07:34
SUS 304 Used for keyway machining of length 19.5 depth 1.8. It was P6 tolerance, but beautiful processing was possible. Cospa is also good, and it is useful.
This review is about item#34688088.
Acrylic sheet engraving processing
4
From Japan
On 2018-08-30 08:35:36
I used it without complaining, but 4 Φ shank 4 has gone, so it's inconvenient because I can not deeply ditch. Please resurrect sales.
This review is about item#19120492.
End face grooving of s45 CH
4
From Japan
On 2018-03-01 10:30:25
I am using 3 mm, so I basically use it because I want the durability of the tool. I think that I have better than other manufacturer's ones.
This review is about item#34688088.
We are cutting acrylic wood composite board etc with NC router.
5
From Japan
On 2017-12-21 14:31:33
I think that there is no problem at all. Even if you think about the labor cost of repartitioning, it is better to use a new item each time.
This review is about item#19120517.
Used for milling machine processing
5
From Japan
On 2017-12-13 08:48:57
Because the price is cheap and reasonable, I was worried about the strength of use, but I am using it comfortably without any problem in particular!
This review is about item#19120456.

Related Products