Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Tweezers Crane neck type (fluorine finish)

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
To bonsai care
Size (mm)
155
Dimensions B (mm)
9
Dimensions A (mm)
155
Weight (g)
28
Material
SUS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TS-B51 19189415 26.99 SGD
Shipped after 2018-07-26
ADD TO CART

Related Products