Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Felt buff with shaft with abrasive material

Caution
*For safety, pay attention to the length protruding, please use at the maximum rotation speed or less. * For safety, please use protective eyewear.
Purpose
For polishing , glossing of metal molds , metals , precious metals etc and scratches removal of metal , nonmetal etc
Grain Size
#10000
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Length (mm) Outer Diameter (phi mm) Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Length (mm) Outer Diameter (phi mm) Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18000 10 4 2.34x36 1pack(5pc) 1 F1304 19751533 36.99 SGD
Shipped after 2018-07-26
20000 16 10 3x34 1pack(5pc) 1 F3710 19752075 37.99 SGD
Shipped after 2018-07-26
25000 30 20 6x30 1pack(3pc) 1 F4720 19752294 48.99 SGD
Shipped after 2018-07-26
18000 16 10 2.34x34 1pack(5pc) 1 F1310 19751567 41.99 SGD
Shipped after 2018-07-26
18000 10 4 2.34x36 1pack(5pc) 1 F1704 19751682 33.99 SGD
Shipped after 2018-07-26
20000 13 6 3x36 1pack(5pc) 1 F3306 19751856 38.99 SGD
Shipped after 2018-07-26
20000 16 8 3x34 1pack(5pc) 1 F3308 19751865 41.99 SGD
Shipped after 2018-07-26
20000 13 6 3x36 1pack(5pc) 1 F3406 19751917 38.99 SGD
Shipped after 2018-07-26
25000 20 15 6x36 1pack(3pc) 1 F4315 19752197 31.99 SGD
Shipped after 2018-07-26
18000 13 6 2.34x36 1pack(5pc) 1 F1306 19751542 38.99 SGD
Shipped after 2018-07-26
18000 16 8 2.34x34 1pack(5pc) 1 F1308 19751558 41.99 SGD
Shipped after 2018-07-26
18000 20 12 2.34x31 1pack(5pc) 1 F1312 19751576 45.99 SGD
Shipped after 2018-07-26
18000 10 4 2.34x36 1pack(5pc) 1 F1404 19751585 40.99 SGD
Shipped after 2018-07-26
20000 25 20 3x33 1pack(5pc) 1 F3720 19752102 55.99 SGD
Shipped after 2018-07-26
25000 30 25 6x30 1pack(3pc) 1 F4325 19752215 56.99 SGD
Shipped after 2018-07-26
18000 13 6 2.34x36 1pack(5pc) 1 F1706 19751698 42.99 SGD
Shipped after 2018-07-26
20000 20 13 3x35 1pack(5pc) 1 F3313 19751883 45.99 SGD
Shipped after 2018-07-26
20000 25 20 3x33 1pack(5pc) 1 F3320 19751908 59.99 SGD
Shipped after 2018-07-26
20000 16 8 3x34 1pack(5pc) 1 F3408 19751926 41.99 SGD
Shipped after 2018-07-26
20000 13 6 3x36 1pack(5pc) 1 F3806 19752118 38.99 SGD
Shipped after 2018-07-26
18000 16 8 2.34x34 1pack(5pc) 1 F1708 19751707 41.99 SGD
Shipped after 2018-07-26
18000 16 10 2.34x34 1pack(5pc) 1 F1710 19751716 41.99 SGD
Shipped after 2018-07-26
20000 13 6 3x36 1pack(5pc) 1 F3706 19752057 36.99 SGD
Shipped after 2018-07-26
20000 16 8 3x34 1pack(5pc) 1 F3708 19752066 36.99 SGD
Shipped after 2018-07-26
25000 35 25 6x26 1pack(3pc) 1 F4725 19752303 57.99 SGD
Shipped after 2018-07-26
20000 20 15 3x36 1pack(5pc) 1 F3315 19751892 45.99 SGD
Shipped after 2018-07-26
25000 25 20 6x33 1pack(3pc) 1 F4320 19752206 42.99 SGD
Shipped after 2018-07-26
20000 16 10 3x34 1pack(5pc) 1 F3310 19751874 39.99 SGD
Shipped after 2018-07-26
20000 20 13 3x36 1pack(5pc) 1 F3713 19752084 41.99 SGD
Shipped after 2018-07-26
20000 25 15 3x36 1pack(5pc) 1 F3715 19752093 45.99 SGD
Shipped after 2018-07-26
20000 16 8 3x34 1pack(5pc) 1 F3808 19752127 41.99 SGD
Shipped after 2018-07-26
25000 25 15 6x33 1pack(3pc) 1 F4715 19752285 37.99 SGD
Shipped after 2018-07-26
ADD TO CART