Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wire Diameter (phi) Wire Diameter (sq) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi) Wire Diameter (sq) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5.5 20 1roll 1 MES-K5.5 19632987 24.99 SGD
Shipped after 2018-07-24
8 - 20 1roll 1 MES-K8 19633005 25.99 SGD
Shipped after 2018-07-24
14 - 20 1roll 1 MES-K14 19633048 35.99 SGD
Shipped after 2018-07-23
22 - 20 1roll 1 MES-K22 19633075 54.99 SGD
Shipped after 2018-07-23
38 - 20 1roll 1 MES-K38 19633136 87.99 SGD
Shipped after 2018-07-23
- - - 1roll 1 MES-K30 19633102 74.99 SGD
Shipped after 2018-07-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I used it for the aerial wiring of the cable.
5
From Japan
On 2018-06-26 02:42:34
I did the aerial wiring work for the first time. I wound a cord after the messenger wire, but "Wrapping a long cable at a high place" was a more difficult task than it looks. Construction was finished successfully, but this messenger wire seems to be strong so it is safe to protect the code even with typhoons ♪
This review is about item#19632987.
Prevent collapse of equipment
5
From Japan
On 2017-08-18 08:12:28
It is troublesome because packing unit is less than normal as it is a general material company, Thank you for taking care of polite though.
This review is about item#19633075.
Wire overhead cable
1
From Japan
On 2017-01-28 17:19:37
I ordered a wire diameter of 8 mm, but a wire with a wire diameter of 3.7 mm arrived. It's the worst. I can not use it at all.
This review is about item#19633005.
LAN Cable Routing
5
From Japan
On 2016-04-17 10:52:50
Ideal for installing the messenger wire between the building and the post.
This review is about item#19633005.