Buy more than* S$200* and get FREE SHIPPING

Shallow-shaped range hood fan / high static pressure-round exhaust type

Weight (kg)
15
Voltage (V)
100
Outside Dimension (Height x Width x Depth) (mm)
190x600x586
Diameter Vane (mm)
230
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 V-36K5 19777853 619.99 SGD
Shipped after 2019-02-27
ADD TO CART

Related Products