Buy more than* S$200* and get FREE SHIPPING

Reinforced hose one side elbow for city gas

5.00 (2)
Length (mm)
1000
Screw Dimensions
1/2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 FL10 19785727 54.99 SGD
Shipped after 2019-05-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Apartment's bathtub exchange
5
From Japan
On 2018-05-25 12:30:14
Originally, gas construction can only be done by qualified personnel, so we can not sell any parts. But if you buy it online, it is surprisingly cheap and construction is quite easy. There is a doubt as to the way the gas affiliate of the company hangs with the qualification (actually a simple course only) and harasses profiteers. (Construction was done in line with friends of qualified people)
This review is about item#19785727.
Gas stove connection
5
From Japan
On 2016-04-10 15:37:18
Since the bore diameter was 13 mm, it is not suitable for ordinary household use, it is necessary to replace the gas stopper. The connector was sold in general, but it was hard work because it is 9.5 mm inside diameter.
This review is about item#19785718.