Buy more than* S$200* and get FREE SHIPPING

Flat washer

5.00 (17)
Material
S45C
Hardness HRC
45-50
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Inside Diameter d (phi mm) Thickness T (mm) Compatible Bolt (Metric thread) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Inside Diameter d (phi mm) Thickness T (mm) Compatible Bolt (Metric thread) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 10.5 4 M10 1pc 1 FW-M10 20291102 1.99 SGD
Shipped after 2019-05-27
45 17 6 M16 1pc 1 FW-M16 20291136 3.59 SGD
Shipped after 2019-05-27
23 8.4 3.2 M8 1pc 1 FW-M8 20291093 1.29 SGD
Shipped after 2019-05-27
50 21 6 M20 1pc 1 FW-M20 20291145 6.19 SGD
Shipped after 2019-05-27
35 13 5 M12 1pc 1 FW-M12 20291118 2.29 SGD
Shipped after 2019-05-27
39 15 6 M14 1pc 1 FW-M14 20291127 3.59 SGD
Shipped after 2019-05-27
ADD TO CART
Customer Reviews
5 star 17
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
17 Customer Reviews
The reviews are automatic translation.
Bike parts
5
From Japan
On 2019-04-11 15:28:48
I used distance color instead. I will not overlook the accuracy.
This review is about item#20291093.
Used as a spacer for the bike The size was also compatible with the inch, so it was saved!
5
From Japan
On 2019-04-11 14:32:32
It was saved because the image met in material and color.
This review is about item#20291118.
Bike parts
5
From Japan
On 2019-04-09 22:21:01
It was better than I thought in terms of quality. Accuracy was also good and repurchased.
This review is about item#20291093.
Press fitting tool for automobile parts
5
From Japan
On 2018-07-12 21:10:09
Since it is attached to a press-fitting tool, an upper washer is necessary. The product is without complaint.
This review is about item#20291127.
Tool supplement
5
From Japan
On 2018-06-29 15:01:40
I bought this material with the supplement of the motorcycle tool. Easy to purchase you can search for necessary sizes.
This review is about item#20291145.
Bearing press fitting
5
From Japan
On 2018-06-02 18:29:48
I bought it for bearing press fitting. I was looking for this thickness and diameter.
This review is about item#20291102.
The purpose of using this washer is as a subweight of the weight of the tone arm of the record player.
5
From Japan
On 2018-05-09 14:52:34
In order to use a heavy shell, I use it by double-sided tape to the main weight. It's just right size and weight.
This review is about item#20291102.
Mounting members on the jig and between the clamp and the nut
5
From Japan
On 2018-05-01 15:32:10
Since thickness and strength are as it is, it is cheaper than anything, so it's easy to use it as a normal washer.
This review is about item#20291127.
Used for bolt tightening
5
From Japan
On 2017-11-06 18:16:25
There are also thickness, it is very good in terms of strength. However, the strength is too much and the nut wears off better.
This review is about item#20291127.
Bicycle maintenance
5
From Japan
On 2017-10-18 18:33:56
It fits snugly into the rear wheel hub axle of a normal bicycle. It is used as a spacer.
This review is about item#20291102.

Related Products