Buy more than* S$200* and get FREE SHIPPING

Floodlight F Light (LED lamp type)

Weight (kg)
1.5
Cycle(Hz)
50/60
Cord Length (m)
2.5
Rated Power Consumption (W)
8
Rated Input Voltage (V)
100
Dimensions (Width W x Depth D x Height H) (mm)
215x285x275
Rated Input Power
0.135A
Energy Efficiency (Lm/W)
85
Replacement Lamp
LLB08-E26BD
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PDF-8LEDS-BK 20550005 109.99 SGD
Shipped after 2019-02-19
ADD TO CART