Buy more than* S$200* and get FREE SHIPPING

Spot Cooler With Waste Heat Duct

4.49 (53)
Air Flow (m3/h) (50/60 Hz)
350/400
Dehumidification Volume
1.8/2.1x10-3 m3 /h
Refrigerant
R410a
Cooling Performance(50/60Hz)(kW)
2.2/2.5
Power Cord (m)
1.9
Weight (kg)
39
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390x450x905 1pc 1 JA-SPH25B 20918573 -
Discontinued
[x]
395x465x905 1pc 1 MJ-ASPH25D 50958285 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 35
4 star 12
3 star 4
2 star 1
1 star 1
Review Rating: 4.49
53 Customer Reviews
The reviews are automatic translation.
For cooling egg vending machine
5
From Japan
On 2018-07-12 07:07:07
Although I ordered for the first time, correspondence was speedy and likable. Also, as for the goods, I was satisfied with both the size and the price, and it was good that it was not easy to break, so I decided to purchase another one.
This review is about item#50958285.
Work in the factory
5
From Japan
On 2018-07-09 14:45:29
It is far cheaper than other spot coolers, but yesterday is enough. I can not purchase it at once, but I introduce it little by little
This review is about item#50958285.
Used in a large bus maintenance plant
5
From Japan
On 2018-07-06 17:07:23
I use it in a large bus maintenance plant. It is a great help because the hot weather continues. I think that the machine is small, does not take up space, the price is economical and very good machine. We stopped the lease this time and introduced three products to this product.
This review is about item#50958285.
Automobile maintenance industry
5
From Japan
On 2018-07-04 17:02:16
It is an early response. It is saved for this hot season. We are considering purchasing another one
This review is about item#50958285.
Boiler room Maintenance Work prevent physical condition
5
From Japan
On 2018-07-04 11:50:35
Purchase to cool down too hot, recently to chill, I do not work a long time ago, so it feels nice.
This review is about item#50958285.
Air conditioning in factory workshop
4
From Japan
On 2018-06-06 15:02:27
It is good that it can be used as a fan with two levels of strength. By only driving for 2 or 3 minutes in the fan mode at the end of the work, various troubles caused by condensation will be avoidable. The cooling mode also has two strong and weak stages. Although the driving sound increases in stages depending on the selected mode, it is suppressed to a common sense level and it does not interfere with work. It is hard to understand which rotary switch knob points, which is extremely short, the point that there is no function to inform the water level of the drain tank is negative. The knob of the rotary switch was sometimes hard to see due to the height below the knee, and marked with white paint during trial run. Since it has just arrived, it is unknown about durability.
This review is about item#50958285.
In the factory, cooler
4
From Japan
On 2018-06-01 21:59:59
The spot cooler suddenly broke, the exhaust duct can be adjusted, and since it is cheap, I tried purchasing it, I changed direction of waste heat by duct.
This review is about item#50958285.
Packing workshop There is heat source
5
From Japan
On 2018-05-24 17:28:02
Since waste heat comes out from the exhaust duct, use flexible wires to open holes in the control panel We are emitting waste heat. It gets pretty cold partly. Unlike air conditioners, the air in the room will also go out together, Although it is a simple cooler to the last, it is completely different if there is not. Since it will be out of stock in the summer, I bought it with spare parts.
This review is about item#50958285.
Used occasionally when working lightly in the factory. I did not want to pay too much cost because I do not work all the time inside the factory.
5
From Japan
On 2018-05-17 14:40:19
There is no problem if it cools this amount at this price. I just started using it, but I feel that it is not much different from the manufacturer's item.
This review is about item#50958285.
Put it in a mobile sales car
5
From Japan
On 2018-05-05 16:27:26
It was quiet and powerful. Weak enough! It was a good shopping. recommendation!
This review is about item#50958285.

Related Products