Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Standard Caliper

4.10 (51)
Minimum Scale (mm)
0.05
Caution
※ oil and dust attached before you use, please wipe off the dirt, such as chips.
...see all>
Product Options
ADD TO CART
Dimension G(mm) Material Measuring Range (mm) Dimensions A (mm) Dimension F (mm) Dimensions D (mm) Dimensions E (mm) Dimensions B (mm) Dimensions C (mm) Instrumental Error (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Material Measuring Range (mm) Dimensions A (mm) Dimension F (mm) Dimensions D (mm) Dimensions E (mm) Dimensions B (mm) Dimensions C (mm) Instrumental Error (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 stainless 150 235 25 40 54 77 16 0.05 1pc(s) 1 MN150 21271653 -
N/A
[x]
16 stainless 200 295 25 50 54 90 16 0.07 1pc(s) 1 MN200 21271662 45.99 SGD
In stock
18.5 - 300 410 29 55 59 100 18.5 0.08 1pc(s) 1 MN300 21271678 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 15
3 star 8
2 star 1
1 star 3
Review Rating: 4.10
51 Customer Reviews
The reviews are automatic translation.
When working in the factory
3
From Japan
On 2019-03-03 18:06:38
It is woodworking. The processing accuracy is 0.0 mm. It is usable without a problem, but the point is that the display of the scale is thin and the point is that it is a drawback.
This review is about item#21271653.
Dimension measurement of parts of motorcycles and automobiles, material measurement of DIY
3
From Japan
On 2019-01-20 23:05:34
A closer look at what arrived at me showed that there was a slight deviation between the zero scale and the vernier line. As we became anxious, we borrowed a micrometer to a mechanical craftsman and compared measured values at 4 points of 25, 50, 75, 100 mm. As a result, the measured value came out 0.02 mm larger at each point. (Vernier can only read to 0.05 mm, but it was judged by two eyes.) In the opinion of the craftsman, it is also recommended that those who work precision work to buy JIS 1 grade products. On the other hand, if you do not make severe measurements there, you will be able to withstand use sufficiently, and it may be easy to buy because the price is low. Since my application is the latter, I use it without hesitation.
This review is about item#21271653.
Measurement
5
From Japan
On 2019-01-02 10:13:52
It's cheap anyhow. Cost performance is very good.
This review is about item#21271653.
For measurement
4
From Japan
On 2018-11-22 09:41:29
It is sharp enough to think that if the edge part of the metal touches the finger it will cut the skin, but is it the way it is a product that requires precision? It is a level that you do not mind such as error.
This review is about item#21271653.
Construction machinery, farm equipment repair
5
From Japan
On 2018-10-30 14:44:18
It is user-friendly. Letter size. The amount of slide is just right.
This review is about item#21271653.
Measure on site
5
From Japan
On 2018-10-11 17:12:34
I purchased it for company because it used to be broken. Site talks · · ·. It seems easy to use. . .
This review is about item#21271662.
Maintenance plant
4
From Japan
On 2018-10-09 07:55:08
I was considering buying a vernier caliper which was a measuring tool from before Finally I was able to purchase it. There is no problem with standard use at all. I will pay attention to the management side and I would like to use it forever for a long time.
This review is about item#21271653.
When carburizing inhibitor is applied
4
From Japan
On 2018-09-26 20:05:15
It is better to mingle and workers are using it casually. Good at low price
This review is about item#21271653.
Measurement of pipe diameter and clearance
5
From Japan
On 2018-08-17 09:07:50
Especially it can be used without inconveniences comparing with those made by manufacturers. I am satisfied with my own use.
This review is about item#21271662.
Measurement of products
5
From Japan
On 2018-06-20 15:36:30
Feeling, texture is also good with moderate weights are very easy to use. I am recommending it because it also comes with a luxurious case.
This review is about item#21271653.

Related Products