Buy more than* S$200* and get FREE SHIPPING

High-speed wood drill

5.00 (4)
Purpose
Workpiece material: wood
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 5 52 86 766-4982 1pc 1 62000500 21483717 10.99 SGD
Shipped after 2018-12-13
6 6 57 93 766-4991 1pc 1 62000600 21483726 10.99 SGD
Shipped after 2018-12-18
8 8 75 117 766-5008 1pc 1 62000800 21483735 13.99 SGD
Shipped after 2018-12-13
10 12 101 151 766-5024 1pc 1 62001200 21483753 22.99 SGD
Shipped after 2018-12-13
6.35 10 87 133 766-5083 1pc 1 62201000 21483814 23.99 SGD
Shipped after 2018-12-13
6.35 3 33 74 766-5032 1pc 1 62200300 21483762 13.99 SGD
Shipped after 2018-12-13
6.35 4 43 88 766-5041 1pc 1 62200400 21483778 15.99 SGD
Shipped after 2018-12-13
6.35 5 52 100 766-5059 1pc 1 62200500 21483787 15.99 SGD
Shipped after 2018-12-17
6.35 8 75 117 766-5075 1pc 1 62200800 21483805 23.99 SGD
Shipped after 2018-12-13
10 10 87 133 766-5016 1pc 1 62001000 21483744 16.99 SGD
Shipped after 2018-12-13
6.35 6 57 107 766-5067 1pc 1 62200600 21483796 18.99 SGD
Shipped after 2018-12-13
4 4 43 75 766-4974 1pc 1 62000400 21483708 9.99 SGD
Shipped after 2018-12-13
3 3 33 61 766-4966 1pc 1 62000300 21483692 9.99 SGD
Shipped after 2018-12-13
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Wood drilling
5
From Japan
On 2018-06-03 13:41:51
Sharpness lasts for a long time. I cut about 1,000 pieces in Red Cedar, but the sharpness did not fall so much.
This review is about item#21483744.
Drilling into hardwoods
5
From Japan
On 2017-04-07 07:05:05
With ordinary woodworking drills, it is easy for mecha to go out on the surface, ironwork drills are easy to clog the wood even if it is divided several times, the deep hole makes the resistance bigger and the sound goes out, irritating and drilling I was doing. This is because mecha does not occur at all, it is difficult to cause clogging of chips, and the resistance is reduced so that the sound is difficult to produce. Although it is a shape that can not be sharpened strongly, Zelkova has more than 800 holes of φ12 depth 5 cm, but it does not feel a sharp drop. As the price is cheap, it is already feeling it was taken by the former, so I would like to exchange it as soon as it feels a sharp drop. If it says strongly, you may not be able to demonstrate the true value unless you fix it with a drilling machine and use it. It might not be suitable for manual work.
This review is about item#21483753.
Cutting of cheeses
5
From Japan
On 2017-02-08 20:19:34
It is very sharp and lasts long. Also, when the blade enters, there is no turnover of the surroundings at all. Since the inside of the drill is recessed, the resistance is small, and the blade hardly holds heat. For that reason, even though even a simple chip discharge force, hardening of chips due to heat is suppressed, and there is almost no clogging in the groove. As it does not go digging like a woodworking drill, it is easy to stop in the middle. Since the price is never so expensive, it is better to buy a normal woodwork drill if you buy it.
Cutting of cheeses
5
From Japan
On 2017-02-08 13:03:46
It is very sharp and lasts long. Also, when the blade enters, there is no turnover of the surroundings at all. Since the inside of the drill is recessed, the resistance is small, and the blade hardly holds heat. For that reason, even though even a simple chip discharge force, hardening of chips due to heat is suppressed, and there is almost no clogging in the groove. As it does not go digging like a woodworking drill, it is easy to stop in the middle. Since the price is never so expensive, it is better to buy a normal woodwork drill if you buy it.