Buy more than* S$200* and get FREE SHIPPING

2/3 inch fixed focus lens

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
TV distortion
-0.05%
Diaphragm
F2.8-F32
Focal Length (mm)
100
Filter Size (mm)
M40.5xP0.5
Outside Dimension (mm)
phi42x70
Operating Temperature Range (deg C)
-10-+50
Weight (g)
140
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LM100JC 22175134 229.99 SGD
Shipped after 2018-07-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To homepage personnel
3
From Japan
On 2018-01-14 17:19:10
The fixed focus lens of the product name is wrong and the single focus lens is correct. You can see that the camera is not familiar.
Astrophotography Photo guide shooting
5
From Japan
On 2017-02-08 21:15:15
The LM75JC (or LM100JC) of Kowa seems to be nominated buying to constitute a guide shooting system for astronomical photographs. You can construct a guide system with a reputation in combination with QHY 5L - Ⅱ etc. Probably I think that purchasing with a monotaro is the cheapest in combination with service coupons etc. it's recommended.
This review is about item#22175125.