Buy more than* S$200* and get FREE SHIPPING

High magnification magnifying glass with scale

4.00 (1)
Weight (g)
15
Magnification
15
Lens Size (mm)
34x34x27
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
1pc(s) 1 KTL-109WG 22444625 42.99 SGD
Shipped after 2019-02-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Register printing industry, check dots.
4
From Japan
On 2018-03-16 12:26:11
Lens diameter is also large and easy to see. Cospa is also so so, It is perfect if there is a ring locking the focal length.
This review is about item#22444625.