Buy more than* S$200* and get FREE SHIPPING

With 30WLED projector tripod

4.20 (5)
Rated Voltage (V)
100 50/60Hz
Cord Length (m)
3
Rating Life (Hours)
30000
Protection Level
IP65
Color Temperature (K)
6000-6500
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Weight (kg) Rated Power Consumption (W) Brightness (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Rated Power Consumption (W) Brightness (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.55 60(30x2) 4800 1pc 1 TKS-302 22733287 269.99 SGD
In stock
3.75 30 2400 1pc 1 TKS-301 22733278 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When painting polishing of the vehicle · Confirmation of finish
5
From Japan
On 2018-07-02 15:34:19
The brightness is satisfactory. Easy to assemble. . I think that it is good not to be troubled by the storage space when not in use.
This review is about item#22733278.
Emergency lighting at the time of disaster Lighting of outdoor work etc.
3
From Japan
On 2017-09-04 18:01:56
Since I have not used it yet, I do not know the satisfaction level of the product. In outdoor work we use it with AC 100 V, but in preparation for disaster etc. we prepared to use with a generator (inverter type). If it is not used for the first time, is it snow removal work in winter, early morning or evening?
This review is about item#22733287.
Nighttime work (machine maintenance etc)
4
From Japan
On 2016-11-24 19:01:41
Although it is a two-lamp style and its brightness is bright and bright, it is inconvenient because two lights are connected by a cord part and can not be separated separately when packing (storage). Also, it can not be installed in separate places one by one. I think that it was better to have versatility if there were two lights of one light type. Attaching two lights Attaching the connecting rod to the tripod I think that the height of the guide of the stay is a bit higher and the connecting rod becomes stable so I can assemble it safely.
This review is about item#22733287.
Car repair work
4
From Japan
On 2016-11-22 17:51:01
I want the handles of the LED to be a little more robust. I expect it.
This review is about item#22733278.
Interior work
5
From Japan
On 2016-07-07 16:15:45
It was very bright and I was able to do enough construction with one unit.
This review is about item#22733287.