Buy more than* S$200* and get FREE SHIPPING

Android support 5.5mm diameter endoscope cable 3.5M

2.50 (2)
Cable Length (m)
3.5
Weight (g)
95
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 MCSFAD01 22733576 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Duct maintenance
4
From Japan
On 2017-03-18 14:15:49
It reflects better than expected. Although it is difficult to focus on approaching objects. The light is bright and it feels nice
This review is about item#22733576.
Instead of a microscope
1
From Japan
On 2016-11-30 16:13:33
I tried to install it on equipment instead of a microscope at work, but I did not use it at all because I did not have the ability to focus. It is better to avoid those who are trying to purchase in case of using like looking at short distance.
This review is about item#22733576.