Buy more than* S$200* and get FREE SHIPPING

Pencil sharp (frozen color) 1.3 mm

5.00 (1)
Caution
*The cap of the knock part can not come off. *This product contains two 2B core. * When the core is clogged inside, please turn the pen tip to remove the shaft, hold the core pipe, twist the knock part lightly and remove it, please take out the core insid
Core Diameter (mm)
1.3
Length (mm)
139
Shaft Diameter (phi mm)
phi10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PS-FP101YG-1P 27172732 5.99 SGD
In stock
1pc 1 PS-FP101B-1P 27172723 5.99 SGD
In stock
1pc 1 PS-FP101YR-1P 27172748 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Memo, easy sketching etc
5
From Japan
On 2017-05-02 22:20:20
When the axis is viewed from above it is not a true circle, it is a triangle with a rounded corner, and further processing is like a slip prevention on the surface, so it is very easy to write. The color of the axis also has a transparent feeling and it is beautiful. Since the core also has 1.3 mm, it will not break even if the power comes in, it is satisfactory because the slide is also good. I think that it will get darker when it is 2B, but it is also free to lightly write and write lightly.
This review is about item#27172732.

Related Products