Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Flat file T A3E

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Storable Sheet Number
150
Storage Dimension (mm)
15
Number of Holes
2
Across Back (mm)
18
Outside Width Dimension (mm)
436
Height (mm)
307
Size
A3-E
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 T-48B 27189584 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Large-sized cars Inspection of documents at inspection
5
From Japan
On 2018-04-27 16:55:56
We are using this large file to staple the type of car inspection at that time because we are doing a car inspection for large vehicles. It is a good item that is firmly in only the maker's goods. Also, it is good that you do not have to worry about breaking as it is sent.
This review is about item#27189584.

Related Products