Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
4.8V cordless driver
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Power Tools
>
Charging Tools Main Units
>
Clumping and Punching
>
Rechargeable Driver Drill
4.8V cordless driver
EARTH MAN
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Voltage (V)
DC4.8
Output Voltage (V)
DC6
AC Power Adapter (V)
100(50/60Hz)
Output Current (mA)
300
Power Consumption (VA)
4.5
Battery Capacity (Ah)
0.7
Motor Voltage (V)
DC4.8
Maximum Tightening Torque (N・m[kgf・cm])
3.7[38]
Purpose
To assemble furniture etc. To the work of a dimly lit room light.
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1pc
1
C-21A
59635327
-
Discontinued
[x]
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Power Tools
>
Charging Tools Main Units
>
Clumping and Punching
>
Rechargeable Driver Drill
Related Products
EARTH MAN
Top