Buy more than* S$200* and get FREE SHIPPING

Organic solvent spray (trigger type)

2.22 (23)
Material
PP, PP, PP
Capacity (mL)
500, 500, 500
Overall Height (mm)
200, 200, 200
Bottle Diameter (Φmm)
105, 105, 105
Purpose
Such as parts cleaner, the spray of organic solvents, organic solvent-based chemicals., Such as parts cleaner, the spray of organic solvents, organic solvent-based chemicals.
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., * Please do not use outside applications., This product is manufactured in Japanese standards. Please check the specification before you order., * Please do not use outside applications., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 61079962 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 3
1 star 13
Review Rating: 2.22
23 Customer Reviews
The reviews are automatic translation.
Cospa
5
From Japan
On 2019-05-25 08:56:45
Very very good cospa was good. It is highly recommended.
This review is about item#61079962.
Brake cleaner
3
From Japan
On 2018-12-18 19:22:57
I do not have the opportunity to use yet, I think that it is the cheapest one that can use organic solvents. Last time, you bought another company's products at your company but dropped it at a height of about 1 m and unnecessarily long blowout outlets easily broke. I think that this is short because it is short.
This review is about item#61079962.
Used for painting work, wiping off products
1
From Japan
On 2018-08-08 08:21:52
The liquid came out shortly after use. After all I thought that cheap ones were useless, decided to buy again. I bought two at the same time, so I did a wasteful thing
This review is about item#61079962.
When painting work
1
From Japan
On 2018-06-06 18:01:41
About 50 days after I started using the pump, the pump stuck. what is happening.
This review is about item#61079962.
When using thinner
5
From Japan
On 2018-06-04 08:05:07
I am extremely satisfied because the use period has been extended from the conventional spray (trigger type)
This review is about item#61079962.
Ideal for chlorine type detergent
5
From Japan
On 2018-05-18 14:55:31
I tried various sprays to spray the chlorine type detergent uniformly on the toilet bowl, but it was broken by using only 1 or 2 times but it was solved with this spray.
This review is about item#61079962.
Degreasing of metal workpieces
1
From Japan
On 2018-05-16 16:16:37
I was using a spray for a solvent of Fulula, but tried to use it as a trial but after only the first few times it was unusable. It may be perfect for containers that just keep thinner Is there a wiggling point?
Cleaning work tool
1
From Japan
On 2018-04-20 19:42:33
I was able to use lacquer thinner first, but it became impossible to use at all from the next day.
This review is about item#61079962.
Painting and maintenance of car etc.
1
From Japan
On 2018-04-09 16:51:10
I bought 2 bottles for organic solvents and used a degreasing agent but it was impossible to eject two coins in about one week. What kind of thing is organic solvent for organic solvent?
This review is about item#61079962.
Organic solvent cleaning operation
1
From Japan
On 2018-03-30 10:00:54
As it seemed that the packing inside the trigger was dissolved in one day of use, the black dust floated in the bottle and the solvent was not ejected. It does not seem to fit the thinner you are using. It is not usable.
This review is about item#61079962.

Related Products