All Category

Diamond File K Type

Rating:
100%
from S$29.99
Min. 2 days
Abrasive Grain Size:  #150
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
DKHI0510
DKMA0510
DKST0510
DKKA0510
DKMA0510
DKSA0510
DKHA0510
DKHI0510
DKST0810
DKKA0810
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 6 days
-
1pc
Min. 6 days
-
1set(5pc)
Min. 2 days
S$239.90
- +
1pc
Min. 2 days
S$35.99
- +
1pc
Min. 2 days
S$34.99
- +
1pc
Min. 2 days
S$35.99
- +
1pc
Min. 2 days
S$48.99
- +
1pc
Min. 2 days
S$48.99
- +
1set(5pc)
Min. 5 days
S$159.90
- +
1pc
Min. 5 days
S$34.99
- +
Overall Length L (mm)
File Width W (mm)
Length of File Part (mm)
Trusco Part No.
Suitable Material
Type
Shape
Mass (kg)
File Outer Diameter W (Φmm)
Thickness (mm)
Width (mm)
Diameter (Φmm)
all
all
all
-
all
all
all
all
all
all
all
all
215
-
80
-
-
K-5
Flat
-
-
3.5
11
-
215
-
80
-
-
K-5
Round
-
-
-
-
5.5
215
-
80
835-8471
Hardened iron metal, stone, glass, etc.
K-5
Set
Set: 0.3
-
-
-
-
215
5.5
80
835-8449
Hardened iron metal, stone, glass, etc.
K-5
Square
-
-
-
-
-
215
-
80
835-8450
Hardened iron metal, stone, glass, etc.
K-5
Round
-
5.5
-
-
-
215
9.0
80
835-8457
Hardened iron metal, stone, glass, etc.
K-5
triangle
-
-
-
-
-
215
12
80
835-8447
Hardened iron metal, stone, glass, etc.
K-5
Half curved
-
-
3.8
-
-
215
11
80
835-8448
Hardened iron metal, stone, glass, etc.
K-5
Flat
-
-
3.5
-
-
200
-
50
835-8472
Hardened iron metal, stone, glass, etc.
K-8
Set
-
-
-
-
-
200
4.3
50
835-8453
Hardened iron metal, stone, glass, etc.
K-8
Square
-
-
-
-
-
Overall Length L (mm)
File Width W (mm)
Length of File Part (mm)
Trusco Part No.
Suitable Material
Type
Shape
Mass (kg)
File Outer Diameter W (Φmm)
Thickness (mm)
Width (mm)
Diameter (Φmm)
  • Item #: 05832312

    Mfr #: DKHI0510

    Package Qty: 1pc

    -

    Shipping: Min. 6 days

    Technical Specs:

    Overall Length L (mm) 215 File Width W (mm) - Length of File Part (mm) 80 Trusco Part No. - Suitable Material - Type K-5 Shape Flat Mass (kg) - File Outer Diameter W (Φmm) - Thickness (mm) 3.5 Width (mm) 11 Diameter (Φmm) -

    X
  • Item #: 05832337

    Mfr #: DKMA0510

    Package Qty: 1pc

    -

    Shipping: Min. 6 days

    Technical Specs:

    Overall Length L (mm) 215 File Width W (mm) - Length of File Part (mm) 80 Trusco Part No. - Suitable Material - Type K-5 Shape Round Mass (kg) - File Outer Diameter W (Φmm) - Thickness (mm) - Width (mm) - Diameter (Φmm) 5.5

    X
  • Item #: 02454672

    Mfr #: DKST0510

    Package Qty: 1set(5pc)

    S$239.90

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length L (mm) 215 File Width W (mm) - Length of File Part (mm) 80 Trusco Part No. 835-8471 Suitable Material Hardened iron metal, stone, glass, etc. Type K-5 Shape Set Mass (kg) Set: 0.3 File Outer Diameter W (Φmm) - Thickness (mm) - Width (mm) - Diameter (Φmm) -

    - +
  • Item #: 02454584

    Mfr #: DKKA0510

    Package Qty: 1pc

    S$35.99

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length L (mm) 215 File Width W (mm) 5.5 Length of File Part (mm) 80 Trusco Part No. 835-8449 Suitable Material Hardened iron metal, stone, glass, etc. Type K-5 Shape Square Mass (kg) - File Outer Diameter W (Φmm) - Thickness (mm) - Width (mm) - Diameter (Φmm) -

    - +
  • Item #: 05845253

    Mfr #: DKMA0510

    Package Qty: 1pc

    S$34.99

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length L (mm) 215 File Width W (mm) - Length of File Part (mm) 80 Trusco Part No. 835-8450 Suitable Material Hardened iron metal, stone, glass, etc. Type K-5 Shape Round Mass (kg) - File Outer Diameter W (Φmm) 5.5 Thickness (mm) - Width (mm) - Diameter (Φmm) -

    - +
  • Item #: 02454654

    Mfr #: DKSA0510

    Package Qty: 1pc

    S$35.99

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length L (mm) 215 File Width W (mm) 9.0 Length of File Part (mm) 80 Trusco Part No. 835-8457 Suitable Material Hardened iron metal, stone, glass, etc. Type K-5 Shape triangle Mass (kg) - File Outer Diameter W (Φmm) - Thickness (mm) - Width (mm) - Diameter (Φmm) -

    - +
  • Item #: 05845244

    Mfr #: DKHA0510

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length L (mm) 215 File Width W (mm) 12 Length of File Part (mm) 80 Trusco Part No. 835-8447 Suitable Material Hardened iron metal, stone, glass, etc. Type K-5 Shape Half curved Mass (kg) - File Outer Diameter W (Φmm) - Thickness (mm) 3.8 Width (mm) - Diameter (Φmm) -

    - +
  • Item #: 05845262

    Mfr #: DKHI0510

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Overall Length L (mm) 215 File Width W (mm) 11 Length of File Part (mm) 80 Trusco Part No. 835-8448 Suitable Material Hardened iron metal, stone, glass, etc. Type K-5 Shape Flat Mass (kg) - File Outer Diameter W (Φmm) - Thickness (mm) 3.5 Width (mm) - Diameter (Φmm) -

    - +
  • Item #: 58101872

    Mfr #: DKST0810

    Package Qty: 1set(5pc)

    S$159.90

    Shipping: Min. 5 days

    Technical Specs:

    Overall Length L (mm) 200 File Width W (mm) - Length of File Part (mm) 50 Trusco Part No. 835-8472 Suitable Material Hardened iron metal, stone, glass, etc. Type K-8 Shape Set Mass (kg) - File Outer Diameter W (Φmm) - Thickness (mm) - Width (mm) - Diameter (Φmm) -

    - +
  • Item #: 58101854

    Mfr #: DKKA0810

    Package Qty: 1pc

    S$34.99

    Shipping: Min. 5 days

    Technical Specs:

    Overall Length L (mm) 200 File Width W (mm) 4.3 Length of File Part (mm) 50 Trusco Part No. 835-8453 Suitable Material Hardened iron metal, stone, glass, etc. Type K-8 Shape Square Mass (kg) - File Outer Diameter W (Φmm) - Thickness (mm) - Width (mm) - Diameter (Φmm) -

    - +

Customer Reviews

8 Item(s)

Show per page
  1. Care for pruning shears
    Rating
    100%
    It was a rough maintenance, so I'm glad I went fast.
    (Translated by machine.)

    Review by

    Posted on

  2. Iron / stainless steel processing
    Rating
    100%
    I have been using this file for many years. Cheap manufacturers can quickly remove diamonds and become unusable, but this file is easy to hold and can be hung firmly on stainless steel, so it is useful.
    (Translated by machine.)

    Review by

    Posted on

  3. For the production of audio equipment
    Rating
    100%
    Obtained for the purpose of processing the case of audio equipment. As expected, it is made of Tsubosan File, and the finish of the processed surface is beautiful, and I am happy that it can be processed without much effort.
    (Translated by machine.)

    Review by

    Posted on

  4. For the production of audio equipment
    Rating
    100%
    Knowing Tsubosan at the Japanese Style Originator, it is easy to use and the processed surface is beautiful. If you buy a cheap one, you will get very tired, but the Tsubosan file has the impression that it can be processed lightly so that it is interesting. The corners are also decided ♪
    (Translated by machine.)

    Review by

    Posted on

  5. Knife shape correction
    Rating
    100%
    Until now, I used to use cheap items of 200 yen or 1000 yen, but the grinding ability and durability were poor. I think this product has good grinding ability with little peeling of abrasive grains.
    (Translated by machine.)

    Review by

    Posted on

  6. Molding of kitchen knives, etc.
    Rating
    100%
    I used to use cheap ones, but I bought it though it was a little expensive because the diamond particles peeled off quickly and the sharpness deteriorated. I think it has a long life.
    (Translated by machine.)

    Review by

    Posted on

  7. Motorcycle clutch hub fix
    Rating
    100%
    The file I had had no teeth and I had to buy it, but this one is the best to sharpen.
    (Translated by machine.)

    Review by

    Posted on

  8. Carbide tip modification for hand tools
    Rating
    100%
    The grains are aligned and make a pleasant sound. It seems that the trick is to apply cutting oil and use it without applying force. This will make a rough shape and use the company's S type for finishing.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages