All Category

Deep Groove Ball Bearings 6800 Series LLB (Double Non Contact Rubber Seal Type)

Rating:
97%

Deep Groove Ball Bearings 6800 Series LLB (Double Non Contact Rubber Seal Type)

Rating:
97%
from S$7.19
Min. 2 days
Deep groove ball bearings that are most widely used among bearings.
Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high-speed rotation.
In the shield type, a seal plate with synthetic rubber fixed to a steel plate is fixed to the outer ring, and the seal tip forms a labyrinth gap along the V groove on the inner ring seal surface.
JIS Grade:  0
Race Ring Shape:  Deep groove ball bearings
Outer Ring Type:  Flat
Rolling Element Material:  High carbon chromium bearing steel
Material (Main Unit):  High carbon chromium bearing steel
Shield Shape:  Non-contact seal type on both sides
Load Direction:  Radial
Number of Track Trains:  Single row
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
6800LLB
6801LLB
6802LLB
6803LLB
6804LLB
6805LLB
6806LLB
6807LLB
6808LLB
6809LLB
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$8.29
- +
1pc
Min. 2 days
S$8.29
- +
1pc
Min. 2 days
S$8.99
- +
1pc
Min. 2 days
S$9.69
- +
1pc
Min. 2 days
S$9.99
- +
1pc
Min. 2 days
S$10.99
- +
1pc
Min. 2 days
S$13.99
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 32 days
S$22.99
- +
Chamfer Dimension r (mm)
Permissible Speed (min<sup>-1</sup>) Grease Lubrication
Mass (g)
Inner Diameter d (Φmm)
Basic Static Load Rating Cor (N)
Basic Dynamic Load Rating Cr (N)
Outer Diameter D (Φmm)
Width B (mm)
Trusco Part No.
RoHS directive (corresponding to 10 substances)
Grease Symbol
Symbol of Internal Clearance Preload
all
all
all
all
all
all
all
all
-
all
all
all
0.3 (minimum)
32000
5
10
925
1830
19
5
-
-
-
-
0.3 (minimum)
29000
6
12
1040
1920
21
5
819-8119
-
-
-
0.3 (minimum)
26000
7
15
1260
2080
24
5
819-8120
-
-
-
0.3 (minimum)
24000
8
17
1460
2230
26
5
819-8121
-
-
-
0.3 (minimum)
21000
19
20
2470
4000
32
7
819-8122
-
-
-
0.3 (minimum)
18000
22
25
2950
4300
37
7
819-8123
-
-
-
0.3 (minimum)
15000
26
30
3650
4700
42
7
819-8124
-
-
-
0.3 (minimum)
13000
29
35
4050
4900
47
7
819-8125
-
-
-
0.3 (minimum)
12000
33
40
4400
5100
52
7
819-8126
-
-
-
0.3 (minimum)
11000
40
45
4950
5350
58
7
819-8127
-
-
-
Chamfer Dimension r (mm)
Permissible Speed (min<sup>-1</sup>) Grease Lubrication
Mass (g)
Inner Diameter d (Φmm)
Basic Static Load Rating Cor (N)
Basic Dynamic Load Rating Cr (N)
Outer Diameter D (Φmm)
Width B (mm)
Trusco Part No.
RoHS directive (corresponding to 10 substances)
Grease Symbol
Symbol of Internal Clearance Preload
  • Item #: 00329804

    Mfr #: 6800LLB

    Package Qty: 1pc

    S$8.29

    Shipping: Min. 2 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 32000 Mass (g) 5 Inner Diameter d (Φmm) 10 Basic Static Load Rating Cor (N) 925 Basic Dynamic Load Rating Cr (N) 1830 Outer Diameter D (Φmm) 19 Width B (mm) 5 Trusco Part No. - RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +
  • Item #: 00329856

    Mfr #: 6801LLB

    Package Qty: 1pc

    S$8.29

    Shipping: Min. 2 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 29000 Mass (g) 6 Inner Diameter d (Φmm) 12 Basic Static Load Rating Cor (N) 1040 Basic Dynamic Load Rating Cr (N) 1920 Outer Diameter D (Φmm) 21 Width B (mm) 5 Trusco Part No. 819-8119 RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +
  • Item #: 00329901

    Mfr #: 6802LLB

    Package Qty: 1pc

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 26000 Mass (g) 7 Inner Diameter d (Φmm) 15 Basic Static Load Rating Cor (N) 1260 Basic Dynamic Load Rating Cr (N) 2080 Outer Diameter D (Φmm) 24 Width B (mm) 5 Trusco Part No. 819-8120 RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +
  • Item #: 00329953

    Mfr #: 6803LLB

    Package Qty: 1pc

    S$9.69

    Shipping: Min. 2 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 24000 Mass (g) 8 Inner Diameter d (Φmm) 17 Basic Static Load Rating Cor (N) 1460 Basic Dynamic Load Rating Cr (N) 2230 Outer Diameter D (Φmm) 26 Width B (mm) 5 Trusco Part No. 819-8121 RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +
  • Item #: 00330005

    Mfr #: 6804LLB

    Package Qty: 1pc

    S$9.99

    Shipping: Min. 2 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 21000 Mass (g) 19 Inner Diameter d (Φmm) 20 Basic Static Load Rating Cor (N) 2470 Basic Dynamic Load Rating Cr (N) 4000 Outer Diameter D (Φmm) 32 Width B (mm) 7 Trusco Part No. 819-8122 RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +
  • Item #: 00330057

    Mfr #: 6805LLB

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 18000 Mass (g) 22 Inner Diameter d (Φmm) 25 Basic Static Load Rating Cor (N) 2950 Basic Dynamic Load Rating Cr (N) 4300 Outer Diameter D (Φmm) 37 Width B (mm) 7 Trusco Part No. 819-8123 RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +
  • Item #: 00330102

    Mfr #: 6806LLB

    Package Qty: 1pc

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 15000 Mass (g) 26 Inner Diameter d (Φmm) 30 Basic Static Load Rating Cor (N) 3650 Basic Dynamic Load Rating Cr (N) 4700 Outer Diameter D (Φmm) 42 Width B (mm) 7 Trusco Part No. 819-8124 RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +
  • Item #: 00330154

    Mfr #: 6807LLB

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 13000 Mass (g) 29 Inner Diameter d (Φmm) 35 Basic Static Load Rating Cor (N) 4050 Basic Dynamic Load Rating Cr (N) 4900 Outer Diameter D (Φmm) 47 Width B (mm) 7 Trusco Part No. 819-8125 RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +
  • Item #: 00330206

    Mfr #: 6808LLB

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 12000 Mass (g) 33 Inner Diameter d (Φmm) 40 Basic Static Load Rating Cor (N) 4400 Basic Dynamic Load Rating Cr (N) 5100 Outer Diameter D (Φmm) 52 Width B (mm) 7 Trusco Part No. 819-8126 RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +
  • Item #: 00330251

    Mfr #: 6809LLB

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 32 days

    Technical Specs:

    Chamfer Dimension r (mm) 0.3 (minimum) Permissible Speed (min-1) Grease Lubrication 11000 Mass (g) 40 Inner Diameter d (Φmm) 45 Basic Static Load Rating Cor (N) 4950 Basic Dynamic Load Rating Cr (N) 5350 Outer Diameter D (Φmm) 58 Width B (mm) 7 Trusco Part No. 819-8127 RoHS directive (corresponding to 10 substances) - Grease Symbol - Symbol of Internal Clearance Preload -

    - +

Customer Reviews

Items 1 - 10 of 23

Show per page
  1. bicycle repair
    Rating
    100%
    I am grateful to be able to purchase such a product as there are fewer and fewer places that carry it. There are times when the delivery date is behind schedule, but considering that the delivery date is undecided and the order is canceled, I think there is no point in waiting a little longer.
    (Translated by machine.)

    Review by

    Posted on

  2. Used for Wishbone BB386 on road bikes
    Rating
    100%
    Smooth rotation! It has become quite light. I think it's better to change this frequently than to use expensive ceramics.
    (Translated by machine.)

    Review by

    Posted on

  3. For expensive wheel maintenance of bicycles
    Rating
    100%
    For bearing maintenance of expensive American sports bicycle wheels. You can enjoy the low friction of non-contact seal bearings made in Japan.
    (Translated by machine.)

    Review by

    Posted on

  4. Powertap G3 maintenance
    Rating
    100%
    It can be used without any problems. After using a little more strength etc.
    (Translated by machine.)

    Review by

    Posted on

  5. Replacement of hub bearings
    Rating
    100%
    Used for power taps. It turns smoothly without any problems. A non-contact type of stainless steel is even better.
    (Translated by machine.)

    Review by

    Posted on

  6. Bicycle free body maintenance
    Rating
    100%
    Reliable Japanese manufacturer. I replaced it and the rotation became smooth.
    (Translated by machine.)

    Review by

    Posted on

  7. Used in the overhaul of SRAM RED hub bearings.
    Rating
    100%
    The bearings that were assembled by default in SRAM RED S30AL (FRONT) seemed to have poor durability, and there was a lot of rattling and rattling, and an overhaul was needed, so I replaced it with a reliable NTN product. .. Since it is a non-contact rubber seal on both sides, there is little rotational resistance, and it was possible to make sure that it was in a better condition than the default. I am happy with the result.
    (Translated by machine.)

    Review by

    Posted on

  8. Replacement bearing for own train wheel
    Rating
    100%
    Originally, a non-brand contact seal type bearing was included, but I replaced it with this one. I knew that some dust would enter, so I replaced it with a non-contact seal type that has less friction. It feels smooth and light, probably because of its high accuracy. Durability is not known until you ride it for a while.
    (Translated by machine.)

    Review by

    Posted on

  9. Road bike bearing replacement
    Rating
    100%
    NTN in the world is so smooth. It's completely different from normal bearings. I don't feel any difference from ceramic bearings.
    (Translated by machine.)

    Review by

    Posted on

  10. Used for axle bearings
    Rating
    100%
    Although it is a non-contact rubber seal, it has a minimum sealing property and the influence of rotational resistance is also minimal, so I think it is a highly relevant part.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 23

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages