All Category

Special Poster Brush

Rating:
80%
from S$3.09
Min. 2 days
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
132304 0000
132305 0005
132304 0001
132304 0001
132304 0003
132305 0004
132305 0008
132304 0004
132304 0005
132304 0008
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$3.79
- +
1pc
Min. 5 days
S$16.99
- +
1pc
Min. 2 days
S$3.09
- +
1pc
Min. 2 days
S$4.79
- +
1pc
Min. 2 days
S$4.89
- +
1pc
Min. 2 days
S$12.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$5.69
- +
1pc
Min. 2 days
S$6.19
- +
1pc
Min. 2 days
S$10.99
- +
RoHS directive (corresponding to 10 substances)
Dimension (mm)
Brush Width (mm)
Overall Length (mm)
Bristle Length (mm)
Size (Nominal No.)
Act on Promoting Green Procurement
Material of Bristle
Material (Shaft)
Trusco Part No.
all
all
all
all
all
-
all
all
all
-
1
5.5
5.5
215
7
0
Conformity
Goat hair
Bamboo shaft
-
1
-
14.3
-
-
5
Conformity
-
Bamboo shaft
-
1
6.3
6.3
221
9
1
Conformity
Goat hair
Wooden shaft
-
1
8.1
8.1
226
11
2
Conformity
Goat hair
Wooden shaft
417-3724
1
11.9
11.9
238
14
3
Conformity
Goat hair
Wooden shaft
-
1
12.6
12.6
245
16
4
Conformity
Goat hair
Bamboo shaft
-
1
21
21
270
30
8
Conformity
Goat hair
Bamboo shaft
-
1
12.6
12.6
245
16
4
Conformity
Goat hair
Plastic shaft
-
1
14.5
14.5
259
20
5
Conformity
Goat hair
Plastic shaft
-
1
21
21
270
30
8
Conformity
Goat hair
Plastic shaft
-
RoHS directive (corresponding to 10 substances)
Dimension (mm)
Brush Width (mm)
Overall Length (mm)
Bristle Length (mm)
Size (Nominal No.)
Act on Promoting Green Procurement
Material of Bristle
Material (Shaft)
Trusco Part No.
  • Item #: 38102556

    Mfr #: 132304 0000

    Package Qty: 1pc

    S$3.79

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) 5.5 Brush Width (mm) 5.5 Overall Length (mm) 215 Bristle Length (mm) 7 Size (Nominal No.) 0 Act on Promoting Green Procurement Conformity Material of Bristle Goat hair Material (Shaft) Bamboo shaft Trusco Part No. -

    - +
  • Item #: 20006473

    Mfr #: 132305 0005

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 5 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) - Brush Width (mm) 14.3 Overall Length (mm) - Bristle Length (mm) - Size (Nominal No.) 5 Act on Promoting Green Procurement Conformity Material of Bristle - Material (Shaft) Bamboo shaft Trusco Part No. -

    - +
  • Item #: 02441275

    Mfr #: 132304 0001

    Package Qty: 1pc

    S$3.09

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) 6.3 Brush Width (mm) 6.3 Overall Length (mm) 221 Bristle Length (mm) 9 Size (Nominal No.) 1 Act on Promoting Green Procurement Conformity Material of Bristle Goat hair Material (Shaft) Wooden shaft Trusco Part No. -

    - +
  • Item #: 34852404

    Mfr #: 132304 0001

    Package Qty: 1pc

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) 8.1 Brush Width (mm) 8.1 Overall Length (mm) 226 Bristle Length (mm) 11 Size (Nominal No.) 2 Act on Promoting Green Procurement Conformity Material of Bristle Goat hair Material (Shaft) Wooden shaft Trusco Part No. 417-3724

    - +
  • Item #: 34852413

    Mfr #: 132304 0003

    Package Qty: 1pc

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) 11.9 Brush Width (mm) 11.9 Overall Length (mm) 238 Bristle Length (mm) 14 Size (Nominal No.) 3 Act on Promoting Green Procurement Conformity Material of Bristle Goat hair Material (Shaft) Wooden shaft Trusco Part No. -

    - +
  • Item #: 38102574

    Mfr #: 132305 0004

    Package Qty: 1pc

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) 12.6 Brush Width (mm) 12.6 Overall Length (mm) 245 Bristle Length (mm) 16 Size (Nominal No.) 4 Act on Promoting Green Procurement Conformity Material of Bristle Goat hair Material (Shaft) Bamboo shaft Trusco Part No. -

    - +
  • Item #: 38102583

    Mfr #: 132305 0008

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) 21 Brush Width (mm) 21 Overall Length (mm) 270 Bristle Length (mm) 30 Size (Nominal No.) 8 Act on Promoting Green Procurement Conformity Material of Bristle Goat hair Material (Shaft) Bamboo shaft Trusco Part No. -

    - +
  • Item #: 34852422

    Mfr #: 132304 0004

    Package Qty: 1pc

    S$5.69

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) 12.6 Brush Width (mm) 12.6 Overall Length (mm) 245 Bristle Length (mm) 16 Size (Nominal No.) 4 Act on Promoting Green Procurement Conformity Material of Bristle Goat hair Material (Shaft) Plastic shaft Trusco Part No. -

    - +
  • Item #: 02441293

    Mfr #: 132304 0005

    Package Qty: 1pc

    S$6.19

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) 14.5 Brush Width (mm) 14.5 Overall Length (mm) 259 Bristle Length (mm) 20 Size (Nominal No.) 5 Act on Promoting Green Procurement Conformity Material of Bristle Goat hair Material (Shaft) Plastic shaft Trusco Part No. -

    - +
  • Item #: 34852431

    Mfr #: 132304 0008

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Dimension (mm) 21 Brush Width (mm) 21 Overall Length (mm) 270 Bristle Length (mm) 30 Size (Nominal No.) 8 Act on Promoting Green Procurement Conformity Material of Bristle Goat hair Material (Shaft) Plastic shaft Trusco Part No. -

    - +

Customer Reviews

6 Item(s)

Show per page
  1. For painting
    Rating
    100%
    Used when painting narrow areas or edges. It is a good brush that seems to be durable.
    (Translated by machine.)

    Review by

    Posted on

  2. At the time of repair
    Rating
    100%
    I used it compared to other products, but it was good to have.
    (Translated by machine.)

    Review by

    Posted on

  3. Nebuta coloring
    Rating
    60%
    I wanted a long brush to apply the watercolor dye.
    (Translated by machine.)

    Review by

    Posted on

  4. Used to apply anti-carburizing agent during carburizing and quenching
    Rating
    100%
    The liquid is easy to apply and spreads well. Hair does not come off easily and lasts a long time.
    (Translated by machine.)

    Review by

    Posted on

  5. Drawing characters for signboards
    Rating
    100%
    I think it's easy to use and the paint is easy to draw.
    (Translated by machine.)

    Review by

    Posted on

  6. Painting small items
    Rating
    20%
    Since it is a plastic shaft, it melts when attached to lacquer thinner, etc., making it unusable. I want you to sell the bamboo shaft type in No. 5.
    (Translated by machine.)

    Review by

    Posted on

6 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account