All Category

Stainless Steel Plain Sheet

Rating:
90%
from S$4.99
Min. 2 days
General stainless steel.
There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.
Melting Point (℃):  1427~1510
Specific Gravity:  About 7.70
Type:  Flat plate
Adhesive:  None
Material:  Stainless steel (SUS430)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
HS0531
HS0532
HS0543
HS0564
HS1310
HS1320
HS1043
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$32.99
- +
1pc
Min. 2 days
S$38.99
- +
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 2 days
S$8.69
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$32.99
- +
1pc
Min. 2 days
S$46.99
- +
1pc
Min. 2 days
S$7.99
- +
1pc
Min. 2 days
S$13.99
- +
1pc
Min. 2 days
S$29.99
- +
Thickness (mm)
Width (mm)
Mass (g)
Length (mm)
Trusco Part No.
RoHS directive (corresponding to 10 substances)
Mass (kg)
all
all
all
all
-
all
all
0.3
455
-
910
381-5366
-
0.9
0.4
455
-
910
381-5374
-
1.3
0.5
100
115
300
381-5277
-
-
0.5
200
227
300
381-5285
-
-
0.5
300
450
400
381-5293
-
-
0.5
400
-
600
-
1
-
0.5
455
-
910
381-5382
1
-
1
100
233
300
381-5323
-
-
1
200
442
300
381-5331
-
-
1
300
-
400
381-5315
1
-
Thickness (mm)
Width (mm)
Mass (g)
Length (mm)
Trusco Part No.
RoHS directive (corresponding to 10 substances)
Mass (kg)
  • Item #: 35767243

    Mfr #: HS349

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.3 Width (mm) 455 Mass (g) - Length (mm) 910 Trusco Part No. 381-5366 RoHS directive (corresponding to 10 substances) - Mass (kg) 0.9

    - +
  • Item #: 35767252

    Mfr #: HS449

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.4 Width (mm) 455 Mass (g) - Length (mm) 910 Trusco Part No. 381-5374 RoHS directive (corresponding to 10 substances) - Mass (kg) 1.3

    - +
  • Item #: 35767261

    Mfr #: HS0531

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.5 Width (mm) 100 Mass (g) 115 Length (mm) 300 Trusco Part No. 381-5277 RoHS directive (corresponding to 10 substances) - Mass (kg) -

    - +
  • Item #: 07015881

    Mfr #: HS0532

    Package Qty: 1pc

    S$8.69

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.5 Width (mm) 200 Mass (g) 227 Length (mm) 300 Trusco Part No. 381-5285 RoHS directive (corresponding to 10 substances) - Mass (kg) -

    - +
  • Item #: 07015897

    Mfr #: HS0543

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.5 Width (mm) 300 Mass (g) 450 Length (mm) 400 Trusco Part No. 381-5293 RoHS directive (corresponding to 10 substances) - Mass (kg) -

    - +
  • Item #: 35767444

    Mfr #: HS0564

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.5 Width (mm) 400 Mass (g) - Length (mm) 600 Trusco Part No. - RoHS directive (corresponding to 10 substances) 1 Mass (kg) -

    - +
  • Item #: 35767277

    Mfr #: HS549

    Package Qty: 1pc

    S$46.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.5 Width (mm) 455 Mass (g) - Length (mm) 910 Trusco Part No. 381-5382 RoHS directive (corresponding to 10 substances) 1 Mass (kg) -

    - +
  • Item #: 35767286

    Mfr #: HS1310

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 1 Width (mm) 100 Mass (g) 233 Length (mm) 300 Trusco Part No. 381-5323 RoHS directive (corresponding to 10 substances) - Mass (kg) -

    - +
  • Item #: 07015906

    Mfr #: HS1320

    Package Qty: 1pc

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 1 Width (mm) 200 Mass (g) 442 Length (mm) 300 Trusco Part No. 381-5331 RoHS directive (corresponding to 10 substances) - Mass (kg) -

    - +
  • Item #: 07015915

    Mfr #: HS1043

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 1 Width (mm) 300 Mass (g) - Length (mm) 400 Trusco Part No. 381-5315 RoHS directive (corresponding to 10 substances) 1 Mass (kg) -

    - +

Customer Reviews

Items 1 - 10 of 64

Show per page
  1. Stainless sheet sheet
    Rating
    100%
    The stainless steel came in good condition. It has protective packaging with smooth surface.

    Review by Jian Eng

    Posted on

  2. Repair of farm tools
    Rating
    100%
    The bottom of the funnel-shaped plastic of the Brodcaster had a hole due to wear, so I repaired it using a stainless steel plate. Finished with rivets, all-purpose glue, and silicone sealant. I think the repair went well, but it will be used this fall ...
    (Translated by machine.)

    Review by

    Posted on

  3. For adjusting the height of the office desk
    Rating
    100%
    It is used to adjust the height of the desk of the company. Specifically, there was a situation where the desk had a soft surface and the computer had to be placed on it. So I laid this stainless steel plate and it went perfectly.
    (Translated by machine.)

    Review by

    Posted on

  4. Machine repair
    Rating
    100%
    It is exactly what you imagined and there is no problem in using it. ..
    (Translated by machine.)

    Review by

    Posted on

  5. To attach to a concrete pillar with the strong double-sided tape purchased together
    Rating
    100%
    I wanted something with magnetism, and the weight and size were also good. It is useless to remove the protective tape as it is.
    (Translated by machine.)

    Review by

    Posted on

  6. I bought it for the rear carrier of the motorcycle.
    Rating
    100%
    I bought it to make the rear carrier of the motorcycle a sticker on the side of the self-made side. It's strong enough, so it seems that you can make something that is more solid than the commercial product. If the choice of size increases a little more, the usage will expand and it is good, but it is a pity that 2mm thickness is only this size. I am fully satisfied with the quality of the product.
    (Translated by machine.)

    Review by

    Posted on

  7. Making a damper for a wood stove chimney
    Rating
    80%
    Since the damper for the wood stove chimney was not a commercial product (120 mm), I made a damper by hollowing out this stainless steel plate. I'm glad it worked.
    (Translated by machine.)

    Review by

    Posted on

  8. For waterproofing the outer wall of the house
    Rating
    100%
    This item can be used as a storeroom, it is easy to install, and it is easy to do without maintenance after use.
    (Translated by machine.)

    Review by

    Posted on

  9. Self-made smoker
    Rating
    80%
    I made a smoker for hot smoking by rolling it into a cylindrical shape, but the workability was moderate and the finish was beautiful.
    (Translated by machine.)

    Review by

    Posted on

  10. Gas stand
    Rating
    100%
    When I put it on an old table, the whole kitchen looked like new.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 64

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account