All Category

Idling Type Preset Torque Screwdriver

Rating:
77%
from S$219.90
Min. 2 days
An idling type that can be used in a wide range from mass production to maintenance and has no overtorque.
Preset type with lock mechanism, with scale * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Bits are sold separately.
* Products with proofreading cannot be canceled after ordering.
* Products that include (with traceability system diagram) in the product number will be shipped with the manufacturer's traceability system diagram attached.
* Products that include (with a set of calibration certificate implemented by the calibration company) in the product number will be inspected and calibrated by an external calibration company before shipment, and will be shipped after the documents are issued.
* The manufacturer's calibration certificate based on the inspection data at the time of manufacture is attached to the product as standard.
RoHS directive (corresponding to 10 substances):  1
Other:  Bit sold separately.
Specification:  Bit sold separately.
Main Application:  General tightening work
Type:  Preset type
Load Direction:  Right
Accuracy (%):  ±3
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
RTD120CN
RTD15CN
RTD260CN
RTD30CN
RTD500CN
RTD60CN
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$219.90
- +
1pc
Min. 2 days
S$219.90
- +
1pc
Min. 2 days
S$259.90
- +
1pc
Min. 2 days
S$219.90
- +
1pc
Min. 2 days
S$289.90
- +
1pc
Min. 2 days
S$219.90
- +
Minimum Scale (cNm)
Torque Adjustment Range (cNm)
Overall Length (mm)
Trusco Part No.
Reference / Former Model
Mass (g)
Included Accessories
all
all
all
-
all
all
all
1
20~120
130
157-9657
12RTD
About 160
Resin handle
0.1
2~15
100
157-9622
1.5RTD
About 50
-
2
60~260
150
157-9665
26RTD
About 270
Resin handle, preset hook spanner
0.2
4~30
100
157-9631
3RTD
About 50
-
2.5
100~500
155
157-9673
50RTD
About 320
Preset hook spanner
0.5
10~60
110
157-9649
6RTD
About 80
-
Page
Minimum Scale (cNm)
Torque Adjustment Range (cNm)
Overall Length (mm)
Trusco Part No.
Reference / Former Model
Mass (g)
Included Accessories
  • Item #: 02011432

    Mfr #: RTD120CN

    Package Qty: 1pc

    S$219.90

    Shipping: Min. 2 days

    Technical Specs:

    Minimum Scale (cNm) 1 Torque Adjustment Range (cNm) 20~120 Overall Length (mm) 130 Trusco Part No. 157-9657 Reference / Former Model 12RTD Mass (g) About 160 Included Accessories Resin handle

    - +
  • Item #: 02011441

    Mfr #: RTD15CN

    Package Qty: 1pc

    S$219.90

    Shipping: Min. 2 days

    Technical Specs:

    Minimum Scale (cNm) 0.1 Torque Adjustment Range (cNm) 2~15 Overall Length (mm) 100 Trusco Part No. 157-9622 Reference / Former Model 1.5RTD Mass (g) About 50 Included Accessories -

    - +
  • Item #: 02011457

    Mfr #: RTD260CN

    Package Qty: 1pc

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Minimum Scale (cNm) 2 Torque Adjustment Range (cNm) 60~260 Overall Length (mm) 150 Trusco Part No. 157-9665 Reference / Former Model 26RTD Mass (g) About 270 Included Accessories Resin handle, preset hook spanner

    - +
  • Item #: 02011466

    Mfr #: RTD30CN

    Package Qty: 1pc

    S$219.90

    Shipping: Min. 2 days

    Technical Specs:

    Minimum Scale (cNm) 0.2 Torque Adjustment Range (cNm) 4~30 Overall Length (mm) 100 Trusco Part No. 157-9631 Reference / Former Model 3RTD Mass (g) About 50 Included Accessories -

    - +
  • Item #: 02011475

    Mfr #: RTD500CN

    Package Qty: 1pc

    S$289.90

    Shipping: Min. 2 days

    Technical Specs:

    Minimum Scale (cNm) 2.5 Torque Adjustment Range (cNm) 100~500 Overall Length (mm) 155 Trusco Part No. 157-9673 Reference / Former Model 50RTD Mass (g) About 320 Included Accessories Preset hook spanner

    - +
  • Item #: 02011484

    Mfr #: RTD60CN

    Package Qty: 1pc

    S$219.90

    Shipping: Min. 2 days

    Technical Specs:

    Minimum Scale (cNm) 0.5 Torque Adjustment Range (cNm) 10~60 Overall Length (mm) 110 Trusco Part No. 157-9649 Reference / Former Model 6RTD Mass (g) About 80 Included Accessories -

    - +
Page

Customer Reviews

7 Item(s)

Show per page
  1. Machine maintenance
    Rating
    100%
    I haven't used it yet, but I borrowed it and bought a new one. As for usability, I think there is no problem.
    (Translated by machine.)

    Review by

    Posted on

  2. Nut tightening work that requires precision
    Rating
    100%
    I have just started using it, but it is highly accurate and easy to use. I didn't know how to lock it, but when I put it firmly on the line, it locked. * I'm considering buying another one for work that can't be locked unless it fits the line.
    (Translated by machine.)

    Review by

    Posted on

  3. Hose band tightening
    Rating
    100%
    I've always wanted it because I sometimes overtightened the hose band and damaged the hose. When the set torque is reached, it spins, so I think it is good that there is no overtorque.
    (Translated by machine.)

    Review by

    Posted on

  4. Used for destructive inspection of constant torque tightening of resin molded products
    Rating
    20%
    When the torque is set to 1.5 Nm or more, the original lock function is no longer available. After that, I made an inquiry about nonconformity and picked it up quickly, but I felt that the response after that was a little slow.
    (Translated by machine.)

    Review by

    Posted on

  5. Tightening the busbar in the distribution board
    Rating
    60%
    It is good to have a plastic cover on the handle. (A plastic cover is attached as standard to the RTD260CN purchased at the same time.)
    (Translated by machine.)

    Review by

    Posted on

  6. Tightening the disk for HDD to the spindle
    Rating
    60%
    I think the memory for torque setting is a little hard to see.
    (Translated by machine.)

    Review by

    Posted on

  7. Hexagon screw tightening
    Rating
    100%
    There is no problem with the main body I wanted more explanation about applicable bits.
    (Translated by machine.)

    Review by

    Posted on

7 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account