All Category

Screw Cap Bottle Blue Cap

Rating:
100%
from S$14.99
Min. 2 days
● A multipurpose bottle that can be widely used as a storage container for high-purity pharmaceuticals / reagents and standard solutions for analysis, including those related to biotechnology. ● The glass material is DURAN (R), which is equivalent to JIS R 3503 (1994) "Borosilicate glass-1". ● DURAN (R) is a registered trademark of the German DWK Life Sciences Group. ● All caps use ISO screws (GL). ● The bottom of the bottle has fine irregularities to reduce the contact area. ● Uniform wall thickness increases mechanical strength. * Before autoclave sterilization, remove the cap or loosen it at least one turn.
Heat Resistance Temperature (℃):  (Bottle) 500, (cap) 140
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
017200-25A
017200-50A
017200-100A
017200-250A
017200-500A
017200-1000A
017200-2000
017200-5000
017200-10000
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$14.99
- +
1pc
Min. 2 days
S$14.99
- +
1pc
Min. 2 days
S$14.99
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$23.99
- +
1pc
Min. 2 days
S$31.99
- +
1pc
Min. 6 days
-
1pc
Min. 2 days
S$359.90
- +
1pc
Min. 4 days
S$639.90
- +
Mouth Inner Diameter (Φmm)
TGK Part No.
Bottle Neck Thread (GL)
Capacity (mL)
Body Diameter x Height (Φmm x mm)
Specification
Pouring Ring
As ONE Part Number
all
-
all
all
all
all
all
all
14
371-05-20-01
25
25
36×74
Without liquid drain ring
None
-
17
371-05-20-02
32
50
46×91
With liquid draining ring
Yes
-
30
371-05-20-03
45
100
56×105
With liquid draining ring
Yes
-
30
371-05-20-04
45
250
70×143
With liquid draining ring
Yes
-
30
371-05-20-05
45
500
86×181
With liquid draining ring
Yes
-
30
371-05-20-06
45
1000
101×230
With liquid draining ring
Yes
2-077-05
30
371-05-20-07
45
2000
136×265
With liquid draining ring
Yes
-
30
371-05-20-09
45
5000
182×335
With liquid draining ring
Yes
-
30
371-05-20-10
45
10000
227×410
With liquid draining ring
Yes
-
Page
Mouth Inner Diameter (Φmm)
TGK Part No.
Bottle Neck Thread (GL)
Capacity (mL)
Body Diameter x Height (Φmm x mm)
Specification
Pouring Ring
As ONE Part Number
  • Item #: 02885373

    Mfr #: 017200-25A

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Mouth Inner Diameter (Φmm) 14 TGK Part No. 371-05-20-01 Bottle Neck Thread (GL) 25 Capacity (mL) 25 Body Diameter x Height (Φmm x mm) 36×74 Specification Without liquid drain ring Pouring Ring None As ONE Part Number -

    - +
  • Item #: 02885382

    Mfr #: 017200-50A

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Mouth Inner Diameter (Φmm) 17 TGK Part No. 371-05-20-02 Bottle Neck Thread (GL) 32 Capacity (mL) 50 Body Diameter x Height (Φmm x mm) 46×91 Specification With liquid draining ring Pouring Ring Yes As ONE Part Number -

    - +
  • Item #: 02885391

    Mfr #: 017200-100A

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Mouth Inner Diameter (Φmm) 30 TGK Part No. 371-05-20-03 Bottle Neck Thread (GL) 45 Capacity (mL) 100 Body Diameter x Height (Φmm x mm) 56×105 Specification With liquid draining ring Pouring Ring Yes As ONE Part Number -

    - +
  • Item #: 02885407

    Mfr #: 017200-250A

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Mouth Inner Diameter (Φmm) 30 TGK Part No. 371-05-20-04 Bottle Neck Thread (GL) 45 Capacity (mL) 250 Body Diameter x Height (Φmm x mm) 70×143 Specification With liquid draining ring Pouring Ring Yes As ONE Part Number -

    - +
  • Item #: 02885416

    Mfr #: 017200-500A

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Mouth Inner Diameter (Φmm) 30 TGK Part No. 371-05-20-05 Bottle Neck Thread (GL) 45 Capacity (mL) 500 Body Diameter x Height (Φmm x mm) 86×181 Specification With liquid draining ring Pouring Ring Yes As ONE Part Number -

    - +
  • Item #: 02885425

    Mfr #: 017200-1000A

    Package Qty: 1pc

    S$31.99

    Shipping: Min. 2 days

    Technical Specs:

    Mouth Inner Diameter (Φmm) 30 TGK Part No. 371-05-20-06 Bottle Neck Thread (GL) 45 Capacity (mL) 1000 Body Diameter x Height (Φmm x mm) 101×230 Specification With liquid draining ring Pouring Ring Yes As ONE Part Number 2-077-05

    - +
  • Item #: 02885434

    Mfr #: 017200-2000

    Package Qty: 1pc

    -

    Shipping: Min. 6 days

    Technical Specs:

    Mouth Inner Diameter (Φmm) 30 TGK Part No. 371-05-20-07 Bottle Neck Thread (GL) 45 Capacity (mL) 2000 Body Diameter x Height (Φmm x mm) 136×265 Specification With liquid draining ring Pouring Ring Yes As ONE Part Number -

    X
  • Item #: 02885443

    Mfr #: 017200-5000

    Package Qty: 1pc

    S$359.90

    Shipping: Min. 2 days

    Technical Specs:

    Mouth Inner Diameter (Φmm) 30 TGK Part No. 371-05-20-09 Bottle Neck Thread (GL) 45 Capacity (mL) 5000 Body Diameter x Height (Φmm x mm) 182×335 Specification With liquid draining ring Pouring Ring Yes As ONE Part Number -

    - +
  • Item #: 02885452

    Mfr #: 017200-10000

    Package Qty: 1pc

    S$639.90

    Shipping: Min. 4 days

    Technical Specs:

    Mouth Inner Diameter (Φmm) 30 TGK Part No. 371-05-20-10 Bottle Neck Thread (GL) 45 Capacity (mL) 10000 Body Diameter x Height (Φmm x mm) 227×410 Specification With liquid draining ring Pouring Ring Yes As ONE Part Number -

    - +
Page

Customer Reviews

3 Item(s)

Show per page
  1. Chemistry experiment
    Rating
    100%
    It is used to put distilled water, but it is made of former Schott borosilicate glass and is easy to handle.
    (Translated by machine.)

    Review by

    Posted on

  2. When making soap To make caustic soda solution
    Rating
    100%
    It is a cheap and well-made product that is easy to use.
    (Translated by machine.)

    Review by

    Posted on

  3. Solution storage bottle
    Rating
    100%
    The mouth was wide and very easy to put in. Also, the degree of sealing is perfect. It was delivered quickly.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account