All Category

Small Terminal Cover for Earth Leakage Circuit Breaker / No Fuse Circuit Breaker

Rating:
88%

Small Terminal Cover for Earth Leakage Circuit Breaker / No Fuse Circuit Breaker

Rating:
88%
from S$2.59
Min. 2 days
It is used to avoid exposing the charging part. (In the case of an electrically operated circuit breaker, the terminal cover cannot be attached.)
One-touch terminal cover It is very convenient because it can be mounted by simply inserting it into the main body mounting hole of the circuit breaker. To remove it, slide the retaining protrusion of the terminal cover with the tip of a flat-blade screwdriver or your fingertip and pull it out.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TCS-03CV2
TCS-05FA2
TCS-05FA3
TCS-05FH2
TCS-05FH3
TCS-03SV2
Package Qty
Shipping
Price
Qty
 
 
 
1pack(2pc)
Min. 2 days
S$3.79
- +
1pack(2pc)
Min. 2 days
S$2.59
- +
1pack(2pc)
Min. 2 days
S$2.59
- +
1pack(2pc)
Min. 11 days
S$4.89
- +
1pack(2pc)
Min. 2 days
S$4.89
- +
1pack(2pc)
Min. 2 days
S$4.89
- +
Number of circuit breakers
Dimension C (mm)
Dimension A (mm)
Dimension B (mm)
Appearance
Color
all
all
all
all
all
all
-
-
-
-
-
-
2
55
40
7
One-touch type
White
3
55
60
7
One-touch type
White
2
55.5
50
5
One-touch type
White
3
55.5
75
5
One-touch type
White
2
65.5
36
10
One-touch type
White
Number of circuit breakers
Dimension C (mm)
Dimension A (mm)
Dimension B (mm)
Appearance
Color
  • Item #: 63975459

    Mfr #: TCS-03CV2

    Package Qty: 1pack(2pc)

    S$3.79

    Shipping: Min. 2 days

    Technical Specs:

    Number of circuit breakers - Dimension C (mm) - Dimension A (mm) - Dimension B (mm) - Appearance - Color -

    - +
  • Item #: 06880763

    Mfr #: TCS-05FA2

    Package Qty: 1pack(2pc)

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Number of circuit breakers 2 Dimension C (mm) 55 Dimension A (mm) 40 Dimension B (mm) 7 Appearance One-touch type Color White

    - +
  • Item #: 06880772

    Mfr #: TCS-05FA3

    Package Qty: 1pack(2pc)

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Number of circuit breakers 3 Dimension C (mm) 55 Dimension A (mm) 60 Dimension B (mm) 7 Appearance One-touch type Color White

    - +
  • Item #: 21445052

    Mfr #: TCS-05FH2

    Package Qty: 1pack(2pc)

    S$4.89

    Shipping: Min. 11 days

    Technical Specs:

    Number of circuit breakers 2 Dimension C (mm) 55.5 Dimension A (mm) 50 Dimension B (mm) 5 Appearance One-touch type Color White

    - +
  • Item #: 21445068

    Mfr #: TCS-05FH3

    Package Qty: 1pack(2pc)

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Number of circuit breakers 3 Dimension C (mm) 55.5 Dimension A (mm) 75 Dimension B (mm) 5 Appearance One-touch type Color White

    - +
  • Item #: 37615882

    Mfr #: TCS-03SV2

    Package Qty: 1pack(2pc)

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Number of circuit breakers 2 Dimension C (mm) 65.5 Dimension A (mm) 36 Dimension B (mm) 10 Appearance One-touch type Color White

    - +

Customer Reviews

8 Item(s)

Show per page
  1. Board production
    Rating
    100%
    Thank you for your quick response. The packaging was also solid.
    (Translated by machine.)

    Review by

    Posted on

  2. During machine maintenance
    Rating
    100%
    Currently, the no-fuse breaker I have did not have a cover, so I purchased it. It is very helpful because it can be purchased separately. It would be better if the price was a little cheaper ...
    (Translated by machine.)

    Review by

    Posted on

  3. 20A earth leakage breaker terminal cover
    Rating
    100%
    Since there is a breaker in the place where you always operate it, it is good to have a set with a breaker with a cover so that you do not get an electric shock by touching the terminals.
    (Translated by machine.)

    Review by

    Posted on

  4. switchboard
    Rating
    20%
    I am dissatisfied with the purchase of NV63-CV 3P-30A.
    (Translated by machine.)

    Review by

    Posted on

  5. Breaker terminal safety cover
    Rating
    100%
    It's easy to install and remove, it's safe, and it's good because it comes with a safety stopper.
    (Translated by machine.)

    Review by

    Posted on

  6. Maintenance of electrical equipment
    Rating
    100%
    It was very helpful because it became clear that the cover was purchased separately when purchasing a no-fuse replacement product.
    (Translated by machine.)

    Review by

    Posted on

  7. Used when replacing the earth-leakage circuit breaker
    Rating
    80%
    The terminal cover is often forgotten and is introduced as a dedicated part (option), but it would be helpful if there was another warning. There is no problem because the cover itself is well made, but the line part is unexpectedly large, and it may be preferable to make it a little smaller, so I think it is even better if you can select the size of the line part by cutting off the cutter.
    (Translated by machine.)

    Review by

    Posted on

  8. Installation in the control panel
    Rating
    100%
    There is no problem because it is a genuine manufacturer's product.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account