All Category

Hip Roof Lid Toolbox

Rating:
94%
from S$29.99
Min. 2 days
The lid is convex even if the tool is raised inside, so it is a convenient design that allows the lid to be closed easily.
Cylinder lock can be attached.
A sturdy press-integrated type that can withstand hard use.
Material (Main Unit):  Steel
Type:  Without pan
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Y-280-B
Y-410-B
Y-420-B
Y-455-B
Y-460-B
Y-530-B
Y-350-B
Y-350-GN
Y-350-R
Y-350-SV
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$29.99
- +
1pc
Min. 2 days
S$37.99
- +
1pc
Min. 2 days
S$47.99
- +
1pc
Min. 2 days
S$48.99
- +
1pc
Min. 2 days
S$64.99
- +
1pc
Min. 2 days
S$109.90
- +
1pc
Min. 2 days
S$32.99
- +
1pc
Min. 2 days
S$32.99
- +
1pc
Min. 2 days
S$32.99
- +
1pc
Min. 2 days
S$32.99
- +
Mass (kg)
effective internal dimensions / depth (mm)
Trusco Part No.
Outer Dimensions / Depth (mm)
External Dimensions / Height (mm)
Effective internal dimensions / width (mm)
External Dimensions / Width (mm)
effective internal dimensions / height (mm)
Color
As ONE Part Number
all
all
-
all
all
all
all
all
all
all
1.1
136
162-4814
150
123
276
290
70
Blue
-
1.5
143
162-4831
168
173.5
408
433
79
Blue
1-7400-02
1.8
175
301-7478
200
200
404
430
95
Blue
-
1.7
148
162-4849
173
177.5
448
473
82
Blue
-
2.1
164
301-7486
193
211
443
470
99
Blue
-
3
180
120-1069
218
228.5
510
548
112
Blue
1-7400-03
1.3
139
162-4822
164
124
349
373
72
Blue
1-7400-01
1.3
139
120-0976
164
124
349
373
72
Green
-
1.3
139
120-8110
164
124
349
373
72
Red
-
1.3
139
303-6588
164
124
349
373
72
Silver
-
Mass (kg)
effective internal dimensions / depth (mm)
Trusco Part No.
Outer Dimensions / Depth (mm)
External Dimensions / Height (mm)
Effective internal dimensions / width (mm)
External Dimensions / Width (mm)
effective internal dimensions / height (mm)
Color
As ONE Part Number
  • Item #: 08380041

    Mfr #: Y-280-B

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 1.1 effective internal dimensions / depth (mm) 136 Trusco Part No. 162-4814 Outer Dimensions / Depth (mm) 150 External Dimensions / Height (mm) 123 Effective internal dimensions / width (mm) 276 External Dimensions / Width (mm) 290 effective internal dimensions / height (mm) 70 Color Blue As ONE Part Number -

    - +
  • Item #: 33432147

    Mfr #: Y-410-B

    Package Qty: 1pc

    S$37.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 1.5 effective internal dimensions / depth (mm) 143 Trusco Part No. 162-4831 Outer Dimensions / Depth (mm) 168 External Dimensions / Height (mm) 173.5 Effective internal dimensions / width (mm) 408 External Dimensions / Width (mm) 433 effective internal dimensions / height (mm) 79 Color Blue As ONE Part Number 1-7400-02

    - +
  • Item #: 37311084

    Mfr #: Y-420-B

    Package Qty: 1pc

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 1.8 effective internal dimensions / depth (mm) 175 Trusco Part No. 301-7478 Outer Dimensions / Depth (mm) 200 External Dimensions / Height (mm) 200 Effective internal dimensions / width (mm) 404 External Dimensions / Width (mm) 430 effective internal dimensions / height (mm) 95 Color Blue As ONE Part Number -

    - +
  • Item #: 08380075

    Mfr #: Y-455-B

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 1.7 effective internal dimensions / depth (mm) 148 Trusco Part No. 162-4849 Outer Dimensions / Depth (mm) 173 External Dimensions / Height (mm) 177.5 Effective internal dimensions / width (mm) 448 External Dimensions / Width (mm) 473 effective internal dimensions / height (mm) 82 Color Blue As ONE Part Number -

    - +
  • Item #: 37311093

    Mfr #: Y-460-B

    Package Qty: 1pc

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 2.1 effective internal dimensions / depth (mm) 164 Trusco Part No. 301-7486 Outer Dimensions / Depth (mm) 193 External Dimensions / Height (mm) 211 Effective internal dimensions / width (mm) 443 External Dimensions / Width (mm) 470 effective internal dimensions / height (mm) 99 Color Blue As ONE Part Number -

    - +
  • Item #: 08379987

    Mfr #: Y-530-B

    Package Qty: 1pc

    S$109.90

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 3 effective internal dimensions / depth (mm) 180 Trusco Part No. 120-1069 Outer Dimensions / Depth (mm) 218 External Dimensions / Height (mm) 228.5 Effective internal dimensions / width (mm) 510 External Dimensions / Width (mm) 548 effective internal dimensions / height (mm) 112 Color Blue As ONE Part Number 1-7400-03

    - +
  • Item #: 08380057

    Mfr #: Y-350-B

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 1.3 effective internal dimensions / depth (mm) 139 Trusco Part No. 162-4822 Outer Dimensions / Depth (mm) 164 External Dimensions / Height (mm) 124 Effective internal dimensions / width (mm) 349 External Dimensions / Width (mm) 373 effective internal dimensions / height (mm) 72 Color Blue As ONE Part Number 1-7400-01

    - +
  • Item #: 08380032

    Mfr #: Y-350-GN

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 1.3 effective internal dimensions / depth (mm) 139 Trusco Part No. 120-0976 Outer Dimensions / Depth (mm) 164 External Dimensions / Height (mm) 124 Effective internal dimensions / width (mm) 349 External Dimensions / Width (mm) 373 effective internal dimensions / height (mm) 72 Color Green As ONE Part Number -

    - +
  • Item #: 08380023

    Mfr #: Y-350-R

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 1.3 effective internal dimensions / depth (mm) 139 Trusco Part No. 120-8110 Outer Dimensions / Depth (mm) 164 External Dimensions / Height (mm) 124 Effective internal dimensions / width (mm) 349 External Dimensions / Width (mm) 373 effective internal dimensions / height (mm) 72 Color Red As ONE Part Number -

    - +
  • Item #: 37311075

    Mfr #: Y-350-SV

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 1.3 effective internal dimensions / depth (mm) 139 Trusco Part No. 303-6588 Outer Dimensions / Depth (mm) 164 External Dimensions / Height (mm) 124 Effective internal dimensions / width (mm) 349 External Dimensions / Width (mm) 373 effective internal dimensions / height (mm) 72 Color Silver As ONE Part Number -

    - +

Customer Reviews

Items 1 - 10 of 29

Show per page
  1. Storage of hand tools
    Rating
    100%
    It houses "long and infrequently used tools" such as long handle ratchets that cannot be inserted with a length of 380 mm. TRUSCO products are cheap and helpful.
    (Translated by machine.)

    Review by

    Posted on

  2. Great quality
    Rating
    100%
    A very good toolbox, simple design, very strong and good size for a small number of hand tools :-)

    Review by Mark

    Posted on

  3. Tool storage
    Rating
    80%
    I bought it to store a farmer's tools that I rarely use, but it soon turned into a bun and it didn't look as good as it looks.
    (Translated by machine.)

    Review by

    Posted on

  4. Machine maintenance
    Rating
    100%
    Purchased in different colors to organize small tools. It is sturdy and first purchased 27 years ago.
    (Translated by machine.)

    Review by

    Posted on

  5. Storage of long glasses on business trips
    Rating
    100%
    I bought the largest Y-530-B. I've always wanted a tool box that can hold long glasses such as 32 x 36, but when I gave up on the price of over 5,000 yen, I left the long glasses I had taken with me on a business trip in the past days. I've done it! It's a big loss if you don't manage all the tools together! I thought about it and bought it. It has a fairly sturdy structure and I put a lot in it, but it's all safe.
    (Translated by machine.)

    Review by

    Posted on

  6. Tool holder for taking out
    Rating
    100%
    It is solidly made and very sturdy. The first thing I bought was that I stepped on it in a car and the box sank, but the tools didn't bend. This would not have been the case with plastic and cheap items. I will buy it again next time.
    (Translated by machine.)

    Review by

    Posted on

  7. Transportation of accessory case
    Rating
    80%
    It is convenient to put a disc sander etc. and take it out to the site.
    (Translated by machine.)

    Review by

    Posted on

  8. Machine maintenance
    Rating
    100%
    It's simple but easy to use and functional. My colleague has the same thing, so I'll put a sticker on it to make it cool!
    (Translated by machine.)

    Review by

    Posted on

  9. Camping tent peg holder
    Rating
    100%
    The hammer and pegs can be stored neatly, and they are sturdy, easy to use, and very satisfying.
    (Translated by machine.)

    Review by

    Posted on

  10. Used as a storage case for Ryobi electric files,
    Rating
    100%
    I am very satisfied with the perfect fit. I also like the simple shape.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 29

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account