All Category

Lamizip Stand Type Aluminum

Rating:
93%
from S$12.99
Min. 2 days
Plastic bag with zipper that can be opened and closed Aluminum type with excellent moisture resistance and barrier properties For completely moisture-proof packaging * Cannot be used for liquids.
Operating Temperature Range (℃):  5~85
Material:  Aluminum
Type:  Stand type
Applicable Standard:  Compliant with Food Sanitation Act
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pack(50pc)
Min. 2 days
S$12.99
- +
1pack(50pc)
Min. 2 days
S$15.99
- +
1pack(50pc)
Min. 2 days
S$21.99
- +
1pack(50pc)
Min. 2 days
S$25.99
- +
1pack(50pc)
Min. 2 days
S$29.99
- +
1pack(50pc)
Min. 2 days
S$28.99
- +
1pack(50pc)
Min. 2 days
S$31.99
- +
1pack(50pc)
Min. 2 days
S$34.99
- +
1pack(50pc)
Min. 2 days
S$38.99
- +
1pack(50pc)
Min. 2 days
S$53.99
- +
Thickness (mm)
Width (mm)
Height (mm)
Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm)
Trusco Part No.
As ONE Part Number
Quantity (Sheets)
Base Material Composition
Mass (g)
Mass (kg)
all
all
all
all
-
all
all
all
all
all
0.114
80
100 (under the chuck)
32+100×80×25
381-3347
-
50
PET12/SPE15/AL7/SPE20/BPE60
175
-
0.114
90
115 (under the chuck)
32+115×90+28
381-3355
1-6541-01
50
PET12/SPE15/AL7/SPE20/BPE60
-
-
0.114
100
160 (under the chuck)
32+160×100+30
381-3207
1-6541-02
50
PET12/SPE15/AL7/SPE20/BPE60
291
-
0.114
110
170 (under the chuck)
32+170×110+33
381-3223
5-5323-11
50
PET12/SPE15/AL7/SPE20/BPE60
-
-
0.114
120
180 (under the chuck)
32+180×120+35
381-3231
1-6541-03
50
PET12/SPE15/AL7/SPE20/BPE60
387
-
0.114
130
190 (under the chuck)
32+190×130+37
381-3258
5-5323-12
50
PET12/SPE15/AL7/SPE20/BPE60
-
-
0.114
140
200 (under the chuck)
32+200×140+41
381-3266
1-6541-04
50
PET12/SPE15/AL7/SPE20/BPE60
-
-
0.114
150
210 (under the chuck)
32+210×150+45
381-3282
5-5323-13
50
PET12/SPE15/AL7/SPE20/BPE60
-
-
0.114
160
230 (under the chuck)
32+230×160+47
381-3291
1-9508-05
50
PET12/SPE15/AL7/SPE20/BPE60
-
-
0.114
180
260 (under the chuck)
32+260×180+53
381-3304
5-5323-06
50
PET12/SPE15/AL7/SPE20/BPE80
902
-
Thickness (mm)
Width (mm)
Height (mm)
Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm)
Trusco Part No.
As ONE Part Number
Quantity (Sheets)
Base Material Composition
Mass (g)
Mass (kg)
  • Item #: 39547505

    Mfr #: AL-8

    Package Qty: 1pack(50pc)

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 80 Height (mm) 100 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+100×80×25 Trusco Part No. 381-3347 As ONE Part Number - Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE60 Mass (g) 175 Mass (kg) -

    - +
  • Item #: 08434937

    Mfr #: AL-9

    Package Qty: 1pack(50pc)

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 90 Height (mm) 115 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+115×90+28 Trusco Part No. 381-3355 As ONE Part Number 1-6541-01 Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE60 Mass (g) - Mass (kg) -

    - +
  • Item #: 08434946

    Mfr #: AL-10

    Package Qty: 1pack(50pc)

    S$21.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 100 Height (mm) 160 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+160×100+30 Trusco Part No. 381-3207 As ONE Part Number 1-6541-02 Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE60 Mass (g) 291 Mass (kg) -

    - +
  • Item #: 08434955

    Mfr #: AL-11

    Package Qty: 1pack(50pc)

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 110 Height (mm) 170 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+170×110+33 Trusco Part No. 381-3223 As ONE Part Number 5-5323-11 Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE60 Mass (g) - Mass (kg) -

    - +
  • Item #: 08434964

    Mfr #: AL-12

    Package Qty: 1pack(50pc)

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 120 Height (mm) 180 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+180×120+35 Trusco Part No. 381-3231 As ONE Part Number 1-6541-03 Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE60 Mass (g) 387 Mass (kg) -

    - +
  • Item #: 08434973

    Mfr #: AL-13

    Package Qty: 1pack(50pc)

    S$28.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 130 Height (mm) 190 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+190×130+37 Trusco Part No. 381-3258 As ONE Part Number 5-5323-12 Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE60 Mass (g) - Mass (kg) -

    - +
  • Item #: 08434982

    Mfr #: AL-14

    Package Qty: 1pack(50pc)

    S$31.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 140 Height (mm) 200 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+200×140+41 Trusco Part No. 381-3266 As ONE Part Number 1-6541-04 Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE60 Mass (g) - Mass (kg) -

    - +
  • Item #: 08434991

    Mfr #: AL-15

    Package Qty: 1pack(50pc)

    S$34.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 150 Height (mm) 210 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+210×150+45 Trusco Part No. 381-3282 As ONE Part Number 5-5323-13 Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE60 Mass (g) - Mass (kg) -

    - +
  • Item #: 08435007

    Mfr #: AL-16

    Package Qty: 1pack(50pc)

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 160 Height (mm) 230 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+230×160+47 Trusco Part No. 381-3291 As ONE Part Number 1-9508-05 Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE60 Mass (g) - Mass (kg) -

    - +
  • Item #: 08435016

    Mfr #: AL-18

    Package Qty: 1pack(50pc)

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 0.114 Width (mm) 180 Height (mm) 260 (under the chuck) Dimensions, Above Zipper + Below Zipper x Bag Width + Gusset Width (mm) 32+260×180+53 Trusco Part No. 381-3304 As ONE Part Number 5-5323-06 Quantity (Sheets) 50 Base Material Composition PET12/SPE15/AL7/SPE20/BPE80 Mass (g) 902 Mass (kg) -

    - +

Customer Reviews

Items 1 - 10 of 60

Show per page
  1. Used for stuffing tea.
    Rating
    100%
    The chuck part is solid and it is a stand type so it can be stood up. There is plenty of room for the sealer.
    (Translated by machine.)

    Review by

    Posted on

  2. When adding sprinkles
    Rating
    100%
    It is well made and the chuck is durable and satisfying.
    (Translated by machine.)

    Review by

    Posted on

  3. Work well for food ingredients
    Rating
    100%
    We love the design and its performance.

    Review by StarBaker

    Posted on

  4. beans and grains
    Rating
    80%
    Great for storage of beans and grains

    Review by StarBaker

    Posted on

  5. Good for storage of food ingredients
    Rating
    80%
    Bought this for our central kitchen
    It protects our ingredients from moisture

    Review by StarBaker

    Posted on

  6. Good design
    Rating
    80%
    Bought this for powder storage.
    It works very well and helps to prolong the shelf life of our ingredients

    Review by StarBaker

    Posted on

  7. For food material preservation
    Rating
    100%
    I use it for preserving food materials that dislike moisture, but I am very satisfied with it without any humidity even during the rainy season.
    (Translated by machine.)

    Review by

    Posted on

  8. Storage of solid fuel
    Rating
    60%
    I wanted to use it to store 30g of solid fuel, but it's subtly small and doesn't work. It seems that another size is better. The bag itself is solid and the chuck is tight, so I'm not dissatisfied with the thing itself.
    (Translated by machine.)

    Review by

    Posted on

  9. Subdivide the powder
    Rating
    100%
    The powder is used for subdivision work like sampling. It's durable and it's a standing type so it's easy to work with.
    (Translated by machine.)

    Review by

    Posted on

  10. Individual package
    Rating
    100%
    It was solid and a good product as desired. The shipping was also saved quickly.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 60

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account