All Category

NCS Series Regular-use Large Metal Connector Panel Mounting Receptacle

Rating:
88%

NCS Series Regular-use Large Metal Connector Panel Mounting Receptacle

Rating:
88%
from S$6.79
Min. 2 days
Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength.
No special tools are required for soldering connections.
Operating Temperature Range (℃):  -40~+120
Contact Shape:  Male
Specification:  Positive core (equipment side)
Connector Shape:  Receptacle
Type:  Round type
Connection Type:  Screw
Connection Method:  Solder
Shape:  Straight
Material (Insulator):  Synthetic resin
Material (Gasket):  Synthetic rubber
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
NCS-141-R
NCS-142-R
NCS-161-R-CH
NCS-162-RCH
NCS-163-RCH
NCS-164-RCH
NCS-252-R
NCS-253-R
NCS-254-R
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 42 days
S$12.99
- +
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 12 days
S$11.99
- +
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 2 days
S$7.59
- +
1pc
Min. 2 days
S$7.99
- +
1pc
Min. 2 days
S$7.29
- +
1pc
Min. 2 days
S$7.79
- +
1pc
Min. 2 days
S$7.99
- +
RoHS directive (corresponding to 10 substances)
Suitable Cable Outer Dia. (Φmm)
Rated Current (A)
Number of Poles
Withstand Voltage (V/min)
Insulation Resistance (MΩ)
Rated Voltage (V)
Contact Resistance (mΩ)
Conductor Cross Section Area (mm<sup>2</sup>)
Shell Size
Limit Operating Voltage (V)
Trusco Part No.
Material (Contact) / Treatment
Suitable for
all
-
all
all
all
all
all
all
all
all
all
-
all
all
1
5.5~7.0
5
1
1000
1000
125
3 or less
0.75
14
200
806-8918
-
NCS-141-P
1
5.5~7.0
5
2
1000
2000
125
3 or less
0.75
14
200
-
Copper alloy / nickel plating
NCS-142-P
1
6.5~8.0
10
1
1000
1000
125
3 or less
1.25
16
200
806-8926
-
NCS-161-P-CH
1
6.5~8.0
5
2
1000
2000
125
3 or less
0.75
16
200
450-9994
Copper alloy / tin cobalt plating
NCS-162-PCH
1
6.5~8.0
5
3
1000
2000
125
3 or less
0.75
16
200
451-5323
Copper alloy / tin cobalt plating
NCS-163-PCH
1
6.5~8.0
5
4
1000
2000
125
3 or less
0.75
16
200
470-7320
Copper alloy / tin cobalt plating
NCS-164-PCH
1
9.5~11.5
10
2
2000
2000
250
3 or less
2
25
400
413-2378
Copper alloy / nickel plating
NCS-252-P
1
9.5~11.5
10
3
2000
2000
250
3 or less
2
25
400
413-2416
Copper alloy / nickel plating
NCS-253-P
1
9.5~11.5
10
4
2000
2000
250
3 or less
2
25
400
413-2459
Copper alloy / nickel plating
NCS-254-P
RoHS directive (corresponding to 10 substances)
Suitable Cable Outer Dia. (Φmm)
Rated Current (A)
Number of Poles
Withstand Voltage (V/min)
Insulation Resistance (MΩ)
Rated Voltage (V)
Contact Resistance (mΩ)
Conductor Cross Section Area (mm<sup>2</sup>)
Shell Size
Limit Operating Voltage (V)
Trusco Part No.
Material (Contact) / Treatment
Suitable for
  • Item #: 10282938

    Mfr #: NCS-141-R

    Package Qty: 1pc

    S$12.99

    Shipping: Min. 42 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Suitable Cable Outer Dia. (Φmm) 5.5~7.0 Rated Current (A) 5 Number of Poles 1 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 1000 Rated Voltage (V) 125 Contact Resistance (mΩ) 3 or less Conductor Cross Section Area (mm2) 0.75 Shell Size 14 Limit Operating Voltage (V) 200 Trusco Part No. 806-8918 Material (Contact) / Treatment - Suitable for NCS-141-P

    - +
  • Item #: 08557893

    Mfr #: NCS-142-R

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Suitable Cable Outer Dia. (Φmm) 5.5~7.0 Rated Current (A) 5 Number of Poles 2 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 2000 Rated Voltage (V) 125 Contact Resistance (mΩ) 3 or less Conductor Cross Section Area (mm2) 0.75 Shell Size 14 Limit Operating Voltage (V) 200 Trusco Part No. - Material (Contact) / Treatment Copper alloy / nickel plating Suitable for NCS-142-P

    - +
  • Item #: 10282956

    Mfr #: NCS-161-R-CH

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 12 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Suitable Cable Outer Dia. (Φmm) 6.5~8.0 Rated Current (A) 10 Number of Poles 1 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 1000 Rated Voltage (V) 125 Contact Resistance (mΩ) 3 or less Conductor Cross Section Area (mm2) 1.25 Shell Size 16 Limit Operating Voltage (V) 200 Trusco Part No. 806-8926 Material (Contact) / Treatment - Suitable for NCS-161-P-CH

    - +
  • Item #: 68038792

    Mfr #: NCS-162-RCH

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Suitable Cable Outer Dia. (Φmm) 6.5~8.0 Rated Current (A) 5 Number of Poles 2 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 2000 Rated Voltage (V) 125 Contact Resistance (mΩ) 3 or less Conductor Cross Section Area (mm2) 0.75 Shell Size 16 Limit Operating Voltage (V) 200 Trusco Part No. 450-9994 Material (Contact) / Treatment Copper alloy / tin cobalt plating Suitable for NCS-162-PCH

    - +
  • Item #: 68038801

    Mfr #: NCS-163-RCH

    Package Qty: 1pc

    S$7.59

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Suitable Cable Outer Dia. (Φmm) 6.5~8.0 Rated Current (A) 5 Number of Poles 3 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 2000 Rated Voltage (V) 125 Contact Resistance (mΩ) 3 or less Conductor Cross Section Area (mm2) 0.75 Shell Size 16 Limit Operating Voltage (V) 200 Trusco Part No. 451-5323 Material (Contact) / Treatment Copper alloy / tin cobalt plating Suitable for NCS-163-PCH

    - +
  • Item #: 68038817

    Mfr #: NCS-164-RCH

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Suitable Cable Outer Dia. (Φmm) 6.5~8.0 Rated Current (A) 5 Number of Poles 4 Withstand Voltage (V/min) 1000 Insulation Resistance (MΩ) 2000 Rated Voltage (V) 125 Contact Resistance (mΩ) 3 or less Conductor Cross Section Area (mm2) 0.75 Shell Size 16 Limit Operating Voltage (V) 200 Trusco Part No. 470-7320 Material (Contact) / Treatment Copper alloy / tin cobalt plating Suitable for NCS-164-PCH

    - +
  • Item #: 08557936

    Mfr #: NCS-252-R

    Package Qty: 1pc

    S$7.29

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Suitable Cable Outer Dia. (Φmm) 9.5~11.5 Rated Current (A) 10 Number of Poles 2 Withstand Voltage (V/min) 2000 Insulation Resistance (MΩ) 2000 Rated Voltage (V) 250 Contact Resistance (mΩ) 3 or less Conductor Cross Section Area (mm2) 2 Shell Size 25 Limit Operating Voltage (V) 400 Trusco Part No. 413-2378 Material (Contact) / Treatment Copper alloy / nickel plating Suitable for NCS-252-P

    - +
  • Item #: 08557945

    Mfr #: NCS-253-R

    Package Qty: 1pc

    S$7.79

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Suitable Cable Outer Dia. (Φmm) 9.5~11.5 Rated Current (A) 10 Number of Poles 3 Withstand Voltage (V/min) 2000 Insulation Resistance (MΩ) 2000 Rated Voltage (V) 250 Contact Resistance (mΩ) 3 or less Conductor Cross Section Area (mm2) 2 Shell Size 25 Limit Operating Voltage (V) 400 Trusco Part No. 413-2416 Material (Contact) / Treatment Copper alloy / nickel plating Suitable for NCS-253-P

    - +
  • Item #: 08557954

    Mfr #: NCS-254-R

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Suitable Cable Outer Dia. (Φmm) 9.5~11.5 Rated Current (A) 10 Number of Poles 4 Withstand Voltage (V/min) 2000 Insulation Resistance (MΩ) 2000 Rated Voltage (V) 250 Contact Resistance (mΩ) 3 or less Conductor Cross Section Area (mm2) 2 Shell Size 25 Limit Operating Voltage (V) 400 Trusco Part No. 413-2459 Material (Contact) / Treatment Copper alloy / nickel plating Suitable for NCS-254-P

    - +

Customer Reviews

Items 1 - 10 of 24

Show per page
  1. Used to replace an old machine.
    Rating
    100%
    It looks great with good contact. I will maintain and replace other ones with different pin numbers. You may be a metal connector enthusiast, but you can rest assured.
    (Translated by machine.)

    Review by

    Posted on

  2. For DC power connection
    Rating
    60%
    It has been used before and could be used without any problems.
    (Translated by machine.)

    Review by

    Posted on

  3. As a part of our product
    Rating
    80%
    There is no change in the outer diameter, hole position, hole size, pitch, etc., and it is useful to incorporate it for a long time.There are no complaints such as plating peeling, so I think it is difficult to change the unit price etc. By all means, I would appreciate it if you could set a low price.
    (Translated by machine.)

    Review by

    Posted on

  4. Wiring part
    Rating
    100%
    Since the production was discontinued by another manufacturer, I purchased it as a substitute. It was a necessary part, so I was saved.
    (Translated by machine.)

    Review by

    Posted on

  5. Used for connecting heater wiring of electric heating jigs
    Rating
    60%
    Since it is an old product, you can use it with confidence. Use a high wattage iron for soldering. (The heat capacity of terminals and connectors is large)
    (Translated by machine.)

    Review by

    Posted on

  6. Sequence control wiring
    Rating
    80%
    The port for soldering the wiring may have a shape that makes it easy to solder. As a part, it is very reliable.
    (Translated by machine.)

    Review by

    Posted on

  7. During maintenance of commercial equipment
    Rating
    100%
    We purchased as a substitute. I am satisfied with the same shape and dimensions.
    (Translated by machine.)

    Review by

    Posted on

  8. Used for electrical wiring to trailers.
    Rating
    100%
    It is a commonly used connector, but this time it came with a 4-core type, so I bought it to replace it with a 3-core type.
    (Translated by machine.)

    Review by

    Posted on

  9. Control machine maintenance
    Rating
    80%
    It seems that there are many opportunities to specify the model name, probably because it is a low-cost round type connector with various variations. It's similar to BTS, but it doesn't seem to be shape compatible, so be careful with your partner, including contact plating. The solder tail and contact parts are both nickel-plated, so handle with care.
    (Translated by machine.)

    Review by

    Posted on

  10. For power input of stereo amplifier
    Rating
    40%
    The surface treatment is really plated and cheap. Terminal processing is sweet and scary to fingertips.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 24

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account