All Category

Spark Plug for Two Wheeled Vehicle

Rating:
95%
from S$4.49
Min. 2 days
The center electrode has a "copper cored" structure in which copper is sealed close to the tip so that a large amount of heat can be released quickly. This provides an ultra-wide range plug that is resistant to burning and smoldering.
Uses new ceramic insulator.
The register plug has an excellent radio noise prevention effect at any frequency from low frequency to high frequency.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
BPR6ES
BPR6HS
CR6HSA
BPR6HSA
BR6HSA
BR8HSA
BR8ECM
BR9ECM
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$6.99
- +
1pc
Min. 2 days
S$4.69
- +
1pc
Min. 2 days
S$6.99
- +
1pc
Min. 2 days
S$6.69
- +
1pc
Min. 2 days
-
1pc
Min. 2 days
S$4.79
- +
1pc
Min. 2 days
S$4.79
- +
1pc
Min. 2 days
S$4.79
- +
1pc
Min. 2 days
S$7.49
- +
1pc
Min. 2 days
S$7.49
- +
Part No.
Specification
Overall Length (mm)
Heat Value
Terminal Shape
Thread Diameter (mm)
Hex Width Across (mm)
Screw Length (mm)
Cross Reference Part No.
Main Compatible Genuine Part No.
-
all
all
all
all
all
all
all
-
-
-
BPR-6ES
-
-
Separate type
-
-
-
-
-
-
BP-5ES
-
-
Separate type
-
-
-
-
-
-
BPR-6HS
-
-
Separate type
-
-
-
-
-
-
BR-8ES
-
-
Separate type
-
-
-
-
-
-
CR-6HSA
-
-
Screw type
-
-
-
-
-
98079-56715
1 pole plug
72
6
Screw type
-
-
-
-
-
98076-5671G
1 pole plug
75
6
Screw type
14
20.8
12.7
W20FR-L
-
98076-5871G
1 pole plug
72
8
Screw type
-
-
-
-
-
09482-00470
1 pole plug
69
8
Integrated type
-
-
-
-
-
98079-58875
1 pole plug
69
9
Integrated type
-
-
-
-
-
Part No.
Specification
Overall Length (mm)
Heat Value
Terminal Shape
Thread Diameter (mm)
Hex Width Across (mm)
Screw Length (mm)
Cross Reference Part No.
Main Compatible Genuine Part No.
  • Item #: 46440976

    Mfr #: BPR6ES

    Package Qty: 1pc

    S$6.99

    Shipping: Min. 2 days

    Technical Specs:

    Part No. - Specification BPR-6ES Overall Length (mm) - Heat Value - Terminal Shape Separate type Thread Diameter (mm) - Hex Width Across (mm) - Screw Length (mm) - Cross Reference Part No. - Main Compatible Genuine Part No. -

    - +
  • Item #: 46440949

    Mfr #: BP5ES

    Package Qty: 1pc

    S$4.69

    Shipping: Min. 2 days

    Technical Specs:

    Part No. - Specification BP-5ES Overall Length (mm) - Heat Value - Terminal Shape Separate type Thread Diameter (mm) - Hex Width Across (mm) - Screw Length (mm) - Cross Reference Part No. - Main Compatible Genuine Part No. -

    - +
  • Item #: 46440985

    Mfr #: BPR6HS

    Package Qty: 1pc

    S$6.99

    Shipping: Min. 2 days

    Technical Specs:

    Part No. - Specification BPR-6HS Overall Length (mm) - Heat Value - Terminal Shape Separate type Thread Diameter (mm) - Hex Width Across (mm) - Screw Length (mm) - Cross Reference Part No. - Main Compatible Genuine Part No. -

    - +
  • Item #: 46440994

    Mfr #: BR8ES

    Package Qty: 1pc

    S$6.69

    Shipping: Min. 2 days

    Technical Specs:

    Part No. - Specification BR-8ES Overall Length (mm) - Heat Value - Terminal Shape Separate type Thread Diameter (mm) - Hex Width Across (mm) - Screw Length (mm) - Cross Reference Part No. - Main Compatible Genuine Part No. -

    - +
  • Item #: 46441089

    Mfr #: CR6HSA

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Part No. - Specification CR-6HSA Overall Length (mm) - Heat Value - Terminal Shape Screw type Thread Diameter (mm) - Hex Width Across (mm) - Screw Length (mm) - Cross Reference Part No. - Main Compatible Genuine Part No. -

    X
  • Item #: 09990461

    Mfr #: BPR6HSA

    Package Qty: 1pc

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    Part No. 98079-56715 Specification 1 pole plug Overall Length (mm) 72 Heat Value 6 Terminal Shape Screw type Thread Diameter (mm) - Hex Width Across (mm) - Screw Length (mm) - Cross Reference Part No. - Main Compatible Genuine Part No. -

    - +
  • Item #: 09990504

    Mfr #: BR6HSA

    Package Qty: 1pc

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    Part No. 98076-5671G Specification 1 pole plug Overall Length (mm) 75 Heat Value 6 Terminal Shape Screw type Thread Diameter (mm) 14 Hex Width Across (mm) 20.8 Screw Length (mm) 12.7 Cross Reference Part No. W20FR-L Main Compatible Genuine Part No. -

    - +
  • Item #: 09990513

    Mfr #: BR8HSA

    Package Qty: 1pc

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    Part No. 98076-5871G Specification 1 pole plug Overall Length (mm) 72 Heat Value 8 Terminal Shape Screw type Thread Diameter (mm) - Hex Width Across (mm) - Screw Length (mm) - Cross Reference Part No. - Main Compatible Genuine Part No. -

    - +
  • Item #: 09990522

    Mfr #: BR8ECM

    Package Qty: 1pc

    S$7.49

    Shipping: Min. 2 days

    Technical Specs:

    Part No. 09482-00470 Specification 1 pole plug Overall Length (mm) 69 Heat Value 8 Terminal Shape Integrated type Thread Diameter (mm) - Hex Width Across (mm) - Screw Length (mm) - Cross Reference Part No. - Main Compatible Genuine Part No. -

    - +
  • Item #: 09990531

    Mfr #: BR9ECM

    Package Qty: 1pc

    S$7.49

    Shipping: Min. 2 days

    Technical Specs:

    Part No. 98079-58875 Specification 1 pole plug Overall Length (mm) 69 Heat Value 9 Terminal Shape Integrated type Thread Diameter (mm) - Hex Width Across (mm) - Screw Length (mm) - Cross Reference Part No. - Main Compatible Genuine Part No. -

    - +

Customer Reviews

Items 1 - 10 of 1400

Show per page
  1. car maintenance
    Rating
    100%
    My favorite car, CB-1, was idling badly and started to stall while waiting for a traffic light, so I was trying to figure out the cause. I suspected that it was related to the cab, so I adjusted the tuning and fueling and improved it, but it was not completely cured. To check if the fuel condition is appropriate, I removed the spark plug and it was considerably deteriorated, so I replaced it. It is very effective and almost eliminates stalls. The standard plug should have been replaced at about 10,000 km. (Sweat)
    (Translated by machine.)

    Review by

    Posted on

  2. I used it for my bike.
    Rating
    100%
    Since YB125SP exceeded 5000km, it was exchanged. It was the same product that came with it. It's cheap and helpful.
    (Translated by machine.)

    Review by

    Posted on

  3. Attached to Cub 50
    Rating
    100%
    I always buy standard plugs and iridium plugs from MonotaRO because MonotaRO is the cheapest (^^) (Depending on the thread count and model number)
    (Translated by machine.)

    Review by

    Posted on

  4. Live Dio AF-35 maintenance
    Rating
    100%
    Well, NGK's spark plugs are made of iron plate, right? It seems that there are extremely rare cases of defective products, but I have never encountered a defective product.
    (Translated by machine.)

    Review by

    Posted on

  5. I use it for my motorcycle.
    Rating
    100%
    If it is a home center, it costs less than 500 yen, but it is cheap if it is Mr. Monotaro. The quality is only made by NGK, so you can rest assured.
    (Translated by machine.)

    Review by

    Posted on

  6. Used for lead 125
    Rating
    100%
    Used for lead 125. Exchange at 15,000 km. Runs smoothly after replacement. I would like to replace it sooner rather than later. I will buy it with Monotaro next time. It's cheap and cost performance is good.
    (Translated by machine.)

    Review by

    Posted on

  7. Regular replacement
    Rating
    100%
    It is cheap and highly reliable, and we always use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  8. bike
    Rating
    100%
    I used it for PCX125. Of course I could use it without any problems
    (Translated by machine.)

    Review by

    Posted on

  9. Regular motorcycle maintenance
    Rating
    20%
    The packaging is the worst. I just threw it into an envelope with a cushion inside. The package was squeezed inside, and the plug was popping out. Due to post-mailing, the electrodes may be deformed depending on the type of plug.
    (Translated by machine.)

    Review by

    Posted on

  10. Bike plug replacement
    Rating
    80%
    The price is cheap and it is put in the bike as a spare for defects. Can be used without problems
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 1400

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account