All Category

3M Masking Tape No.243J Plus

Rating:
96%
from S$8.79
Min. 2 days
It is hard to tear vertically while maintaining the hand-cutting performance.
Easy to paste both straight and curved lines. Can be pulled out lightly.
Easy to work with wide products. Improves adhesive residue performance while maintaining ease of sticking. For car painting.
For sealing.
Tape Thickness (mm):  0.08
Adhesive Strength (N/10mm):  1.06
Heat Resistance Temperature (℃):  120 (approximate / 1 hour)
Tape Length (m):  18
Tensile Strength (N/10mm):  28.6
Elongation (%):  5 (when broken)
Adhesive:  Acrylic
Main Application:  For automotive painting
Color:  Yellow
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
243J Plus
243J Plus
243J Plus
243J Plus
243J Plus
243J Plus
243J Plus
243J Plus
243J Plus
243J Plus
Package Qty
Shipping
Price
Qty
 
 
 
1pack(20roll)
Min. 2 days
S$11.99
- +
1pack(12roll)
Min. 2 days
S$10.99
- +
1pack(12roll)
Min. 2 days
S$11.99
- +
1pack(10roll)
Min. 2 days
S$11.99
- +
1pack(8roll)
Min. 2 days
S$11.99
- +
1pack(7roll)
Min. 2 days
S$10.99
- +
1pack(6roll)
Min. 2 days
S$11.99
- +
1pack(5roll)
Min. 2 days
S$11.99
- +
1pack(4roll)
Min. 2 days
S$11.99
- +
1pack(3roll)
Min. 2 days
S$8.79
- +
Tape Width (mm)
Mass (g)
Trusco Part No.
Base Material
all
all
-
all
6
186
469-4350
Japanese paper
9
168
469-4376
Japanese paper
10
186
469-4325
Japanese paper
12
186
-
-
15
186
-
-
18
200
-
-
20
186
-
-
24
186
-
-
30
186
293-1095
Japanese paper
36
168
469-4333
Japanese paper
Tape Width (mm)
Mass (g)
Trusco Part No.
Base Material
  • Item #: 10713647

    Mfr #: 243J Plus

    Package Qty: 1pack(20roll)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 6 Mass (g) 186 Trusco Part No. 469-4350 Base Material Japanese paper

    - +
  • Item #: 10713665

    Mfr #: 243J Plus

    Package Qty: 1pack(12roll)

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 9 Mass (g) 168 Trusco Part No. 469-4376 Base Material Japanese paper

    - +
  • Item #: 10713683

    Mfr #: 243J Plus

    Package Qty: 1pack(12roll)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 10 Mass (g) 186 Trusco Part No. 469-4325 Base Material Japanese paper

    - +
  • Item #: 10713701

    Mfr #: 243J Plus

    Package Qty: 1pack(10roll)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 12 Mass (g) 186 Trusco Part No. - Base Material -

    - +
  • Item #: 10713717

    Mfr #: 243J Plus

    Package Qty: 1pack(8roll)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 15 Mass (g) 186 Trusco Part No. - Base Material -

    - +
  • Item #: 10713726

    Mfr #: 243J Plus

    Package Qty: 1pack(7roll)

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 18 Mass (g) 200 Trusco Part No. - Base Material -

    - +
  • Item #: 10713735

    Mfr #: 243J Plus

    Package Qty: 1pack(6roll)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 20 Mass (g) 186 Trusco Part No. - Base Material -

    - +
  • Item #: 10713744

    Mfr #: 243J Plus

    Package Qty: 1pack(5roll)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 24 Mass (g) 186 Trusco Part No. - Base Material -

    - +
  • Item #: 10713753

    Mfr #: 243J Plus

    Package Qty: 1pack(4roll)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 30 Mass (g) 186 Trusco Part No. 293-1095 Base Material Japanese paper

    - +
  • Item #: 10713771

    Mfr #: 243J Plus

    Package Qty: 1pack(3roll)

    S$8.79

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 36 Mass (g) 168 Trusco Part No. 469-4333 Base Material Japanese paper

    - +

Customer Reviews

Items 1 - 10 of 305

Show per page
  1. Temporary fixation of cut letter signs, etc.
    Rating
    100%
    Easy to paste, easy to cut, very useful. Other companies' products derail and cut diagonally, which is uncomfortable.
    (Translated by machine.)

    Review by

    Posted on

  2. When painting production parts, caulking on site, etc.
    Rating
    100%
    After changing to this 3M product, no complaints came from the factory or the site. I thought it shouldn't be cheap or bad even if it was a waste material for masking. It was good to change to this brand. (For reference, the content of the complaint about the item I was using before was that it was slippery and sticky after it was pasted.)
    (Translated by machine.)

    Review by

    Posted on

  3. Work with silicone sealant
    Rating
    100%
    Sealing for work with silicone sealants. Used to stick a little paper on the wall. Ideal for later peeling. There is no residue left after the glue.
    (Translated by machine.)

    Review by

    Posted on

  4. Stick it on the bed of a 3D printer to make it easy to remove the completed model.
    Rating
    100%
    The 3D printer bed needs to be fixed with sufficient strength until the modeled object is completed, but the purpose is achieved by using this product. In other words, it does not come off in the middle of the modeling operation, but when it is removed after completion, it comes off obediently, so I feel that it is very easy to use. Perhaps it is compatible with the material, it is also appreciated that the fixing strength can be used repeatedly several times. (1) Even a bed with a polyimide film can be pasted on it. Therefore, even if it is difficult to remove it because it adheres too tightly when it is peeled off, the modeled object can be easily removed without damaging the polyimide film by peeling off the modeled object together with this product by the original function of the curing tape. (2) When applying a special adhesive to the bed and removing the modeled object, it can also be used for a 3D printer that loosens the adhesive with hot water and removes it. In this case, there is an advantage that neither adhesive nor hot water is required. Naturally, it is superior to cost performance and can realize labor saving.
    (Translated by machine.)

    Review by

    Posted on

  5. For temporary fixing of all work
    Rating
    100%
    Mainly used for temporary fixing and masking when making works by hand. Without this, it will not start.
    (Translated by machine.)

    Review by

    Posted on

  6. Painting work
    Rating
    100%
    Although it has high adhesive strength, it does not leave glue and is easy to peel off and use.
    (Translated by machine.)

    Review by

    Posted on

  7. For sweets ...
    Rating
    100%
    It's really convenient! I use it when I want to stop something temporarily. I thought it would be even better if there were various colors.
    (Translated by machine.)

    Review by

    Posted on

  8. Product identification, memo writing
    Rating
    100%
    I compared using three types of masking tape, but it was the easiest to use because it was easy to apply, easy to peel off, and there was no transfer of glue.
    (Translated by machine.)

    Review by

    Posted on

  9. Fix it during sanctions work during machine assembly work.
    Rating
    40%
    I'm dissatisfied that it's cheaper to buy at a home improvement store, but it's good and easy to use.
    (Translated by machine.)

    Review by

    Posted on

  10. Painting work, etc.
    Rating
    100%
    This is the easiest to use, such as the adhesiveness and elongation of the tape, among the ones I have used so far.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 305

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account