All Category

ESD Tweezers

Rating:
82%
from S$5.29
Min. 2 days
Ideal for handling electronic parts and plastics that are sensitive to static electricity.
A PPS tip that has excellent elasticity and wear resistance and does not easily damage the object.
Surface Resistance (Ω):  1×105~107
Heat Resistance Temperature (℃):  270 (ASTM D648 study)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
PTZ-41
PTZ-42
PTZ-43
PTZ-91
PTZ-92
PTZ-93
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$25.99
- +
1pc
Min. 2 days
S$25.99
- +
1pc
Min. 2 days
S$23.99
- +
1bag(2pc)
Min. 2 days
S$5.59
- +
1bag(2pc)
Min. 2 days
S$5.59
- +
1bag(2pc)
Min. 2 days
S$5.29
- +
Tip Size (mm)
RoHS directive (corresponding to 10 substances)
As ONE Part Number
Width (mm)
Overall Length (mm)
Mass (g)
Trusco Part No.
Tweezing Load (g)
Material (Main Unit)
Material (Tip)
Tip Shape
Set Contents
Material
Suitable for
all
all
all
all
all
all
-
all
all
all
all
all
all
all
0.5
1
1-8269-07
10
130
16
302-7198
About 100
Nonmagnetic stainless steel
PPS plastic
Tapered
-
-
-
R0.9
1
-
10
125
16
302-7201
About 100
Nonmagnetic stainless steel
PPS plastic
Straight
-
-
-
0.6
Correspondence
-
10
130
16
342-9113
About 100
Nonmagnetic stainless steel
PPS plastic
Bent tip
-
-
-
-
1
-
-
-
6
333-5216
-
-
-
-
1 set of 2 with screws
PPS plastic
PTZ-41
-
1
-
-
-
6
333-5224
-
-
-
-
1 set of 2 with screws
PPS plastic
PTZ-42
-
1
-
-
-
6
342-9121
-
-
-
-
1 set of 2 with screws
PPS plastic
PTZ-43
Page
Tip Size (mm)
RoHS directive (corresponding to 10 substances)
As ONE Part Number
Width (mm)
Overall Length (mm)
Mass (g)
Trusco Part No.
Tweezing Load (g)
Material (Main Unit)
Material (Tip)
Tip Shape
Set Contents
Material
Suitable for
  • Item #: 10935416

    Mfr #: PTZ-41

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Tip Size (mm) 0.5 RoHS directive (corresponding to 10 substances) 1 As ONE Part Number 1-8269-07 Width (mm) 10 Overall Length (mm) 130 Mass (g) 16 Trusco Part No. 302-7198 Tweezing Load (g) About 100 Material (Main Unit) Nonmagnetic stainless steel Material (Tip) PPS plastic Tip Shape Tapered Set Contents - Material - Suitable for -

    - +
  • Item #: 10935425

    Mfr #: PTZ-42

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Tip Size (mm) R0.9 RoHS directive (corresponding to 10 substances) 1 As ONE Part Number - Width (mm) 10 Overall Length (mm) 125 Mass (g) 16 Trusco Part No. 302-7201 Tweezing Load (g) About 100 Material (Main Unit) Nonmagnetic stainless steel Material (Tip) PPS plastic Tip Shape Straight Set Contents - Material - Suitable for -

    - +
  • Item #: 10935434

    Mfr #: PTZ-43

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Tip Size (mm) 0.6 RoHS directive (corresponding to 10 substances) Correspondence As ONE Part Number - Width (mm) 10 Overall Length (mm) 130 Mass (g) 16 Trusco Part No. 342-9113 Tweezing Load (g) About 100 Material (Main Unit) Nonmagnetic stainless steel Material (Tip) PPS plastic Tip Shape Bent tip Set Contents - Material - Suitable for -

    - +
  • Item #: 10935443

    Mfr #: PTZ-91

    Package Qty: 1bag(2pc)

    S$5.59

    Shipping: Min. 2 days

    Technical Specs:

    Tip Size (mm) - RoHS directive (corresponding to 10 substances) 1 As ONE Part Number - Width (mm) - Overall Length (mm) - Mass (g) 6 Trusco Part No. 333-5216 Tweezing Load (g) - Material (Main Unit) - Material (Tip) - Tip Shape - Set Contents 1 set of 2 with screws Material PPS plastic Suitable for PTZ-41

    - +
  • Item #: 10935452

    Mfr #: PTZ-92

    Package Qty: 1bag(2pc)

    S$5.59

    Shipping: Min. 2 days

    Technical Specs:

    Tip Size (mm) - RoHS directive (corresponding to 10 substances) 1 As ONE Part Number - Width (mm) - Overall Length (mm) - Mass (g) 6 Trusco Part No. 333-5224 Tweezing Load (g) - Material (Main Unit) - Material (Tip) - Tip Shape - Set Contents 1 set of 2 with screws Material PPS plastic Suitable for PTZ-42

    - +
  • Item #: 10935461

    Mfr #: PTZ-93

    Package Qty: 1bag(2pc)

    S$5.29

    Shipping: Min. 2 days

    Technical Specs:

    Tip Size (mm) - RoHS directive (corresponding to 10 substances) 1 As ONE Part Number - Width (mm) - Overall Length (mm) - Mass (g) 6 Trusco Part No. 342-9121 Tweezing Load (g) - Material (Main Unit) - Material (Tip) - Tip Shape - Set Contents 1 set of 2 with screws Material PPS plastic Suitable for PTZ-43

    - +
Page

Customer Reviews

Items 1 - 10 of 11

Show per page
  1. PC repair
    Rating
    20%
    The tip of the black part attached earlier is too fragile. If you put a little force on it, it will be applied from the middle of the chip and it will not be usable.
    (Translated by machine.)

    Review by

    Posted on

  2. Maintenance of precision equipment such as electronic circuits
    Rating
    100%
    Since all replacement parts are installed in the same way, the tip is processed for ease of use. Easy-to-use tweezers. I would appreciate it if it was a little cheaper ...
    (Translated by machine.)

    Review by

    Posted on

  3. For handling electronic components
    Rating
    80%
    I was looking for a similar product because the ESD tweezers made by other companies were discontinued. It's not very strong, so it's useful because you don't need to use more force than necessary when you hold it or grab it.
    (Translated by machine.)

    Review by

    Posted on

  4. Reel maintenance (OH) etc. Sim 0,01 ~
    Rating
    100%
    Increased efficiency in detailed work. I like it because it's very easy to use
    (Translated by machine.)

    Review by

    Posted on

  5. Pickup of electronic components
    Rating
    40%
    Insufficient strength. Can be scraped. Insufficient accuracy. It shifts from side to side from the time of delivery.
    (Translated by machine.)

    Review by

    Posted on

  6. Used when mounting chips on a board or improving model details
    Rating
    100%
    Since it is an ESD-compatible product, static electricity does not occur and even small plastic parts can be easily grasped and separated. Also, the force of the spring is light and just right. I was satisfied with the price and liked it.
    (Translated by machine.)

    Review by

    Posted on

  7. Watch repair
    Rating
    100%
    It has excellent cost performance. The tip material also looks good.
    (Translated by machine.)

    Review by

    Posted on

  8. Equipment chocolate stop processing
    Rating
    100%
    Due to the structure of the equipment, tweezers of this shape are used. Due to the shape and material, it will be worn or damaged immediately, but if the tip is at this price, you can buy it in bulk as a consumable part without any resistance.
    (Translated by machine.)

    Review by

    Posted on

  9. Working on an electronic board
    Rating
    100%
    I bought ESD tweezers before, but one side broke when I used it all the time because the tip was plastic. However, this tweezers is convenient because you can only buy them first. If the tip of the electronic component is plastic, it will prevent a short circuit, so I think I will continue to use it. The destination is like a consumable item.
    (Translated by machine.)

    Review by

    Posted on

  10. Packaging of electronic components
    Rating
    60%
    It would be nice if the tip had a little more strength. After using it for a while, the tip would wear and become rounded, making it difficult to pinch.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 11

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages