All Category

Oil Level Gauge Outer Diameter Non-Flange Type

Rating:
95%
from S$4.99
Min. 2 days
The oil level gauge (oil level gauge) can accurately check the position of the oil level or liquid level in the oil tank or gear box.
It has characteristics such as heat resistance, pressure resistance, and sealing properties as well as oil resistance, and is used in a wide range of applications such as reduction gears, hydraulic equipment, machine tools, industrial machinery, agricultural machinery, and railway vehicles. * Oil containing high octane gasoline, organic solvent, and extreme pressure additive cannot be used above 80 ° C.
RoHS directive (corresponding to 10 substances):  1
Pressure Resistance (kg/cm2):  1.5(max.)
Maximum Resistant Temperature (℃):  110
Heat Resistance Temperature (℃):  110
Type:  Outer diameter brim type
Shape:  Round type
Material:  Sight glass/polycarbonate resin
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
OLG-20N
OLG-25N
OLG-30N
OLG-35N
OLG-40N
OLG-45N
OLG-50N
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 2 days
S$7.99
- +
1pc
Min. 2 days
S$10.99
- +
1pc
Min. 2 days
S$11.99
- +
1pc
Min. 6 days
S$23.99
- +
1pc
Min. 2 days
S$26.99
- +
Matching Hole Tolerance H7
Matching Hole Tolerance H8
Mass (g)
Trusco Part No.
Outer Diameter D (Φmm)
Width b (mm)
all
all
all
-
all
all
+0~0.021
+0~0.033
-
310-3005
20.0(+0.1~0.2)
7.0±0.3
+0~0.021
+0~0.033
-
310-3021
25.0(+0.1~0.2)
7.0±0.3
+0~0.021
+0~0.033
-
310-3048
30.0(+0.1~0.2)
8.0±0.3
+0~0.025
+0~0.039
16.3
310-3064
35.0(+0.1~0.2)
8.0±0.3
+0~0.025
+0~0.039
-
310-3081
40.0(+0.1~0.25)
10.0±0.4
+0~0.025
+0~0.039
-
310-3099
45.0(+0.1~0.25)
10.0±0.4
+0~0.025
+0~0.039
-
310-3102
50.0(+0.1~0.25)
12.0±0.4
Page
Matching Hole Tolerance H7
Matching Hole Tolerance H8
Mass (g)
Trusco Part No.
Outer Diameter D (Φmm)
Width b (mm)
  • Item #: 33053833

    Mfr #: OLG-20N

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Matching Hole Tolerance H7 +0~0.021 Matching Hole Tolerance H8 +0~0.033 Mass (g) - Trusco Part No. 310-3005 Outer Diameter D (Φmm) 20.0(+0.1~0.2) Width b (mm) 7.0±0.3

    - +
  • Item #: 33053842

    Mfr #: OLG-25N

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Matching Hole Tolerance H7 +0~0.021 Matching Hole Tolerance H8 +0~0.033 Mass (g) - Trusco Part No. 310-3021 Outer Diameter D (Φmm) 25.0(+0.1~0.2) Width b (mm) 7.0±0.3

    - +
  • Item #: 33053851

    Mfr #: OLG-30N

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Matching Hole Tolerance H7 +0~0.021 Matching Hole Tolerance H8 +0~0.033 Mass (g) - Trusco Part No. 310-3048 Outer Diameter D (Φmm) 30.0(+0.1~0.2) Width b (mm) 8.0±0.3

    - +
  • Item #: 33053867

    Mfr #: OLG-35N

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Matching Hole Tolerance H7 +0~0.025 Matching Hole Tolerance H8 +0~0.039 Mass (g) 16.3 Trusco Part No. 310-3064 Outer Diameter D (Φmm) 35.0(+0.1~0.2) Width b (mm) 8.0±0.3

    - +
  • Item #: 33053876

    Mfr #: OLG-40N

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Matching Hole Tolerance H7 +0~0.025 Matching Hole Tolerance H8 +0~0.039 Mass (g) - Trusco Part No. 310-3081 Outer Diameter D (Φmm) 40.0(+0.1~0.25) Width b (mm) 10.0±0.4

    - +
  • Item #: 33053885

    Mfr #: OLG-45N

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 6 days

    Technical Specs:

    Matching Hole Tolerance H7 +0~0.025 Matching Hole Tolerance H8 +0~0.039 Mass (g) - Trusco Part No. 310-3099 Outer Diameter D (Φmm) 45.0(+0.1~0.25) Width b (mm) 10.0±0.4

    - +
  • Item #: 33053894

    Mfr #: OLG-50N

    Package Qty: 1pc

    S$26.99

    Shipping: Min. 2 days

    Technical Specs:

    Matching Hole Tolerance H7 +0~0.025 Matching Hole Tolerance H8 +0~0.039 Mass (g) - Trusco Part No. 310-3102 Outer Diameter D (Φmm) 50.0(+0.1~0.25) Width b (mm) 12.0±0.4

    - +
Page

Customer Reviews

8 Item(s)

Show per page
  1. Machine maintenance
    Rating
    100%
    The market price is good along with the genuine parts used by the manufacturer.
    (Translated by machine.)

    Review by

    Posted on

  2. Clutch cover maintenance
    Rating
    100%
    Used for Daytona clutch cover. I searched by size. The result is Bingo. The manufacturer's product costs about 1000 yen, but I am very satisfied that it can be exchanged at a low price.
    (Translated by machine.)

    Review by

    Posted on

  3. Machine maintenance
    Rating
    100%
    Used to replace the backhoe oil level gauge. After replacement, there is no oil leakage and the condition is good.
    (Translated by machine.)

    Review by

    Posted on

  4. Bike repair
    Rating
    100%
    Used as an oil gauge for ZZR250. It sticks out a little, but it was cheaper than the genuine one.
    (Translated by machine.)

    Review by

    Posted on

  5. For motorcycles
    Rating
    100%
    It is the same size as the genuine product, and I went to long-distance touring many times, but there is nothing wrong with it. Even if you replace it regularly, the price is less than one-seventh of the genuine one.
    (Translated by machine.)

    Review by

    Posted on

  6. Motorcycle maintenance
    Rating
    100%
    We are satisfied with both price and quality. It's good because there are parts that seem to be considered at first glance. I also wanted to replace the oil gauge of the compressor. Also, for additional orders on the same day, free shipping and cash on delivery fees will be very helpful regardless of the amount. This kind of Monotaro original service is convenient and I use it every time.
    (Translated by machine.)

    Review by

    Posted on

  7. Motorcycle oil peephole
    Rating
    100%
    The outer diameter was 25 mm and it was perfect! I was saved because genuine parts did not come out.
    (Translated by machine.)

    Review by

    Posted on

  8. Component replacement
    Rating
    60%
    good.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account