All Category

Shim Ring 1 Pack (10 Sheets) Inner Diameter 16mm Stainless Steel (SUS304)

Rating:
80%

Shim Ring 1 Pack (10 Sheets) Inner Diameter 16mm Stainless Steel (SUS304)

Rating:
80%
from S$12.99
Min. 2 days
Height adjustment, gap adjustment, etc.
Inner Diameter d (Φmm):  16
Material:  Stainless steel (SUS304)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
RS016020001
RS016020002
RS016020003
RS016020005
RS016020010
RS016020015
RS016020020
RS016020030
RS016020050
RS016020100
Package Qty
Shipping
Price
Qty
 
 
 
1pack(10pc)
Min. 4 days
S$19.99
- +
1pack(10pc)
Min. 4 days
S$32.99
- +
1pack(10pc)
Min. 4 days
S$32.99
- +
1pack(10pc)
Min. 4 days
S$18.99
- +
1pack(10pc)
Min. 4 days
S$12.99
- +
1pack(10pc)
Min. 4 days
S$12.99
- +
1pack(10pc)
Min. 4 days
S$12.99
- +
1pack(10pc)
Min. 4 days
S$12.99
- +
1pack(10pc)
Min. 4 days
S$15.99
- +
1pack(10pc)
Min. 4 days
S$15.99
- +
Thickness t (mm)
RoHS directive (corresponding to 10 substances)
Outer Diameter D (Φmm)
all
all
all
0.01
1
20
0.02
1
20
0.03
1
20
0.05
Correspondence
20
0.1
1
20
0.15
1
20
0.2
1
20
0.3
1
20
0.5
1
20
1
1
20
Thickness t (mm)
RoHS directive (corresponding to 10 substances)
Outer Diameter D (Φmm)
  • Item #: 34779306

    Mfr #: RS016020001

    Package Qty: 1pack(10pc)

    S$19.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 0.01 RoHS directive (corresponding to 10 substances) 1 Outer Diameter D (Φmm) 20

    - +
  • Item #: 34779315

    Mfr #: RS016020002

    Package Qty: 1pack(10pc)

    S$32.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 0.02 RoHS directive (corresponding to 10 substances) 1 Outer Diameter D (Φmm) 20

    - +
  • Item #: 34779324

    Mfr #: RS016020003

    Package Qty: 1pack(10pc)

    S$32.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 0.03 RoHS directive (corresponding to 10 substances) 1 Outer Diameter D (Φmm) 20

    - +
  • Item #: 34779333

    Mfr #: RS016020005

    Package Qty: 1pack(10pc)

    S$18.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 0.05 RoHS directive (corresponding to 10 substances) Correspondence Outer Diameter D (Φmm) 20

    - +
  • Item #: 34779342

    Mfr #: RS016020010

    Package Qty: 1pack(10pc)

    S$12.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 0.1 RoHS directive (corresponding to 10 substances) 1 Outer Diameter D (Φmm) 20

    - +
  • Item #: 34779351

    Mfr #: RS016020015

    Package Qty: 1pack(10pc)

    S$12.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 0.15 RoHS directive (corresponding to 10 substances) 1 Outer Diameter D (Φmm) 20

    - +
  • Item #: 34779367

    Mfr #: RS016020020

    Package Qty: 1pack(10pc)

    S$12.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 0.2 RoHS directive (corresponding to 10 substances) 1 Outer Diameter D (Φmm) 20

    - +
  • Item #: 34779376

    Mfr #: RS016020030

    Package Qty: 1pack(10pc)

    S$12.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 0.3 RoHS directive (corresponding to 10 substances) 1 Outer Diameter D (Φmm) 20

    - +
  • Item #: 34779385

    Mfr #: RS016020050

    Package Qty: 1pack(10pc)

    S$15.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 0.5 RoHS directive (corresponding to 10 substances) 1 Outer Diameter D (Φmm) 20

    - +
  • Item #: 34779394

    Mfr #: RS016020100

    Package Qty: 1pack(10pc)

    S$15.99

    Shipping: Min. 4 days

    Technical Specs:

    Thickness t (mm) 1 RoHS directive (corresponding to 10 substances) 1 Outer Diameter D (Φmm) 20

    - +

Customer Reviews

1 Item

Show per page
  1. Used for gap management of product prototypes
    Rating
    80%
    There are many board thicknesses and sizes, which is helpful. The tolerance width of 0.3mm is also generally satisfactory. It would be perfect if the slight burrs on the edges that seemed to be unpressed were suppressed a little more.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages