All Category

Iridium IX Plug for Two Wheeled Vehicle

Rating:
94%
from S$15.99
Min. 2 days
Iridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling.
A high-value-added plug that enables ignition, acceleration, and improved fuel efficiency.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
BPR7HIX
BPR6HIX
BPR7HIX
BPR8HIX
BR8EIX
BR9EIX
CR6HIX
CR7HIX
CR8HIX
CR7EIX
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$23.99
- +
1pc
Min. 2 days
S$15.99
- +
1pc
Min. 2 days
-
1pc
Min. 2 days
S$15.99
- +
1pc
Min. 2 days
S$15.99
- +
1pc
Min. 2 days
S$23.99
- +
1pc
Min. 2 days
S$15.99
- +
1pc
Min. 2 days
S$15.99
- +
1pc
Min. 2 days
S$15.99
- +
1pc
Min. 2 days
S$15.99
- +
Main Compatible Genuine Part No.
Part No.
Hex Width Across (mm)
Thread Diameter (mm)
Terminal Shape
Screw Length (mm)
Overall Length (mm)
Heat Value
Cross Reference Part No.
Specification
Genuine Part No.
-
-
all
all
all
all
all
all
-
all
-
999-06910-X9-009
-
20.8
14
Separation
12.7
76
7
-
-
-
99000-69835-BP6
-
20.8
14
Separation
12.7
76
6
-
-
-
-
-
20.8
14
Separation
12.7
76
7
-
-
999-06910-X9-009
BY480-BPR8E
-
20.8
14
Separation
12.7
76
8
-
-
-
99000-69835-BR8
-
20.8
14
Screw type
19
79
8
-
-
-
90793-20170
-
20.8
14
Screw type
19
79
9
-
-
-
99000-69835-C6R
-
16
10
Screw type
12.7
64
6
-
-
-
99000-69835-C7R
-
16
10
Screw type
12.7
64
7
-
-
-
99000-69835-C8R
-
16
10
Screw type
12.7
63
8
-
-
-
99000-69835-CR7
-
16
10
Screw type
19
70
7
-
-
-
Main Compatible Genuine Part No.
Part No.
Hex Width Across (mm)
Thread Diameter (mm)
Terminal Shape
Screw Length (mm)
Overall Length (mm)
Heat Value
Cross Reference Part No.
Specification
Genuine Part No.
  • Item #: 71225325

    Mfr #: BPR7HIX

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. 999-06910-X9-009 Part No. - Hex Width Across (mm) 20.8 Thread Diameter (mm) 14 Terminal Shape Separation Screw Length (mm) 12.7 Overall Length (mm) 76 Heat Value 7 Cross Reference Part No. - Specification - Genuine Part No. -

    - +
  • Item #: 09990881

    Mfr #: BPR6HIX

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. 99000-69835-BP6 Part No. - Hex Width Across (mm) 20.8 Thread Diameter (mm) 14 Terminal Shape Separation Screw Length (mm) 12.7 Overall Length (mm) 76 Heat Value 6 Cross Reference Part No. - Specification - Genuine Part No. -

    - +
  • Item #: 09990897

    Mfr #: BPR7HIX

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. - Part No. - Hex Width Across (mm) 20.8 Thread Diameter (mm) 14 Terminal Shape Separation Screw Length (mm) 12.7 Overall Length (mm) 76 Heat Value 7 Cross Reference Part No. - Specification - Genuine Part No. 999-06910-X9-009

    X
  • Item #: 09990906

    Mfr #: BPR8HIX

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. BY480-BPR8E Part No. - Hex Width Across (mm) 20.8 Thread Diameter (mm) 14 Terminal Shape Separation Screw Length (mm) 12.7 Overall Length (mm) 76 Heat Value 8 Cross Reference Part No. - Specification - Genuine Part No. -

    - +
  • Item #: 09990915

    Mfr #: BR8EIX

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. 99000-69835-BR8 Part No. - Hex Width Across (mm) 20.8 Thread Diameter (mm) 14 Terminal Shape Screw type Screw Length (mm) 19 Overall Length (mm) 79 Heat Value 8 Cross Reference Part No. - Specification - Genuine Part No. -

    - +
  • Item #: 09990924

    Mfr #: BR9EIX

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. 90793-20170 Part No. - Hex Width Across (mm) 20.8 Thread Diameter (mm) 14 Terminal Shape Screw type Screw Length (mm) 19 Overall Length (mm) 79 Heat Value 9 Cross Reference Part No. - Specification - Genuine Part No. -

    - +
  • Item #: 09990933

    Mfr #: CR6HIX

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. 99000-69835-C6R Part No. - Hex Width Across (mm) 16 Thread Diameter (mm) 10 Terminal Shape Screw type Screw Length (mm) 12.7 Overall Length (mm) 64 Heat Value 6 Cross Reference Part No. - Specification - Genuine Part No. -

    - +
  • Item #: 09990942

    Mfr #: CR7HIX

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. 99000-69835-C7R Part No. - Hex Width Across (mm) 16 Thread Diameter (mm) 10 Terminal Shape Screw type Screw Length (mm) 12.7 Overall Length (mm) 64 Heat Value 7 Cross Reference Part No. - Specification - Genuine Part No. -

    - +
  • Item #: 09990951

    Mfr #: CR8HIX

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. 99000-69835-C8R Part No. - Hex Width Across (mm) 16 Thread Diameter (mm) 10 Terminal Shape Screw type Screw Length (mm) 12.7 Overall Length (mm) 63 Heat Value 8 Cross Reference Part No. - Specification - Genuine Part No. -

    - +
  • Item #: 09990967

    Mfr #: CR7EIX

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Main Compatible Genuine Part No. 99000-69835-CR7 Part No. - Hex Width Across (mm) 16 Thread Diameter (mm) 10 Terminal Shape Screw type Screw Length (mm) 19 Overall Length (mm) 70 Heat Value 7 Cross Reference Part No. - Specification - Genuine Part No. -

    - +

Customer Reviews

Items 1 - 10 of 746

Show per page
  1. Replacement work for Super Cub 110 (JA10)
    Rating
    60%
    A little extravagant. The difference is only a few percent (according to the manufacturer), so you can't feel it. Since the price is about the extent that you can finally recover the plug fee by riding until the replacement time, there is no economic merit to choose this. Self-satisfaction.
    (Translated by machine.)

    Review by

    Posted on

  2. Attached to the bike
    Rating
    100%
    I attached it to the SEROW. The torque in the low rev range has increased considerably.
    (Translated by machine.)

    Review by

    Posted on

  3. Maintenance of moped scooter
    Rating
    100%
    Since it is made by a leading manufacturer, it can be used without any problems.
    (Translated by machine.)

    Review by

    Posted on

  4. Used for address V125G (K5)
    Rating
    100%
    I chose this item, which is cheaper this time. Starting the engine is better than a normal plug. The idling is stable, so you can use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  5. For work
    Rating
    60%
    Can be used without problems. I was satisfied including the product price.
    (Translated by machine.)

    Review by

    Posted on

  6. Used for spark plugs of old Renault Quatre
    Rating
    100%
    It is used for the spark plug of Renault Quatre. I don't know if it's an iridium plug, but the engine is running fine.
    (Translated by machine.)

    Review by

    Posted on

  7. For owned vehicles
    Rating
    100%
    After all it is a good item. The quality is different. You can buy it cheaply at Monotaro.
    (Translated by machine.)

    Review by

    Posted on

  8. Regular replacement parts
    Rating
    100%
    It was replaced with a motorcycle that ran about 15,000 km, but I do not feel that the startability has improved dramatically due to injection. I think that the plug replacement itself is meaningful because the engine started to start with a single kick when replacing the plug of the 2-stroke before.
    (Translated by machine.)

    Review by

    Posted on

  9. Bike ignition
    Rating
    100%
    It's not very expensive, so I bought a luxury item on an old motorcycle.
    (Translated by machine.)

    Review by

    Posted on

  10. Used for 80's bikes
    Rating
    100%
    When I changed from the normal plug, the fuel efficiency improved by about 5%. I think it is effective for old motorcycles before emission regulations. The price is double that of a normal plug, but there is no problem because you can change it with gasoline.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 746

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account