All Category

PROMEX Plating Pen

Rating:
98%
from S$47.99
Min. 2 days
The felt-tip pen (10 ml) is disposable, and the area that can be plated per one is about 80 cm x 80 cm. (It may differ slightly depending on the plating and method.)
Since it uses a pollution-free plating solution, anyone can use it with confidence. For Promex L00000 * Cannot be used with this product alone.
To use it, the main body (product number: L00000) is required. (Order code: 35085032)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
F20425
F20428
F20431
F20438
F20435
F20441
F20436
F20434
F20432
F20442
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$47.99
- +
1pc
Min. 2 days
S$69.99
- +
1pc
Min. 2 days
S$139.90
- +
1pc
Min. 2 days
S$59.99
- +
1pc
Min. 2 days
S$77.99
- +
1pc
Min. 2 days
S$199.90
- +
1pc
Min. 2 days
S$79.99
- +
1pc
Min. 2 days
S$63.99
- +
1pc
Min. 5 days
S$149.90
- +
1pc
Min. 2 days
S$119.90
- +
Valid Period
Type
all
all
(Utility period) About 1 year
Degreasing
(Utility period) About 1 year
Chrome color
(Utility period) About 1 year
18K gold
(Utility period) About 1 year
Stainless steel degreasing
(Utility period) About 6 months
Tin
(Utility period) About 1 year
For 18K gold thickening
(Utility period) About 1 year
Silver
(Utility period) About 6 months
Zinc
(Utility period) About 1 year
14K gold
(Utility period) About 1 year
For silver thickening
Valid Period
Type
  • Item #: 35085041

    Mfr #: F20425

    Package Qty: 1pc

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Valid Period (Utility period) About 1 year Type Degreasing

    - +
  • Item #: 35085057

    Mfr #: F20428

    Package Qty: 1pc

    S$69.99

    Shipping: Min. 2 days

    Technical Specs:

    Valid Period (Utility period) About 1 year Type Chrome color

    - +
  • Item #: 35085066

    Mfr #: F20431

    Package Qty: 1pc

    S$139.90

    Shipping: Min. 2 days

    Technical Specs:

    Valid Period (Utility period) About 1 year Type 18K gold

    - +
  • Item #: 35085075

    Mfr #: F20438

    Package Qty: 1pc

    S$59.99

    Shipping: Min. 2 days

    Technical Specs:

    Valid Period (Utility period) About 1 year Type Stainless steel degreasing

    - +
  • Item #: 35085084

    Mfr #: F20435

    Package Qty: 1pc

    S$77.99

    Shipping: Min. 2 days

    Technical Specs:

    Valid Period (Utility period) About 6 months Type Tin

    - +
  • Item #: 35085093

    Mfr #: F20441

    Package Qty: 1pc

    S$199.90

    Shipping: Min. 2 days

    Technical Specs:

    Valid Period (Utility period) About 1 year Type For 18K gold thickening

    - +
  • Item #: 35085102

    Mfr #: F20436

    Package Qty: 1pc

    S$79.99

    Shipping: Min. 2 days

    Technical Specs:

    Valid Period (Utility period) About 1 year Type Silver

    - +
  • Item #: 35085111

    Mfr #: F20434

    Package Qty: 1pc

    S$63.99

    Shipping: Min. 2 days

    Technical Specs:

    Valid Period (Utility period) About 6 months Type Zinc

    - +
  • Item #: 35085127

    Mfr #: F20432

    Package Qty: 1pc

    S$149.90

    Shipping: Min. 5 days

    Technical Specs:

    Valid Period (Utility period) About 1 year Type 14K gold

    - +
  • Item #: 35085136

    Mfr #: F20442

    Package Qty: 1pc

    S$119.90

    Shipping: Min. 2 days

    Technical Specs:

    Valid Period (Utility period) About 1 year Type For silver thickening

    - +

Customer Reviews

10 Item(s)

Show per page
  1. Plating peeling,
    Rating
    100%
    Suitable for repairing small items such as watches. I use it as a handy item.
    (Translated by machine.)

    Review by

    Posted on

  2. Plating repair
    Rating
    100%
    Until now, it was a little difficult to obtain it as a single item, but now it is available at your company and it is very convenient. There is no problem in using it, and it can be plated very cleanly.
    (Translated by machine.)

    Review by

    Posted on

  3. For plating work
    Rating
    100%
    I have been using it for over 20 years, and I am very grateful to be able to obtain such a niche product. The quality is good and it is perfect for minor repair work.
    (Translated by machine.)

    Review by

    Posted on

  4. Part of the tin car repainting
    Rating
    100%
    It is a plating operation after removing rust and dirt and then polishing it anew.
    (Translated by machine.)

    Review by

    Posted on

  5. Used for repairing plating baldness on bags
    Rating
    80%
    If the price is a little cheaper, you can feel free to try various colors and use it, but I hope it will be cheaper with multiple purchases.
    (Translated by machine.)

    Review by

    Posted on

  6. At the time of plating
    Rating
    100%
    I always buy it. It ships quickly and there are no defective products. I really appreciate your help!
    (Translated by machine.)

    Review by

    Posted on

  7. For metal plating
    Rating
    100%
    I've been using it for a long time, so I'm satisfied, but I'm only using it a little, so I wish I had something with a little less capacity.
    (Translated by machine.)

    Review by

    Posted on

  8. To master the mold
    Rating
    100%
    I am satisfied that it is beautiful and can be applied smoothly. I wish the price was a little cheaper.
    (Translated by machine.)

    Review by

    Posted on

  9. Revival of toys
    Rating
    100%
    This is the second time, but finally I can make it as I thought.
    (Translated by machine.)

    Review by

    Posted on

  10. For accessory repair and partial plating
    Rating
    100%
    I am very grateful that you always respond promptly.
    (Translated by machine.)

    Review by

    Posted on

10 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages