All Category

Hand Tap HT

Rating:
100%
from S$8.79
Min. 2 days
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
HT P3 M5 × 0.8 (2)
HT P2 M1.6 × 0.35 (2)
HT P3 1/2 - 13UNC (2)
HT P2 M3.5 × 0.6 (3)
(OS) HT P4 M6 × 0.75 (+40) Age
HT P3 3/16 W 24 Naka
HT P2 M3 × 0.5 (2)
HT P1 NO 4 - 48UNF Naka
HT P3 M6 × 1 +20 (3)
HT P3 M27 × 1.5 (3)
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 5 days
S$9.79
- +
1pc
Min. 5 days
S$24.99
- +
1pc
Min. 5 days
S$32.99
- +
1pc
Min. 5 days
S$9.79
- +
1pc
Min. 4 days
S$22.99
- +
1pc
Min. 4 days
S$15.99
- +
1pc
Min. 5 days
S$9.79
- +
1pc
Min. 4 days
S$16.99
- +
1pc
Min. 5 days
-
1pc
Min. 5 days
S$199.90
- +
RoHS directive (corresponding to 10 substances)
Cell Spacing (mm)
Material
Type of Thread
Thread Size
Nominal Size
Manufacturer Product Code
Underneck Length (mm)
Shank square width (mm)
Shank length (mm)
Number of Flutes
Shank Diameter (mm)
Overall Length (mm)
Shank square length (mm)
Thread length (mm)
Trusco Part No.
Neck Length ln (mm)
Overall Length L (mm)
Shank diameter Ds (Φmm)
Thread Length l (mm)
Screw Length (mm)
Chamfer
Accuracy Grade
Shape
Thread Per Inch
Dimension l1 (mm)
Dimension k (mm)
Dimension lk (mm)
Shank Diameter d (Φmm)
Teeth Spacing
Dimension l2 (mm)
Abrasive Grit Size
Standard
Thread Number of Chamfered Portion
Abrasive Materials
Type of Female Thread
Type
Shank Diameter (Φmm)
Shank Square Size (mm)
Mass (g)
Pilot Hole Diameter (Φmm)
Accuracy
Tip
Number of Threads
Specification
Tip Shape
Thread Gauge
Tolerance (μm)
Dimension Lk (mm)
Tap Grade
Tap Type
Thread Diameter (mm)
Dimension l (mm)
Dimension d (mm)
Tap Effective Diameter Tolerance (μm)
Nominal Size of Screw
Dimension L (mm)
Dimension K (mm)
dimension Ds (mm)
length of tapered part (number of threads)
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
-
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
1
0.8
High speed tool steel (HSS)
M
M5
M5
TNMR5.0K5
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P3
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1
0.35
High speed tool steel (HSS)
M
M1.6
M1.6
TNMQ1.6D5
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P2
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1
-
High speed tool steel (HSS)
UNC
UNC 1/2-13
UNC 1/2-13
TNMRU08R5
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P3
-
13
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1
0.6
High speed tool steel (HSS)
M
M3.5
M3.5
TNMQ3.5H1
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P2
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1
0.75
High speed tool steel (HSS)
M
M6
M6
TNMS6.0J1
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P4
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1
-
High speed tool steel (HSS)
W
W3/16-24
W3/16-24
TNMRW03M5
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P3
-
24
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1
0.5
High speed tool steel (HSS)
M
M3
M3
TNMQ3.0G5
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P2
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1
-
High speed tool steel (HSS)
UNF
UNF No.4-48
UNF No.4-48
TNMPUN4F5
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P1
-
48
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1
1
High speed tool steel (HSS)
M
M6
M6
TNMR6.0M1
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P3
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1
1.5
High speed tool steel (HSS)
M
M27
M27
TNMR027O1
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
P3
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
RoHS directive (corresponding to 10 substances)
Cell Spacing (mm)
Material
Type of Thread
Thread Size
Nominal Size
Manufacturer Product Code
Underneck Length (mm)
Shank square width (mm)
Shank length (mm)
Number of Flutes
Shank Diameter (mm)
Overall Length (mm)
Shank square length (mm)
Thread length (mm)
Trusco Part No.
Neck Length ln (mm)
Overall Length L (mm)
Shank diameter Ds (Φmm)
Thread Length l (mm)
Screw Length (mm)
Chamfer
Accuracy Grade
Shape
Thread Per Inch
Dimension l1 (mm)
Dimension k (mm)
Dimension lk (mm)
Shank Diameter d (Φmm)
Teeth Spacing
Dimension l2 (mm)
Abrasive Grit Size
Standard
Thread Number of Chamfered Portion
Abrasive Materials
Type of Female Thread
Type
Shank Diameter (Φmm)
Shank Square Size (mm)
Mass (g)
Pilot Hole Diameter (Φmm)
Accuracy
Tip
Number of Threads
Specification
Tip Shape
Thread Gauge
Tolerance (μm)
Dimension Lk (mm)
Tap Grade
Tap Type
Thread Diameter (mm)
Dimension l (mm)
Dimension d (mm)
Tap Effective Diameter Tolerance (μm)
Nominal Size of Screw
Dimension L (mm)
Dimension K (mm)
dimension Ds (mm)
length of tapered part (number of threads)
  • Item #: 02241085

    Mfr #: HT P3 M5 × 0.8 (2)

    Package Qty: 1pc

    S$9.79

    Shipping: Min. 5 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) 0.8 Material High speed tool steel (HSS) Type of Thread M Thread Size M5 Nominal Size M5 Manufacturer Product Code TNMR5.0K5 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P3 Shape - Thread Per Inch - Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    - +
  • Item #: 02237138

    Mfr #: HT P2 M1.6 × 0.35 (2)

    Package Qty: 1pc

    S$24.99

    Shipping: Min. 5 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) 0.35 Material High speed tool steel (HSS) Type of Thread M Thread Size M1.6 Nominal Size M1.6 Manufacturer Product Code TNMQ1.6D5 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P2 Shape - Thread Per Inch - Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    - +
  • Item #: 02245066

    Mfr #: HT P3 1/2 - 13UNC (2)

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 5 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) - Material High speed tool steel (HSS) Type of Thread UNC Thread Size UNC 1/2-13 Nominal Size UNC 1/2-13 Manufacturer Product Code TNMRU08R5 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P3 Shape - Thread Per Inch 13 Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    - +
  • Item #: 02238206

    Mfr #: HT P2 M3.5 × 0.6 (3)

    Package Qty: 1pc

    S$9.79

    Shipping: Min. 5 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) 0.6 Material High speed tool steel (HSS) Type of Thread M Thread Size M3.5 Nominal Size M3.5 Manufacturer Product Code TNMQ3.5H1 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P2 Shape - Thread Per Inch - Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    - +
  • Item #: 02247132

    Mfr #: (OS) HT P4 M6 × 0.75 (+40) Age

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 4 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) 0.75 Material High speed tool steel (HSS) Type of Thread M Thread Size M6 Nominal Size M6 Manufacturer Product Code TNMS6.0J1 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P4 Shape - Thread Per Inch - Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    - +
  • Item #: 02246134

    Mfr #: HT P3 3/16 W 24 Naka

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 4 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) - Material High speed tool steel (HSS) Type of Thread W Thread Size W3/16-24 Nominal Size W3/16-24 Manufacturer Product Code TNMRW03M5 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P3 Shape - Thread Per Inch 24 Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    - +
  • Item #: 02238145

    Mfr #: HT P2 M3 × 0.5 (2)

    Package Qty: 1pc

    S$9.79

    Shipping: Min. 5 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) 0.5 Material High speed tool steel (HSS) Type of Thread M Thread Size M3 Nominal Size M3 Manufacturer Product Code TNMQ3.0G5 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P2 Shape - Thread Per Inch - Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    - +
  • Item #: 02244472

    Mfr #: HT P1 NO 4 - 48UNF Naka

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 4 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) - Material High speed tool steel (HSS) Type of Thread UNF Thread Size UNF No.4-48 Nominal Size UNF No.4-48 Manufacturer Product Code TNMPUN4F5 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P1 Shape - Thread Per Inch 48 Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    - +
  • Item #: 02247875

    Mfr #: HT P3 M6 × 1 +20 (3)

    Package Qty: 1pc

    -

    Shipping: Min. 5 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) 1 Material High speed tool steel (HSS) Type of Thread M Thread Size M6 Nominal Size M6 Manufacturer Product Code TNMR6.0M1 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P3 Shape - Thread Per Inch - Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    X
  • Item #: 02240988

    Mfr #: HT P3 M27 × 1.5 (3)

    Package Qty: 1pc

    S$199.90

    Shipping: Min. 5 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Cell Spacing (mm) 1.5 Material High speed tool steel (HSS) Type of Thread M Thread Size M27 Nominal Size M27 Manufacturer Product Code TNMR027O1 Underneck Length (mm) - Shank square width (mm) - Shank length (mm) - Number of Flutes - Shank Diameter (mm) - Overall Length (mm) - Shank square length (mm) - Thread length (mm) - Trusco Part No. - Neck Length ln (mm) - Overall Length L (mm) - Shank diameter Ds (Φmm) - Thread Length l (mm) - Screw Length (mm) - Chamfer - Accuracy Grade P3 Shape - Thread Per Inch - Dimension l1 (mm) - Dimension k (mm) - Dimension lk (mm) - Shank Diameter d (Φmm) - Teeth Spacing - Dimension l2 (mm) - Abrasive Grit Size - Standard - Thread Number of Chamfered Portion - Abrasive Materials - Type of Female Thread - Type - Shank Diameter (Φmm) - Shank Square Size (mm) - Mass (g) - Pilot Hole Diameter (Φmm) - Accuracy - Tip - Number of Threads - Specification - Tip Shape - Thread Gauge - Tolerance (μm) - Dimension Lk (mm) - Tap Grade - Tap Type - Thread Diameter (mm) - Dimension l (mm) - Dimension d (mm) - Tap Effective Diameter Tolerance (μm) - Nominal Size of Screw - Dimension L (mm) - Dimension K (mm) - dimension Ds (mm) - length of tapered part (number of threads) -

    - +

Customer Reviews

Items 1 - 10 of 30

Show per page
  1. Because I damaged the belt pulley when repairing the electric plane
    Rating
    100%
    There is no problem in particular. There is a right-hand screw, but I bought it because it was a reverse screw. I was impressed that there was an item. If it doesn't exist, there is no choice but to dispose of the canna (the mold is old and there are no parts), so the cost of other parts was wasted.
    (Translated by machine.)

    Review by

    Posted on

  2. Inch screw tap
    Rating
    100%
    The screw part of the banana plug purchased at Misumi was purchased because it is an inch screw. Since the hole is a through hole, it can be used without problems.
    (Translated by machine.)

    Review by

    Posted on

  3. Making a metal model
    Rating
    100%
    After all, I think that only first-class products have good sharpness and long life.
    (Translated by machine.)

    Review by

    Posted on

  4. Machining
    Rating
    100%
    I didn't sell it to home improvement stores, so I found it here and bought it. I am satisfied with the wonderful sharpness.
    (Translated by machine.)

    Review by

    Posted on

  5. Used to make OD cans
    Rating
    100%
    If you process it with a lathe, you don't need a tap, but the thread processing of inch screws is less than 1/100 mm in millimeters, but I bought it because there is an error. I couldn't find it until now, but I finally found it, so I bought it. I haven't used it yet, but I'm very happy with it. It is also useful for checking the cut-out manufactured products (millimeter screw cap products) of commercially available OD can refill adapters.
    (Translated by machine.)

    Review by

    Posted on

  6. Radio control plug hole correction
    Rating
    100%
    I couldn't buy it in my neighborhood because the size is not used so much, so I bought it here. Is it such a rare thing? Thank you for matching the sizes.
    (Translated by machine.)

    Review by

    Posted on

  7. Machine maintenance
    Rating
    100%
    The damaged female screw has been revived. I was able to use it without any problems.
    (Translated by machine.)

    Review by

    Posted on

  8. Normal tap work
    Rating
    60%
    I tried to put a tap on a hard material and it broke, so I bought it again for normal work.
    (Translated by machine.)

    Review by

    Posted on

  9. Finishing threads created by 3D printing
    Rating
    100%
    I like the special case because it is compact. The product was in good condition without rust
    (Translated by machine.)

    Review by

    Posted on

  10. Tap stand for sewing machine screw
    Rating
    100%
    There are many places where taps for sewing screws are rarely handled, but Monotaro handles a wide variety of products. However, there are many similar items of the same size, and it would be helpful if you could describe the difference in the item description.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 30

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account