All Category

Slim Stainless Steel Adapter

Rating:
85%
from S$7.69
Min. 2 days
Rust resistant stainless steel adapter
Height (mm):  About 21
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$7.69
- +
1pc
Min. 2 days
S$7.69
- +
1pc
Min. 2 days
S$7.69
- +
1pc
Min. 2 days
S$7.69
- +
1pc
Min. 2 days
S$7.69
- +
1pc
Min. 2 days
S$7.69
- +
1pc
Min. 7 days
S$7.69
- +
1pc
Min. 2 days
S$7.69
- +
1pc
Min. 2 days
S$7.69
- +
1pc
Min. 2 days
S$7.69
- +
Thread Pitch (mm)
all
1.25
1.25
1.25
1.25
1.25
1.25
1.25
-
1.25
1.25
Page
Thread Pitch (mm)
  • Item #: 39118581

    Mfr #: SS-1

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Thread Pitch (mm) 1.25

    - +
  • Item #: 39118597

    Mfr #: SS-2

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Thread Pitch (mm) 1.25

    - +
  • Item #: 39118606

    Mfr #: SS-3

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Thread Pitch (mm) 1.25

    - +
  • Item #: 39118615

    Mfr #: SS-4

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Thread Pitch (mm) 1.25

    - +
  • Item #: 39118624

    Mfr #: SS-5

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Thread Pitch (mm) 1.25

    - +
  • Item #: 39118633

    Mfr #: SS-6

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Thread Pitch (mm) 1.25

    - +
  • Item #: 39118642

    Mfr #: SS-7

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 7 days

    Technical Specs:

    Thread Pitch (mm) 1.25

    - +
  • Item #: 39118651

    Mfr #: SS-8

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Thread Pitch (mm) -

    - +
  • Item #: 39118667

    Mfr #: SS-9

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Thread Pitch (mm) 1.25

    - +
  • Item #: 39118676

    Mfr #: SS-10

    Package Qty: 1pc

    S$7.69

    Shipping: Min. 2 days

    Technical Specs:

    Thread Pitch (mm) 1.25

    - +
Page

Customer Reviews

Items 1 - 10 of 22

Show per page
  1. mirror
    Rating
    80%
    Used for screw size conversion when replacing the mirror. It looks good with beautiful processing.
    (Translated by machine.)

    Review by

    Posted on

  2. For adjusting the height of the mirror
    Rating
    80%
    I wanted to raise the height of the mirror a little and I wanted to put a multi-bar in between. You don't have to worry about rust with stainless steel. I thought it would be nice if the original price was a little cheaper, so one star
    (Translated by machine.)

    Review by

    Posted on

  3. For adjusting the angle of the mirror of the Honda scooter
    Rating
    60%
    The stainless steel type was a little expensive, but I bought it. It doesn't rust, but it's expensive ...
    (Translated by machine.)

    Review by

    Posted on

  4. During machine maintenance
    Rating
    100%
    I am very happy with this price and performance and will use it again next time.
    (Translated by machine.)

    Review by

    Posted on

  5. Mounting bolts for engine modified parts
    Rating
    100%
    I was in trouble because there was no change nut that matched the size. I was able to install it perfectly with this part.
    (Translated by machine.)

    Review by

    Posted on

  6. Attached to the bike
    Rating
    80%
    It was hard to get it because it wasn't sold easily, but I was able to buy it at Monotaro. There is no complaint about the product itself.
    (Translated by machine.)

    Review by

    Posted on

  7. Used for Cub 90
    Rating
    60%
    I used it to attach the screen stain to the back mirror.
    (Translated by machine.)

    Review by

    Posted on

  8. 9
    Rating
    60%
    Used for Mira-base for windshield installation. The advantage of not rusting.
    (Translated by machine.)

    Review by

    Posted on

  9. Bargain
    Rating
    100%
    Although the price was low, it was well made and highly accurate, so it was a bargain.
    (Translated by machine.)

    Review by

    Posted on

  10. Repair of moped
    Rating
    100%
    Since it is made of stainless steel, it can be used without worrying about rust. It can be reused for replaced vehicles.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 22

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account