All Category

Grease Gun Unit Optional Nozzle

Rating:
60%
from S$8.69
Min. 2 days
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Nozzle P type
Nozzle L type
Nozzle H type
Nozzle U type
Nozzle N type
Nozzle N type
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$8.69
- +
1pc
Min. 2 days
S$22.99
- +
1pc
Min. 2 days
S$8.69
- +
1pc
Min. 2 days
S$26.99
- +
1pc
Min. 2 days
S$18.99
- +
1pc
Min. 7 days
-
RoHS directive (corresponding to 10 substances)
Classification of the Hazardous
all
all
1
-
1
-
1
Non-dangerous goods
1
-
1
-
-
-
Page
RoHS directive (corresponding to 10 substances)
Classification of the Hazardous
  • Item #: 39249271

    Mfr #: Nozzle P type

    Package Qty: 1pc

    S$8.69

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Classification of the Hazardous -

    - +
  • Item #: 39249287

    Mfr #: Nozzle L type

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Classification of the Hazardous -

    - +
  • Item #: 39249296

    Mfr #: Nozzle H type

    Package Qty: 1pc

    S$8.69

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Classification of the Hazardous Non-dangerous goods

    - +
  • Item #: 39249305

    Mfr #: Nozzle U type

    Package Qty: 1pc

    S$26.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Classification of the Hazardous -

    - +
  • Item #: 40383077

    Mfr #: Nozzle N type

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Classification of the Hazardous -

    - +
  • Item #: 39249262

    Mfr #: Nozzle N type

    Package Qty: 1pc

    -

    Shipping: Min. 7 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) - Classification of the Hazardous -

    X
Page

Customer Reviews

2 Item(s)

Show per page
  1. Filling wheel bearings with grease
    Rating
    100%
    This nozzle and a lot sold separately are used as a set. It can be said that it is the best product for grease filling after cleaning the wheel bearings. First, set the bearing grease on the grease gun. After cleaning the bearings, bring the nozzle between the rollers and pump. The gap can be reliably filled and there is no waste. There were tools such as sandwiching the bearings for filling, but since the bearings were filled up to the central part where the shaft passes, it was necessary to scrape off excess grease. I think it's good to be quick, reliable, and not wasteful.
    (Translated by machine.)

    Review by

    Posted on

  2. During maintenance of automobiles and agricultural machinery
    Rating
    20%
    The rubber seal in the tip pops out and cannot be used.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account