All Category

Spare Blade for Scraper

Rating:
80%
from S$3.99
Min. 2 days
Spare blade for scraper SC-1P.
Rust resistant stainless steel blade. For removing dirt and paint from walls and floors. Also ideal for cutting leather and rubber sheets.
Suitable Model:  SC-1P、SC-2P、SC-3P
Blade Length (mm):  47.5
Blade Thickness (mm):  1
Material (Blade):  Stainless steel (SUS420J2)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
BSC11P
BSC21P
Package Qty
Shipping
Price
Qty
 
 
 
1pack(2pc)
Min. 2 days
S$3.99
- +
1pack(2pc)
Min. 2 days
S$5.69
- +
Trusco Part No.
Mass (g)
Blade Width (mm)
-
all
all
385-7328
36
28
385-7336
48
60
Page
Trusco Part No.
Mass (g)
Blade Width (mm)
  • Item #: 39428164

    Mfr #: BSC11P

    Package Qty: 1pack(2pc)

    S$3.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 385-7328 Mass (g) 36 Blade Width (mm) 28

    - +
  • Item #: 39428173

    Mfr #: BSC21P

    Package Qty: 1pack(2pc)

    S$5.69

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 385-7336 Mass (g) 48 Blade Width (mm) 60

    - +
Page

Customer Reviews

1 Item

Show per page
  1. Painted surface
    Rating
    80%
    I don't often see this product in stores, and when the blade is chipped, I replace it and use it, so cospa is good.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account