All Category

PETACKS (Strong, Waterproof, Adhesive Tape)

Rating:
92%
from S$259.90
Min. 2 days
A strong adhesive repair tape for sheet materials.
Workability is also good because it comes with a release paper.
Thickness (mm):  0.5
Length (m):  25
Type:  Canvas type
Material (Base Fabric):  Polyester + vinyl chloride
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Package Qty
Shipping
Price
Qty
 
 
 
1roll(25m)
Min. 2 days
S$259.90
- +
1roll(25m)
Min. 2 days
S$259.90
- +
1roll(25m)
Min. 2 days
S$289.90
- +
1roll(25m)
Min. 2 days
S$259.90
- +
1roll(25m)
Min. 2 days
S$259.90
- +
1roll(25m)
Min. 2 days
-
1roll(25m)
Min. 2 days
S$289.90
- +
1roll(25m)
Min. 2 days
S$259.90
- +
1roll(25m)
Min. 2 days
S$259.90
- +
1roll(25m)
Min. 2 days
S$339.90
- +
Width (mm)
Color
all
all
140
White
140
Orange
140
Dark green
140
Blue
140
Ivory
140
Wakatake
140
Forest green
140
Gray
140
Light green
140
OD
Width (mm)
Color
  • Item #: 40171144

    Mfr #: -

    Package Qty: 1roll(25m)

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color White

    - +
  • Item #: 40171153

    Mfr #: -

    Package Qty: 1roll(25m)

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color Orange

    - +
  • Item #: 40171162

    Mfr #: -

    Package Qty: 1roll(25m)

    S$289.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color Dark green

    - +
  • Item #: 40171171

    Mfr #: -

    Package Qty: 1roll(25m)

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color Blue

    - +
  • Item #: 40171187

    Mfr #: -

    Package Qty: 1roll(25m)

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color Ivory

    - +
  • Item #: 40171196

    Mfr #: -

    Package Qty: 1roll(25m)

    -

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color Wakatake

    X
  • Item #: 40171205

    Mfr #: -

    Package Qty: 1roll(25m)

    S$289.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color Forest green

    - +
  • Item #: 40171214

    Mfr #: -

    Package Qty: 1roll(25m)

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color Gray

    - +
  • Item #: 40171223

    Mfr #: -

    Package Qty: 1roll(25m)

    S$259.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color Light green

    - +
  • Item #: 40171232

    Mfr #: -

    Package Qty: 1roll(25m)

    S$339.90

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 140 Color OD

    - +

Customer Reviews

Items 1 - 10 of 19

Show per page
  1. Used for repairing torn seats
    Rating
    80%
    It was reasonably thick and had strong adhesiveness, so it could be repaired successfully.
    (Translated by machine.)

    Review by

    Posted on

  2. Used for repairing the hood of an open car.
    Rating
    100%
    The adhesive strength is so strong that it is difficult to peel it off if it is applied by mistake. It's been about a week since I used it to repair the roadster's hood, but so far it hasn't come off. It's glossier than the Roadster's hood (black), but I don't think it feels so strange. It is wide and can be applied over a wide range, but it is expensive to use for a while, so I would be grateful if you could sell it even in a short length.
    (Translated by machine.)

    Review by

    Posted on

  3. Used for reinforcement on the front and back of the thinned sheet
    Rating
    100%
    I bought the same one in the past because of how I used it. Reinforcement can be done well with the product as expected. I'm satisfied.
    (Translated by machine.)

    Review by

    Posted on

  4. When repairing the hood
    Rating
    100%
    It was the same color as the hood of the vehicle used in-house, and it was good that the repaired part was not noticeable.
    (Translated by machine.)

    Review by

    Posted on

  5. Truck wing center seat repair
    Rating
    40%
    I used to use other products to repair the wing center seat, but since the durability is as short as 1 to 2 years, I bought this on a trial basis. However, this one has poorer durability, the surface has deteriorated in about half a year, and the leak has recovered, so it was a result of reconfirming the goodness of the previous product.
    (Translated by machine.)

    Review by

    Posted on

  6. For repairing cracks in holes in steel pipes that have holes due to wear
    Rating
    100%
    Welding repair involves risks such as fire, dust explosion, long line stoppage, and repair costs. Therefore, the crackling material of the iron plate is attached with this strong tape for repair. It is useful because it has high adhesive strength and does not come off, and it can be repaired in a short time. It's nice to have a variety of colors to choose from.
    (Translated by machine.)

    Review by

    Posted on

  7. For step prevention of outer stairs.
    Rating
    100%
    I bought it for the first time and used it. Since it is used outside, I am worried about weather resistance and waterproofing, but it seems to be okay for a while. There are a lot of colors, but I'd be happy if there was a shorter size in length and width. (Especially length)
    (Translated by machine.)

    Review by

    Posted on

  8. Repairing leaks on the roof of a factory
    Rating
    100%
    I don't know if it was possible to completely repair the leak because it was extremely hot and it didn't rain, but it was quite adhesive and could be repaired simply by cutting and pasting it with scissors, so it was easy to repair. All you have to do is wait for it to rain.
    (Translated by machine.)

    Review by

    Posted on

  9. Repair of mesh sheet to be attached to scaffolding
    Rating
    80%
    It has strong adhesiveness and will not come off even in a little rain. I want a little more color.
    (Translated by machine.)

    Review by

    Posted on

  10. Top repair
    Rating
    60%
    As it is expensive, there is no dissatisfaction with its adhesive strength. This color is unique, so it's helpful.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 19

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account