All Category

Business Comfort Sandals AP2055

Rating:
89%
from S$47.99
Min. 2 days
The most popular and long-selling product. Anyway, it's easy to wear.
We recommend it for "COOL BIZ" which will continue in the future.
The PU sole provides good cushioning and is extremely comfortable to wear.
Material:  (Insole) Synthetic leather
Standard Mass (grams per one foot):  240 (L size)
Function:  Cushioning
Type of Shoes:  Sandals
Material (Upper):  Synthetic leather
Material (Sole):  Synthetic leather (PU)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
AP2055
AP2055
AP2055
AP2055
AP2055
AP2055
AP2055
AP2055
Package Qty
Shipping
Price
Qty
 
 
 
1pair
Min. 2 days
S$47.99
- +
1pair
Min. 2 days
S$47.99
- +
1pair
Min. 2 days
S$47.99
- +
1pair
Min. 2 days
S$47.99
- +
1pair
Min. 7 days
S$47.99
- +
1pair
Min. 2 days
S$47.99
- +
1pair
Min. 2 days
S$47.99
- +
1pair
Min. 2 days
S$47.99
- +
Color
Size (cm)
all
all
Black
S(24~24.5)
Black
M(25~25.5)
Black
L(26~26.5)
Black
LL(27~27.5)
Dark brown
S(24~24.5)
Dark brown
M(25~25.5)
Dark brown
L(26~26.5)
Dark brown
LL(27~27.5)
Page
Color
Size (cm)
  • Item #: 40469904

    Mfr #: AP2055

    Package Qty: 1pair

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black Size (cm) S(24~24.5)

    - +
  • Item #: 40469913

    Mfr #: AP2055

    Package Qty: 1pair

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black Size (cm) M(25~25.5)

    - +
  • Item #: 40469922

    Mfr #: AP2055

    Package Qty: 1pair

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black Size (cm) L(26~26.5)

    - +
  • Item #: 40469931

    Mfr #: AP2055

    Package Qty: 1pair

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black Size (cm) LL(27~27.5)

    - +
  • Item #: 40469947

    Mfr #: AP2055

    Package Qty: 1pair

    S$47.99

    Shipping: Min. 7 days

    Technical Specs:

    Color Dark brown Size (cm) S(24~24.5)

    - +
  • Item #: 40469956

    Mfr #: AP2055

    Package Qty: 1pair

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Dark brown Size (cm) M(25~25.5)

    - +
  • Item #: 40469965

    Mfr #: AP2055

    Package Qty: 1pair

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Dark brown Size (cm) L(26~26.5)

    - +
  • Item #: 40469974

    Mfr #: AP2055

    Package Qty: 1pair

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Dark brown Size (cm) LL(27~27.5)

    - +
Page

Customer Reviews

Items 1 - 10 of 11

Show per page
  1. big
    Rating
    60%
    I want to wear it so that it can be hooked shallowly, so I bought one size smaller. However, it is very difficult to walk because it is fluffy because it is supposed to be a person with a considerable instep.
    (Translated by machine.)

    Review by

    Posted on

  2. During breaks
    Rating
    60%
    I have tried various sandals, but this one was a little too big. * I use L size for 26 to 26.5. It depends on the individual, so I think it can't be helped. It's not comfortable to wear. Is not it
    (Translated by machine.)

    Review by

    Posted on

  3. Used for socializing with local senior citizen clubs.
    Rating
    100%
    It fits perfectly on your feet and is very comfortable to use.
    (Translated by machine.)

    Review by

    Posted on

  4. I wear it at the entrance so that I can get out immediately when visiting
    Rating
    100%
    I'm currently using the exact same sandals I bought at the department store, but I've been looking for them because they're gone. This sandal is perfect for putting on the front door and is of good quality. Both the sole and the instep are soft and thick and very solid.
    (Translated by machine.)

    Review by

    Posted on

  5. For office
    Rating
    80%
    As expected, it is a long-selling product and is comfortable to wear, so I like it.
    (Translated by machine.)

    Review by

    Posted on

  6. When working indoors
    Rating
    100%
    It's very solid and quite easy to wear. Arnold Palmer's mark is also cute and I like it.
    (Translated by machine.)

    Review by

    Posted on

  7. Used for a walk
    Rating
    100%
    It feels a little big with bare feet. The quality is solid according to the evaluation of other people, and it seems that it can be used for a long time.
    (Translated by machine.)

    Review by

    Posted on

  8. Break time
    Rating
    80%
    I open my legs in safety shoes during breaks and use them for further work.
    (Translated by machine.)

    Review by

    Posted on

  9. When working indoors
    Rating
    100%
    It didn't break for more than 2 years last time, so I continued to buy it this time.
    (Translated by machine.)

    Review by

    Posted on

  10. For company office
    Rating
    100%
    This is my second purchase of comfort sandals. Light and comfortable to wear is also GOOD.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 11

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account