All Category

Parallel Pin Hard (Stainless Steel) (Packed)

Rating:
83%
from S$6.39
Min. 2 days
After cutting, centerless grinding is performed to finish straightness, roundness, and outer diameter. As it is made of stainless steel, it is suitable for home appliances, medical care, and food related products. Used for rotating shafts and hinge shafts.
Surface roughness:  0.2a or less
Dimension R:  About 0.2
Type:  Parallel pin
Material:  Stainless steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
1.2×4
1.2×5
Package Qty
Shipping
Price
Qty
 
 
 
1pack(20pc)
Min. 2 days
S$6.39
- +
1pack(20pc)
Min. 2 days
S$6.39
- +
1pack(20pc)
Min. 2 days
S$6.39
- +
1pack(17pc)
Min. 2 days
S$6.39
- +
1pack(17pc)
Min. 2 days
S$6.39
- +
1pack(17pc)
Min. 2 days
S$6.39
- +
1pack(17pc)
Min. 3 days
S$6.39
- +
1pack(15pc)
Min. 2 days
S$6.39
- +
1pack(17pc)
Min. 3 days
S$6.39
- +
1pack(17pc)
Min. 2 days
S$6.39
- +
Length (mm)
Dimension d (Φmm)
all
all
3
1
4
1
5
1
6
1
8
1
10
1
12
1
15
1
4
1.2
5
1.2
Length (mm)
Dimension d (Φmm)
  • Item #: 42204714

    Mfr #: 1×3

    Package Qty: 1pack(20pc)

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (mm) 3 Dimension d (Φmm) 1

    - +
  • Item #: 42204723

    Mfr #: 1×4

    Package Qty: 1pack(20pc)

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (mm) 4 Dimension d (Φmm) 1

    - +
  • Item #: 42204732

    Mfr #: 1×5

    Package Qty: 1pack(20pc)

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (mm) 5 Dimension d (Φmm) 1

    - +
  • Item #: 42204741

    Mfr #: 1×6

    Package Qty: 1pack(17pc)

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (mm) 6 Dimension d (Φmm) 1

    - +
  • Item #: 42204757

    Mfr #: 1×8

    Package Qty: 1pack(17pc)

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (mm) 8 Dimension d (Φmm) 1

    - +
  • Item #: 42204766

    Mfr #: 1×10

    Package Qty: 1pack(17pc)

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (mm) 10 Dimension d (Φmm) 1

    - +
  • Item #: 42204775

    Mfr #: 1×12

    Package Qty: 1pack(17pc)

    S$6.39

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 12 Dimension d (Φmm) 1

    - +
  • Item #: 42204784

    Mfr #: 1×15

    Package Qty: 1pack(15pc)

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (mm) 15 Dimension d (Φmm) 1

    - +
  • Item #: 42204793

    Mfr #: 1.2×4

    Package Qty: 1pack(17pc)

    S$6.39

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 4 Dimension d (Φmm) 1.2

    - +
  • Item #: 42204802

    Mfr #: 1.2×5

    Package Qty: 1pack(17pc)

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Length (mm) 5 Dimension d (Φmm) 1.2

    - +

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. Positioning pin
    Rating
    100%
    I am using repeat. I searched for this price with this quality, but I couldn't find it and I am very satisfied. We plan to repeat it in the future.
    (Translated by machine.)

    Review by

    Posted on

  2. Honda 2HP outboard motor propeller fastener
    Rating
    40%
    This size is always required when attaching an external propeller to a Honda 2 HP outboard motor. Even stainless steel may break,
    (Translated by machine.)

    Review by

    Posted on

  3. Used to fill the vent hole in the mold
    Rating
    60%
    Originally, it was used for precise positioning between metal parts, but since it was necessary to fill the vent holes in the mold, it was used in combination with a heat-resistant adhesive for metals. There was no problem with the durability of the pin itself.
    (Translated by machine.)

    Review by

    Posted on

  4. Metal engraving work
    Rating
    100%
    We purchased for support pin spare of engraving table. I am satisfied with the size.
    (Translated by machine.)

    Review by

    Posted on

  5. To replace the shobo clutch shoe of Tamiya engine radio control with Kyosho KC-45 special clutch shoe
    Rating
    100%
    Since the pin attached to Tamiya's fly foil is short, I grabbed it with radio pliers from the back side and hit it with a hammer to replace it. The carbon clutch shoe is attached neatly to accelerate the radio-controlled car.
    (Translated by machine.)

    Review by

    Posted on

  6. Pruning scissors ladies
    Rating
    100%
    It was possible to prevent the pin from coming off during work and being interrupted and then becoming unusable. You can work with confidence.
    (Translated by machine.)

    Review by

    Posted on

  7. To prevent the device from slipping
    Rating
    100%
    I am fully satisfied with the strength without any problems. I want to repeat again.
    (Translated by machine.)

    Review by

    Posted on

  8. Movable shaft of plastic products
    Rating
    100%
    Although it is small in size, it has good accuracy, so even if you order it at intervals, you can use it in the same way.
    (Translated by machine.)

    Review by

    Posted on

  9. As an RC drive shaft pin
    Rating
    20%
    It's a 1/10 buggy. I expected the phrase to be hard, but when I ran a couple of packs (less than an hour) on the battery, it was scraped by about 1/4. It will decrease to the shape of D. After that, I made a pin of Mugen Seiki and solved the problem. I wanted 10mm, but even 11.8mm was fine as long as it didn't hit the surroundings.
    (Translated by machine.)

    Review by

    Posted on

  10. Assembling parts
    Rating
    80%
    It's nice to be able to buy in small lots, but isn't the fare cheaper?
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages