All Category

PYOLAN Packing Tape K-10

Rating:
80%
from S$6.39
Min. 2 days
Cardboard can be packed firmly (heavy packing).
A light and durable cloth tape.
Can be overlaid.
There are color variations and color coding is possible.
Tape Thickness (mm):  0.16
Tape Width (mm):  50
Adhesive:  Acrylic
Main Application:  For packing
Base Material:  Polyethylene cloth
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$6.39
- +
1roll
Min. 2 days
S$6.89
- +
1roll
Min. 2 days
S$6.39
- +
Trusco Part No.
Mass (g)
Tape Length (m)
Color
Adhesive Strength (N/10mm)
Tensile Strength (N/10mm)
Adhesion Strength (N/25mm)
Tensile Strength (N/25mm)
RoHS directive (corresponding to 10 substances)
-
all
all
all
all
all
all
all
all
391-3988
400
50
Beige
4.4
60
11
150
-
391-4003
400
50
Blue
4.4
60
11
150
-
391-4011
400
50
Clear
4.4
60
11
150
-
391-4020
400
50
Green
4.4
60
11
150
-
391-4038
400
50
Red
4.4
60
11
150
-
391-4046
400
50
White
4.4
60
11
150
-
391-4054
400
50
yellow
4.4
60
11
150
-
356-3952
215
25
Beige
4.4
60
11
150
-
356-3961
215
25
Black
4.4
60
11
150
1
356-3979
215
25
Blue
4.4
60
11
150
-
Trusco Part No.
Mass (g)
Tape Length (m)
Color
Adhesive Strength (N/10mm)
Tensile Strength (N/10mm)
Adhesion Strength (N/25mm)
Tensile Strength (N/25mm)
RoHS directive (corresponding to 10 substances)
  • Item #: 39538651

    Mfr #: K-10

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 391-3988 Mass (g) 400 Tape Length (m) 50 Color Beige Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 39538667

    Mfr #: K-10

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 391-4003 Mass (g) 400 Tape Length (m) 50 Color Blue Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 39538676

    Mfr #: K-10

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 391-4011 Mass (g) 400 Tape Length (m) 50 Color Clear Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 39538685

    Mfr #: K-10

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 391-4020 Mass (g) 400 Tape Length (m) 50 Color Green Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 39538694

    Mfr #: K-10

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 391-4038 Mass (g) 400 Tape Length (m) 50 Color Red Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 39538703

    Mfr #: K-10

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 391-4046 Mass (g) 400 Tape Length (m) 50 Color White Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 39538712

    Mfr #: K-10

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 391-4054 Mass (g) 400 Tape Length (m) 50 Color yellow Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 37050501

    Mfr #: K-10

    Package Qty: 1roll

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 356-3952 Mass (g) 215 Tape Length (m) 25 Color Beige Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 37050526

    Mfr #: K-10

    Package Qty: 1roll

    S$6.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 356-3961 Mass (g) 215 Tape Length (m) 25 Color Black Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) 1

    - +
  • Item #: 37050544

    Mfr #: K-10

    Package Qty: 1roll

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 356-3979 Mass (g) 215 Tape Length (m) 25 Color Blue Adhesive Strength (N/10mm) 4.4 Tensile Strength (N/10mm) 60 Adhesion Strength (N/25mm) 11 Tensile Strength (N/25mm) 150 RoHS directive (corresponding to 10 substances) -

    - +

Customer Reviews

2 Item(s)

Show per page
  1. Cardboard packaging
    Rating
    60%
    It is not very adhesive. It is good for packing a new box because it is easy to peel off if the tape mark remains.
    (Translated by machine.)

    Review by

    Posted on

  2. packing
    Rating
    100%
    It was very good because I could stick it on iron products even if there was a little oil on them, not to mention packing cardboard etc.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account