All Category

Bicycle Saddle

Rating:
87%
from S$8.99
Min. 2 days
It is a saddle with a yagura that can be used for general cars and finished cars. The cushion is thick, so you can use it comfortably for a long time. As a bicycle replacement saddle *Do not use for anything other than its intended purpose. * There is a risk of deterioration if stored outdoors or in an environment exposed to direct sunlight for a long time.
Width (mm):  210
Length (mm):  235
Mass (g):  680
Applicable post diameter (Φmm):  Outer diameter 22.2-22.5
Material:  Resin / steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$8.99
- +
1pc
Min. 2 days
S$8.99
- +
1pc
Min. 2 days
S$8.99
- +
Color
all
Black
Brown
Gray
Page
Color
  • Item #: 57052195

    Mfr #: -

    Package Qty: 1pc

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black

    - +
  • Item #: 57052204

    Mfr #: -

    Package Qty: 1pc

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Brown

    - +
  • Item #: 57052213

    Mfr #: -

    Package Qty: 1pc

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Gray

    - +
Page

Customer Reviews

Items 1 - 10 of 787

Show per page
  1. everyday use
    Rating
    100%
    Saddle covers from 100-yen shops leak water from the seams, and saddle covers without seams are expensive. Then it is cheaper to get a new saddle at this price. As a point to note, in the case of a stand like a mamachari, the angle of sitting with the stand upright and the angle of sitting while driving are different, so the comfort of sitting will change slightly. This does not mean that this product is so, but it is a caution when installing the saddle.
    (Translated by machine.)

    Review by

    Posted on

  2. Move to Neighborhood
    Rating
    80%
    Good design, stability and comfort. Overall, I was satisfied with the price and product quality.
    (Translated by machine.)

    Review by

    Posted on

  3. saddle replacement
    Rating
    60%
    It's smaller than I expected and suitable for children or women only. Too small for an adult man to sit for long periods of time.
    (Translated by machine.)

    Review by

    Posted on

  4. Just the right hardness
    Rating
    100%
    Mamachari's saddle was torn and replaced. I didn't expect it because the price is cheap, but it's not too soft and not too hard, and it's just right. It's more comfortable to ride than the saddle that came with it from the beginning.
    (Translated by machine.)

    Review by

    Posted on

  5. Saddle replacement
    Rating
    80%
    It's cheap, but it's not cheap, but when it rains, that part changes color. It will return to normal after a while, but I'm worried.
    (Translated by machine.)

    Review by

    Posted on

  6. exchange
    Rating
    80%
    It was better than I imagined. I'm surprised. Hopefully I wanted it to be a little bigger. If you replace it with a higher-priced bike, you can see that it is smaller than the default.
    (Translated by machine.)

    Review by

    Posted on

  7. Daughter's bicycle maintenance
    Rating
    100%
    I was in trouble because the skin of the saddle of the bicycle I used for 6 years was torn. When I'm in trouble, Mr. Monotaro, I'm glad that he has everything I can think of.
    (Translated by machine.)

    Review by

    Posted on

  8. Used to replace a damaged saddle
    Rating
    100%
    It was gentle on the buttocks, soft, and the feeling of riding was very fit to the buttocks and it was easy to sit on.
    (Translated by machine.)

    Review by

    Posted on

  9. exchange
    Rating
    100%
    There is also thickness and it is very good. It is definitely one rank higher than the wholesaler's products that are sold at almost the same price. I will buy it regularly for repairs.
    (Translated by machine.)

    Review by

    Posted on

  10. Cheap and satisfied
    Rating
    100%
    It is a saddle exchange for a mamachari. It was good that the size was good, cheap and quick response. I will also use it
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 787

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account