All Category

KUROMAKU Whetstone with Base

Rating:
93%
from S$67.99
Min. 2 days
* Before using K0711 (# 30000), please be sure to sharpen with K0710 (# 8000).
Dimension (mm):  210×70×15
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$67.99
- +
1pc
Min. 2 days
S$67.99
- +
1pc
Min. 2 days
S$67.99
- +
1pc
Min. 2 days
S$67.99
- +
1pc
Min. 2 days
S$79.99
- +
1pc
Min. 2 days
S$78.99
- +
1pc
Min. 2 days
S$99.90
- +
1pc
Min. 2 days
S$139.90
- +
1pc
Min. 2 days
S$139.90
- +
1pc
Min. 5 days
S$779.90
- +
RoHS directive (corresponding to 10 substances)
Abrasive Grain Size
TKG Part No. (2017)
TKG Part No.
Type
Color
all
all
-
-
all
all
1
120
6-0322-0301
7-0331-0301
Rough grinding
White
1
220
6-0322-0302
7-0331-0302
Rough grinding
Moss
1
320
6-0322-0303
7-0331-0303
Rough grinding
blue-black
1
1000
6-0322-0304
7-0331-0304
Medium grade millstone
Orange
1
1500
6-0322-0305
7-0331-0305
Medium grade millstone
Blue
1
2000
6-0322-0306
7-0331-0306
Medium grade millstone
Green
1
5000
6-0322-0307
7-0331-0307
Finishing whetstone
Light pink
Correspondence
8000
6-0322-0308
7-0331-0308
Finishing whetstone
Light green
1
12000
6-0322-0309
7-0331-0309
Finishing whetstone
Cream
1
30000
-
-
Mirror finishing abrasive
Murasaki
Page
RoHS directive (corresponding to 10 substances)
Abrasive Grain Size
TKG Part No. (2017)
TKG Part No.
Type
Color
  • Item #: 50321835

    Mfr #: K0701

    Package Qty: 1pc

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Abrasive Grain Size 120 TKG Part No. (2017) 6-0322-0301 TKG Part No. 7-0331-0301 Type Rough grinding Color White

    - +
  • Item #: 50321844

    Mfr #: K0706

    Package Qty: 1pc

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Abrasive Grain Size 220 TKG Part No. (2017) 6-0322-0302 TKG Part No. 7-0331-0302 Type Rough grinding Color Moss

    - +
  • Item #: 50321853

    Mfr #: K0709

    Package Qty: 1pc

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Abrasive Grain Size 320 TKG Part No. (2017) 6-0322-0303 TKG Part No. 7-0331-0303 Type Rough grinding Color blue-black

    - +
  • Item #: 50321862

    Mfr #: K0702

    Package Qty: 1pc

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Abrasive Grain Size 1000 TKG Part No. (2017) 6-0322-0304 TKG Part No. 7-0331-0304 Type Medium grade millstone Color Orange

    - +
  • Item #: 50321871

    Mfr #: K0707

    Package Qty: 1pc

    S$79.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Abrasive Grain Size 1500 TKG Part No. (2017) 6-0322-0305 TKG Part No. 7-0331-0305 Type Medium grade millstone Color Blue

    - +
  • Item #: 50321887

    Mfr #: K0703

    Package Qty: 1pc

    S$78.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Abrasive Grain Size 2000 TKG Part No. (2017) 6-0322-0306 TKG Part No. 7-0331-0306 Type Medium grade millstone Color Green

    - +
  • Item #: 50321896

    Mfr #: K0704

    Package Qty: 1pc

    S$99.90

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Abrasive Grain Size 5000 TKG Part No. (2017) 6-0322-0307 TKG Part No. 7-0331-0307 Type Finishing whetstone Color Light pink

    - +
  • Item #: 50321905

    Mfr #: K0710

    Package Qty: 1pc

    S$139.90

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) Correspondence Abrasive Grain Size 8000 TKG Part No. (2017) 6-0322-0308 TKG Part No. 7-0331-0308 Type Finishing whetstone Color Light green

    - +
  • Item #: 50321914

    Mfr #: K0705

    Package Qty: 1pc

    S$139.90

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Abrasive Grain Size 12000 TKG Part No. (2017) 6-0322-0309 TKG Part No. 7-0331-0309 Type Finishing whetstone Color Cream

    - +
  • Item #: 50321923

    Mfr #: K0711

    Package Qty: 1pc

    S$779.90

    Shipping: Min. 5 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Abrasive Grain Size 30000 TKG Part No. (2017) - TKG Part No. - Type Mirror finishing abrasive Color Murasaki

    - +
Page

Customer Reviews

Items 1 - 10 of 24

Show per page
  1. Sharpening the chisel
    Rating
    100%
    The black curtain of the blade is easy to use and there are many types, which is very useful.
    (Translated by machine.)

    Review by

    Posted on

  2. Kanna Togi
    Rating
    100%
    Easy to use with uniform counts. The explanation is polite. The price is acceptable.
    (Translated by machine.)

    Review by

    Posted on

  3. Sharpening household knives, outdoor knives, axes, hatchets
    Rating
    80%
    Stainless steel knives and knives also came back easily, and the sharpness was restored. The grindstone itself is color-coded for easy understanding. Made in Japan for peace of mind.
    (Translated by machine.)

    Review by

    Posted on

  4. Knife sharpening
    Rating
    80%
    It does not need to be soaked in water for a long time and can be sharpened immediately. I sharpened a knife that had a knives on the tip. Both iron and stainless steel have been sharpened well.
    (Translated by machine.)

    Review by

    Posted on

  5. Corrected the chipping and shape of the kitchen knife.
    Rating
    100%
    I was worried about using a rough whetstone, but if there was a slight chip, it soon healed. It is used for the maintenance of wholesale blades and deba knives. Later, # 1000, # 2000, preferably # 5000, and the finish is recommended.
    (Translated by machine.)

    Review by

    Posted on

  6. Sharpening scissors
    Rating
    100%
    The size is also reasonable and easy to sharpen. If you want one, it is better if the thickness of the grindstone is a little more (about 5 mm more).
    (Translated by machine.)

    Review by

    Posted on

  7. Leather Craft Care for leather knives
    Rating
    100%
    It was a leather knife that I thought was cut well, but I am amazed at the amazing sharpness. I never imagined it would be so good. I think I made a good purchase.
    (Translated by machine.)

    Review by

    Posted on

  8. Knife sharpening
    Rating
    80%
    I use it for sharpening my hobby. When I see a good recommendation, I buy it, but I still can't tell the difference. Lol
    (Translated by machine.)

    Review by

    Posted on

  9. Sharpening of deba
    Rating
    100%
    It feels like it sticks to the grindstone and has a strong feeling of being sharpened.
    (Translated by machine.)

    Review by

    Posted on

  10. Maintenance of knives, etc.
    Rating
    100%
    The blade is easier to attach than other whetstones. I've sharpened Berk River's Elmax Steel, but it's very easy to use.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 24

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account