All Category

Ultra High Performance Helmet Venti

Rating:
96%
from S$49.99
Min. 2 days
Next-generation high-performance helmet.
Achieves improved breathability, expanded field of view, and improved fit.
Special hard coating processing that does not easily scratch the eaves, UV rays are also cut by 99.9%.
Interior and agony string using deodorant material (with antistatic thread stitching)
Cap body: Antistatic treatment makes it difficult for dust to adhere.
Size (cm):  53~62
Eave length (mm):  About 40
Mass (g):  About 440
Shock Absorbing Lining (Polystyrene Foam):  Yes
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
No.390F-OT-SS
No.390F-OT-SS
No.390F-OT-SS
No.390F-OT-SS
No.390F-OT-GG
No.390F-OT-YY
No.390F-OT-CC
No.390F-OT-CC
No.390F-OT-GG
No.390F-OT-SS
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$56.99
- +
1pc
Min. 2 days
S$49.99
- +
1pc
Min. 2 days
S$49.99
- +
1pc
Min. 2 days
S$49.99
- +
1pc
Min. 2 days
S$49.99
- +
1pc
Min. 2 days
S$49.99
- +
1pc
Min. 2 days
S$49.99
- +
1pc
Min. 4 days
-
1pc
Min. 4 days
-
1pc
Min. 4 days
-
RoHS directive (corresponding to 10 substances)
Color (eave)
Color
Color (cap body)
Material (eave)
Material (Chin Strap)
Material (Hammock)
Material (Headband)
Trusco Part No.
all
all
all
all
all
all
all
all
-
1
Smoke
-
White
-
-
-
-
758-3532
1
Smoke
-
Light yellow
-
-
-
-
-
1
Smoke
-
Royal blue
-
-
-
-
103-0276
1
Smoke
-
Navy blue
-
-
-
-
-
1
Green
-
White
-
-
-
-
117-8302
1
yellow
-
White
-
-
-
-
-
1
Clear
-
White
-
-
-
-
-
-
Clear
White
White
Polycarbonate
Polyester
Polyester
Polyethylene
-
-
Green
White
White
Polycarbonate
Polyester
Polyester
Polyethylene
-
-
Smoke
Yellow
Yellow
Polycarbonate
Polyester
Polyester
Polyethylene
-
RoHS directive (corresponding to 10 substances)
Color (eave)
Color
Color (cap body)
Material (eave)
Material (Chin Strap)
Material (Hammock)
Material (Headband)
Trusco Part No.
  • Item #: 58463553

    Mfr #: No.390F-OT-SS

    Package Qty: 1pc

    S$56.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Color (eave) Smoke Color - Color (cap body) White Material (eave) - Material (Chin Strap) - Material (Hammock) - Material (Headband) - Trusco Part No. 758-3532

    - +
  • Item #: 58463562

    Mfr #: No.390F-OT-SS

    Package Qty: 1pc

    S$49.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Color (eave) Smoke Color - Color (cap body) Light yellow Material (eave) - Material (Chin Strap) - Material (Hammock) - Material (Headband) - Trusco Part No. -

    - +
  • Item #: 58463571

    Mfr #: No.390F-OT-SS

    Package Qty: 1pc

    S$49.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Color (eave) Smoke Color - Color (cap body) Royal blue Material (eave) - Material (Chin Strap) - Material (Hammock) - Material (Headband) - Trusco Part No. 103-0276

    - +
  • Item #: 58463587

    Mfr #: No.390F-OT-SS

    Package Qty: 1pc

    S$49.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Color (eave) Smoke Color - Color (cap body) Navy blue Material (eave) - Material (Chin Strap) - Material (Hammock) - Material (Headband) - Trusco Part No. -

    - +
  • Item #: 58463596

    Mfr #: No.390F-OT-GG

    Package Qty: 1pc

    S$49.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Color (eave) Green Color - Color (cap body) White Material (eave) - Material (Chin Strap) - Material (Hammock) - Material (Headband) - Trusco Part No. 117-8302

    - +
  • Item #: 58463605

    Mfr #: No.390F-OT-YY

    Package Qty: 1pc

    S$49.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Color (eave) yellow Color - Color (cap body) White Material (eave) - Material (Chin Strap) - Material (Hammock) - Material (Headband) - Trusco Part No. -

    - +
  • Item #: 58463614

    Mfr #: No.390F-OT-CC

    Package Qty: 1pc

    S$49.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) 1 Color (eave) Clear Color - Color (cap body) White Material (eave) - Material (Chin Strap) - Material (Hammock) - Material (Headband) - Trusco Part No. -

    - +
  • Item #: 75164616

    Mfr #: No.390F-OT-CC

    Package Qty: 1pc

    -

    Shipping: Min. 4 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) - Color (eave) Clear Color White Color (cap body) White Material (eave) Polycarbonate Material (Chin Strap) Polyester Material (Hammock) Polyester Material (Headband) Polyethylene Trusco Part No. -

    X
  • Item #: 75164625

    Mfr #: No.390F-OT-GG

    Package Qty: 1pc

    -

    Shipping: Min. 4 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) - Color (eave) Green Color White Color (cap body) White Material (eave) Polycarbonate Material (Chin Strap) Polyester Material (Hammock) Polyester Material (Headband) Polyethylene Trusco Part No. -

    X
  • Item #: 75164634

    Mfr #: No.390F-OT-SS

    Package Qty: 1pc

    -

    Shipping: Min. 4 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) - Color (eave) Smoke Color Yellow Color (cap body) Yellow Material (eave) Polycarbonate Material (Chin Strap) Polyester Material (Hammock) Polyester Material (Headband) Polyethylene Trusco Part No. -

    X

Customer Reviews

Items 1 - 10 of 140

Show per page
  1. Slightly smaller than I expected
    Rating
    80%
    Purchased for women I want the harness to be a little shallow and deep, which has a hole for air vents and will come in handy from now on, but I wonder why.
    (Translated by machine.)

    Review by

    Posted on

  2. Signboard work
    Rating
    100%
    Since the brim is transparent when looking up at the scaffolding or above, the visibility is not obstructed and efficiency is improved.
    (Translated by machine.)

    Review by

    Posted on

  3. Wrecker work etc.
    Rating
    80%
    For tow truck work in the summer, it is hot and sticky with sweat if it is a normal helmet, but it is breathable and sweat can be suppressed relatively.
    (Translated by machine.)

    Review by

    Posted on

  4. We purchase in case of disaster.
    Rating
    100%
    I chose lime color. cute. I heard that my head gets stuffy when I wear a helmet, so I'm glad I came across a product with good breathability.
    (Translated by machine.)

    Review by

    Posted on

  5. on site
    Rating
    100%
    The product arrived safely. Thank you for your prompt response
    (Translated by machine.)

    Review by

    Posted on

  6. When installing furniture on site
    Rating
    100%
    I think the functionality is well thought out. The heat is threatening, so ventilation is good and it helps.
    (Translated by machine.)

    Review by

    Posted on

  7. Plant selection work, work at a municipal farm.
    Rating
    80%
    I bought this helmet because I can't remove the chin strap from the helmet I'm using now and I'm worried about the dirt on the strap. The chin strap is soft and comfortable to wear! Hisashi became bright with translucent gray. It's also comfortable to wear! !!
    (Translated by machine.)

    Review by

    Posted on

  8. Drone maneuver
    Rating
    100%
    When the eaves of smoke look up at the sky, it should not be too dazzling and easy to see. There are holes here and there, and it's cool as it is when a little wind blows.
    (Translated by machine.)

    Review by

    Posted on

  9. Scaffold assembly
    Rating
    100%
    It is replacement by purchase every three years. I used to use this color, but I have never worn it with other people in the field. It's light and easy to use, but I think it would be nice to have a little more breathability, especially in summer. I like it.
    (Translated by machine.)

    Review by

    Posted on

  10. For our employees!
    Rating
    100%
    We use for our employees. In addition to being able to choose various colors, it is also a measure against heat stroke in the summer because it can be ventilated.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 140

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account