All Category

Plug Socket

Rating:
98%
from S$33.99
Min. 2 days
For trucks, trailers and industrial vehicles * Please do not install it on passenger cars with a capacity of 9 or less.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$34.99
- +
1pc
Min. 2 days
S$33.99
- +
1pc
Min. 2 days
S$46.99
- +
1pc
Min. 2 days
S$47.99
- +
1pc
Min. 2 days
S$48.99
- +
1pc
Min. 2 days
S$49.99
- +
Specification
Type
Material (Body)
all
all
all
7 poles (JIS)
Plug
-
7 poles (JIS)
Socket
-
4-pole (SAE)
Plug
-
7 poles (SAE)
Plug
Die casting (main: zinc alloy)
4-pole (SAE)
Socket
-
7 poles (SAE)
Socket
Die casting (main: zinc alloy)
Page
Specification
Type
Material (Body)
  • Item #: 59707471

    Mfr #: 7TP-1

    Package Qty: 1pc

    S$34.99

    Shipping: Min. 2 days

    Technical Specs:

    Specification 7 poles (JIS) Type Plug Material (Body) -

    - +
  • Item #: 59707487

    Mfr #: 7TS-1

    Package Qty: 1pc

    S$33.99

    Shipping: Min. 2 days

    Technical Specs:

    Specification 7 poles (JIS) Type Socket Material (Body) -

    - +
  • Item #: 59707496

    Mfr #: TTP-4

    Package Qty: 1pc

    S$46.99

    Shipping: Min. 2 days

    Technical Specs:

    Specification 4-pole (SAE) Type Plug Material (Body) -

    - +
  • Item #: 59707505

    Mfr #: TTP-7

    Package Qty: 1pc

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    Specification 7 poles (SAE) Type Plug Material (Body) Die casting (main: zinc alloy)

    - +
  • Item #: 59707514

    Mfr #: TTS-4

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Specification 4-pole (SAE) Type Socket Material (Body) -

    - +
  • Item #: 59707523

    Mfr #: TTS-7

    Package Qty: 1pc

    S$49.99

    Shipping: Min. 2 days

    Technical Specs:

    Specification 7 poles (SAE) Type Socket Material (Body) Die casting (main: zinc alloy)

    - +
Page

Customer Reviews

8 Item(s)

Show per page
  1. Although it is said to be for large size only, it was usable.
    Rating
    100%
    Couplers from this manufacturer will malfunction unless they are male or female sets.
    (Translated by machine.)

    Review by

    Posted on

  2. Replacement due to aging
    Rating
    80%
    The condition that the electrical parts of the car are old and unusable has been improved.
    (Translated by machine.)

    Review by

    Posted on

  3. When replacing a corroded plug on a trailer
    Rating
    100%
    Used for replacement of light trailer. The old plug (made in a foreign country) had poor contact with the car body, so when I disassembled the plug, the fixing screw was corroded, so I replaced it with this product. After the replacement, it fits well with the scalpel, and it tends to be lit poorly.
    (Translated by machine.)

    Review by

    Posted on

  4. Used in vintage airstream.
    Rating
    100%
    Unlike overseas products. It's made well. The disadvantage is that the price is high.
    (Translated by machine.)

    Review by

    Posted on

  5. When connecting the trailer
    Rating
    100%
    It can be used without much difference from genuine parts. It is easy to connect the wiring.
    (Translated by machine.)

    Review by

    Posted on

  6. Power supply for trailer
    Rating
    100%
    It is a good item. It was easy to install. .. ..
    (Translated by machine.)

    Review by

    Posted on

  7. For replacement of light trailers
    Rating
    100%
    It arrived early and was saved
    (Translated by machine.)

    Review by

    Posted on

  8. As a replacement part for a large trailer
    Rating
    100%
    As it is a manufacturer's product, it is fully satisfactory as a repair product.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages