All Category

861313 Men White Lab Coat (for All Years Use)

Rating:
65%

861313 Men White Lab Coat (for All Years Use)

Rating:
65%
from S$48.99
Min. 2 days
Highly antibacterial material compatible with the SEK mark.
A white coat that can be used in a variety of workplaces such as drug stores, dispensing pharmacies, food-related companies, and school lunch centers. * The color of the product may look slightly different depending on the environment of your computer. note that.
Fabric Performance:  Antistatic, bacteriostatic
Sex:  For men
Fabric:  Gabardine
Mix Rate (%):  polyester 65, cotton 35
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
861313
861313
861313
861313
861313
861313
861313
861313
861313
861313
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$48.99
- +
1pc
Min. 2 days
S$55.99
- +
1pc
Min. 2 days
S$48.99
- +
1pc
Min. 2 days
S$55.99
- +
1pc
Min. 2 days
S$55.99
- +
1pc
Min. 2 days
S$48.99
- +
1pc
Min. 2 days
S$48.99
- +
1pc
Min. 2 days
S$48.99
- +
1pc
Min. 5 days
S$48.99
- +
1pc
Min. 2 days
S$48.99
- +
Color No.
Length (cm)
Chest Circumference (cm)
Size
Shoulder Width (cm)
Sleeve Length (cm)
Color
-
all
all
all
all
all
all
001
100
106
S
46
56
White
001
105
111
M
47
58
White
001
110
116
L
48
60
White
001
115
121
LL
49
62
White
001
115
126
3L
50
63
White
001
115
131
4L
51
63
White
001
115
136
5L
52
63
White
001
115
141
6L
53
63
White
-
100
106
S
46
56
Saxe blue
-
105
111
M
47
58
Saxe blue
Color No.
Length (cm)
Chest Circumference (cm)
Size
Shoulder Width (cm)
Sleeve Length (cm)
Color
  • Item #: 68141972

    Mfr #: 861313

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Color No. 001 Length (cm) 100 Chest Circumference (cm) 106 Size S Shoulder Width (cm) 46 Sleeve Length (cm) 56 Color White

    - +
  • Item #: 68141981

    Mfr #: 861313

    Package Qty: 1pc

    S$55.99

    Shipping: Min. 2 days

    Technical Specs:

    Color No. 001 Length (cm) 105 Chest Circumference (cm) 111 Size M Shoulder Width (cm) 47 Sleeve Length (cm) 58 Color White

    - +
  • Item #: 68141997

    Mfr #: 861313

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Color No. 001 Length (cm) 110 Chest Circumference (cm) 116 Size L Shoulder Width (cm) 48 Sleeve Length (cm) 60 Color White

    - +
  • Item #: 68142006

    Mfr #: 861313

    Package Qty: 1pc

    S$55.99

    Shipping: Min. 2 days

    Technical Specs:

    Color No. 001 Length (cm) 115 Chest Circumference (cm) 121 Size LL Shoulder Width (cm) 49 Sleeve Length (cm) 62 Color White

    - +
  • Item #: 68142015

    Mfr #: 861313

    Package Qty: 1pc

    S$55.99

    Shipping: Min. 2 days

    Technical Specs:

    Color No. 001 Length (cm) 115 Chest Circumference (cm) 126 Size 3L Shoulder Width (cm) 50 Sleeve Length (cm) 63 Color White

    - +
  • Item #: 68142024

    Mfr #: 861313

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Color No. 001 Length (cm) 115 Chest Circumference (cm) 131 Size 4L Shoulder Width (cm) 51 Sleeve Length (cm) 63 Color White

    - +
  • Item #: 68142033

    Mfr #: 861313

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Color No. 001 Length (cm) 115 Chest Circumference (cm) 136 Size 5L Shoulder Width (cm) 52 Sleeve Length (cm) 63 Color White

    - +
  • Item #: 68142042

    Mfr #: 861313

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Color No. 001 Length (cm) 115 Chest Circumference (cm) 141 Size 6L Shoulder Width (cm) 53 Sleeve Length (cm) 63 Color White

    - +
  • Item #: 68142051

    Mfr #: 861313

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 5 days

    Technical Specs:

    Color No. - Length (cm) 100 Chest Circumference (cm) 106 Size S Shoulder Width (cm) 46 Sleeve Length (cm) 56 Color Saxe blue

    - +
  • Item #: 68142067

    Mfr #: 861313

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Color No. - Length (cm) 105 Chest Circumference (cm) 111 Size M Shoulder Width (cm) 47 Sleeve Length (cm) 58 Color Saxe blue

    - +

Customer Reviews

4 Item(s)

Show per page
  1. As a medical uniform
    Rating
    100%
    I think it is a product with excellent cost performance. You can feel the durability without losing its shape even after every wash.
    (Translated by machine.)

    Review by

    Posted on

  2. For medical examination
    Rating
    40%
    The size was LL, but I'm thick, so I think it's a little tight.
    (Translated by machine.)

    Review by

    Posted on

  3. During the experiment
    Rating
    60%
    It was easy to use because it was a type without a string on the cuffs, but it was different from the image because the color was yellowish white than the image.
    (Translated by machine.)

    Review by

    Posted on

  4. Hygienic clothing obligation
    Rating
    60%
    I bought the largest size this time, but I couldn't wear it because the size didn't fit. I think it would have been better if I could specify the size notation in detail and return it. I'm glad that the dough was solid. I hope, but I hope you can increase the size development ♪
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages