All Category

Curve Measure Flat Fit Silver

Rating:
93%
from S$22.99
Min. 2 days
Since the corners are thin and flat, it sticks perfectly to fine materials, making it easy to mark and measure. It has an inner scale on the outer base point. The silver processing suppresses reflection on the surface, making the scale easier to read. Curved scale used for length measurement, right angle confirmation and marking work * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Do not use in places where there is a risk of contact with electricity.
[Cancellation is not possible after ordering for products with a proofreading certificate] * Orders for products with a proofreading certificate and traceability system diagram can only be made online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Right Angle Accuracy:  0.1mm or less per 100mm
Shape:  Same thickness
Material:  Stainless steel
Length Tolerance (mm):  ± 0.2 or less
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$31.99
- +
1pc
Min. 2 days
S$28.99
- +
1pc
Min. 11 days
S$32.99
- +
1pc
Min. 3 days
S$32.99
- +
1pc
Min. 3 days
S$32.99
- +
1pc
Min. 2 days
S$29.99
- +
1pc
Min. 3 days
S$32.99
- +
1pc
Min. 5 days
S$32.99
- +
1pc
Min. 2 days
S$28.99
- +
1pc
Min. 2 days
S$22.99
- +
Measuring Range
Long Branch × Width × Thickness (mm)
Dimension (mm)
Mass (g)
RoHS directive (corresponding to 10 substances)
Scale
Trusco Part No.
JIS Standard Certification
all
all
all
all
all
all
-
all
50cm
-
520×260×1
87
Correspondence
Same on both sides
816-3801
Acquired
30cm
-
320×160×1
55
1
Same on both sides
-
Acquired
1 inch 6 inch
520(260)×15×1.0
520×260×1
87
1
KADOME on the back
-
-
1 inch 5 inch
485(242.5)×15×1.0
485×242.5×1
82
1
Same on both sides
-
-
1 inch 6 inch
520(260)×15×1.0
520×260×1
87
1
Same on both sides
-
-
1 shaku
320(160)×15×1.0
320×160×1
55
1
Same on both sides
-
-
50cm
520(260)×15×1.0
520×260×1
87
1
cm/size combination
-
-
50cm
520(260)×15×1.0
520×260×1
87
1
cm/size combination
-
-
30cm
320(160)×15×1.0
320×160×1
55
1
cm/size combination
-
-
30cm
160(80)×15×1.0
160×80×1
26
Correspondence
cm/size combination
-
-
Measuring Range
Long Branch × Width × Thickness (mm)
Dimension (mm)
Mass (g)
RoHS directive (corresponding to 10 substances)
Scale
Trusco Part No.
JIS Standard Certification
  • Item #: 68535713

    Mfr #: 10032

    Package Qty: 1pc

    S$31.99

    Shipping: Min. 2 days

    Technical Specs:

    Measuring Range 50cm Long Branch × Width × Thickness (mm) - Dimension (mm) 520×260×1 Mass (g) 87 RoHS directive (corresponding to 10 substances) Correspondence Scale Same on both sides Trusco Part No. 816-3801 JIS Standard Certification Acquired

    - +
  • Item #: 68535722

    Mfr #: 10297

    Package Qty: 1pc

    S$28.99

    Shipping: Min. 2 days

    Technical Specs:

    Measuring Range 30cm Long Branch × Width × Thickness (mm) - Dimension (mm) 320×160×1 Mass (g) 55 RoHS directive (corresponding to 10 substances) 1 Scale Same on both sides Trusco Part No. - JIS Standard Certification Acquired

    - +
  • Item #: 68535731

    Mfr #: 10598

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 11 days

    Technical Specs:

    Measuring Range 1 inch 6 inch Long Branch × Width × Thickness (mm) 520(260)×15×1.0 Dimension (mm) 520×260×1 Mass (g) 87 RoHS directive (corresponding to 10 substances) 1 Scale KADOME on the back Trusco Part No. - JIS Standard Certification -

    - +
  • Item #: 68535747

    Mfr #: 10592

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 3 days

    Technical Specs:

    Measuring Range 1 inch 5 inch Long Branch × Width × Thickness (mm) 485(242.5)×15×1.0 Dimension (mm) 485×242.5×1 Mass (g) 82 RoHS directive (corresponding to 10 substances) 1 Scale Same on both sides Trusco Part No. - JIS Standard Certification -

    - +
  • Item #: 68535756

    Mfr #: 10595

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 3 days

    Technical Specs:

    Measuring Range 1 inch 6 inch Long Branch × Width × Thickness (mm) 520(260)×15×1.0 Dimension (mm) 520×260×1 Mass (g) 87 RoHS directive (corresponding to 10 substances) 1 Scale Same on both sides Trusco Part No. - JIS Standard Certification -

    - +
  • Item #: 68535765

    Mfr #: 10620

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    Measuring Range 1 shaku Long Branch × Width × Thickness (mm) 320(160)×15×1.0 Dimension (mm) 320×160×1 Mass (g) 55 RoHS directive (corresponding to 10 substances) 1 Scale Same on both sides Trusco Part No. - JIS Standard Certification -

    - +
  • Item #: 68535774

    Mfr #: 10044

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 3 days

    Technical Specs:

    Measuring Range 50cm Long Branch × Width × Thickness (mm) 520(260)×15×1.0 Dimension (mm) 520×260×1 Mass (g) 87 RoHS directive (corresponding to 10 substances) 1 Scale cm/size combination Trusco Part No. - JIS Standard Certification -

    - +
  • Item #: 68535783

    Mfr #: 10033

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 5 days

    Technical Specs:

    Measuring Range 50cm Long Branch × Width × Thickness (mm) 520(260)×15×1.0 Dimension (mm) 520×260×1 Mass (g) 87 RoHS directive (corresponding to 10 substances) 1 Scale cm/size combination Trusco Part No. - JIS Standard Certification -

    - +
  • Item #: 68535792

    Mfr #: 10047

    Package Qty: 1pc

    S$28.99

    Shipping: Min. 2 days

    Technical Specs:

    Measuring Range 30cm Long Branch × Width × Thickness (mm) 320(160)×15×1.0 Dimension (mm) 320×160×1 Mass (g) 55 RoHS directive (corresponding to 10 substances) 1 Scale cm/size combination Trusco Part No. - JIS Standard Certification -

    - +
  • Item #: 68535801

    Mfr #: 10037

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Measuring Range 30cm Long Branch × Width × Thickness (mm) 160(80)×15×1.0 Dimension (mm) 160×80×1 Mass (g) 26 RoHS directive (corresponding to 10 substances) Correspondence Scale cm/size combination Trusco Part No. - JIS Standard Certification -

    - +

Customer Reviews

3 Item(s)

Show per page
  1. When processing wood
    Rating
    100%
    Light and slim, it's easy to use. It is also easy to understand and convenient that two types of memory are engraved on the front and back.
    (Translated by machine.)

    Review by

    Posted on

  2. Line determination when cutting wood at right angles
    Rating
    80%
    It's very easy to see, and the waist is soft, so when you draw a line a little, even if you put a long line on the side, when you write a line, a short overline is very easy to write. However, if you handle it roughly, I hope that it will not warp, bend, or peculiar because it is soft.
    (Translated by machine.)

    Review by

    Posted on

  3. Props production
    Rating
    100%
    It's left-handed, so it's very convenient.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account